Browse Metalworking Machines - Machinery

(1,797 items)

Recently Viewed

Categories

  • Spring Vibration Isolation Hangers

    Spring Vibration Isolation Hangers
    See all 16 items in product family
    Spring Vibration Isolation Hangers Are Used For Eliminated Structurally Transmitted Noise And Vibration.

    Mounts are made with an LDS (Low Dynamic Stiffness) rubber spring cup for lasting durability under pressure. Spring cup features a projecting pushing to prevent steel-to-steel contact. Standard A, B and C springs are built for horizontal stiffness to prevent buckling or falling over. Available in a variety of sizes and colors.

    Click for more
  • Unhoused Simple Spring Mounts

    Unhoused Simple Spring Mounts
    See all 7 items in product family
    Unhoused Simple Spring Mounts Are Used For Eliminating Structurally Transmitted Noise And Vibration.

    Unhoused Simple Spring Mounts are constructed of an LDS (Low Dynamic Stiffness) rubber spring cup for lasting durability under pressure and a steel bottom cup for added strength. Steel springs reduce vibration transmission most efficiently as performance improves with larger deflections. Minimum deflection is 0.75" which increases with heavier loadings. Spring deflections are 2 - 6 times higher than the rubber products. Use for indoor applications on lightweight equipment that does not have to be completely level and does not need to be bolted down. Colors are Black, Blue, Purple, Red, Silver, White and Yellow. Height is 2-3/4". Diameter is 2". Maximum loads very per model.

    Click for more
  • LDS Rubber Vibration Isolation Hangers

    LDS Rubber Vibration Isolation Hangers
    See all 6 items in product family
    LDS Rubber Vibration Isolation Hangers Are Used For Providing High-Frequency Noise Isolation On A Variety Of Industrial Machines.

    Hangers are double-deflection LDS (Low Dynamic Stiffness) rubber with a projecting bushing to prevent steel-to-steel contact. Upper and lower rods for easy attachment. Hangers are used for vibration isolation on smaller equipment running above 800 RPM. Hangers are available in a variety of sizes and colors.

    Click for more
  • Fowler® Screw Jack Set

    Fowler® Screw Jack Set
    See all 1 items in product family
    Fowler® Screw Jack Set Has A 1,000 Pound Capacity.

    Diameter of the base of the jack is 1 1/4 inches, which includes 1-inch and 2-inch extension bases. Extension bases can be combined to extend the length. Jack set has a range of 2 1/2 to 3 1/2 inches, and includes a hardened case for storage. Set has a maximum capacity of 1,000 pounds. Color is black, and the set has a lift range of between 2 1/4 and 3 3/8 inches.

    Click for more
  • Steel Leveling Mounts

    Steel Leveling Mounts
    See all 52 items in product family
    Steel Leveling Feet Are Designed to Support From 1800 To 3370 Lb. Load Capacities.

    Steel Leveling Feet are made of solid zinc plated steel for long lasting durability and dependability. Sturdy round base with threaded stud and hex nut. Stud pivots up to 6°. Available in 1800, 2250, 2700 and 3370 lb. load capacity units. The static load rating is limited due to the acceptable load rating of the stud. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot. Choose units With or Without Plastic Caps on base. Wide selection of 1.57, 1.97, 2.36 and 3.15 inch base diameter, 3.94 and 5.91 inch stud length units are available with 3/8-16, 1/2-13, 5/8-11 and 3/4-10 inch thread sizes.

    Click for more
  • Vibration & Shock Absorption Leveling Mounts

    Vibration & Shock Absorption Leveling Mounts
    See all 325 items in product family
    Vibration And Shock Absorption Leveling Mounts Are Used For Use As End-Stop Bumpers For Conveyor Trolleys Or Other Machinery, As Leveling Feet Or As Dampers For Prevention Of Shock Or Rebound Damage.

    Vibration And Shock Absorption Leveling Mounts are made of vulcanized rubber body material with solid steel, zinc plated cover plates for long lasting durability and dependability. Designed to absorb most of the accumulated kinetic energy on impact in various machinery applications. Used for use as dampers for sound or for prevention of damage from shock or rebound. Also may be used as leveling feet. Available in Cylindrical or Conical shaped mounts with Tapped Hole or Threaded Stud. Wide selection of thread sizes and 0.31 to 3.94 inch diameters with 13 to 8000 lb./ft. maximum load capacities. Available heights are .50, .75, .94, 1, 1.18, 1.42, 1.57, 1.63, 2.40 and 2.68 inches and 8, 10, 15, 20, 25, 30, 40, 50, 55 and 60 millimeters.

    Click for more
  • Vibration Isolation Leveling Mounts

    Vibration Isolation Leveling Mounts
    See all 113 items in product family
    Vibration Isolation Leveling Mounts Are Used For Use With Motors, Compressors, Pumps And Other Machine Units.

    Vibration Isolation Leveling Mounts are made of vulcanized rubber body material with solid steel, zinc plated cover plates for long lasting durability and dependability. Used for the elastic mounting of machine units such as motors, compressors and pumps or applications that require vibration isolation. Available in mounts with 1 Tapped Hole and 1 Threaded Stud, 2 Threaded Studs and 2 Tapped Holes. Wide selection of thread sizes and 0.31 to 3.94 inch diameters with 13 to 8000 lb./ft. maximum load capacities. Available heights are .50, .75, 1, 1.25, 2 and 2.25 inches and 8, 10, 15, 20, 25, 30, 40, 45, 50, 55 and 75 millimeters.

    Click for more
  • LEVEL-IT™ Leveling Mounts

    LEVEL-IT™ Leveling Mounts
    See all 9 items in product family
    LEVEL-IT™ Leveling Mounts Are Used For Use On Machine Tools, Electronic Racks, Benches And More.

    LEVEL-IT™ Leveling Mounts are made of solid zinc plated steel for long lasting durability and dependability. Sturdy base firmly holds threaded stud with ball joint end designed to swivel 10-15° to all sides of the centerline to adjust to uneven surfaces. Large diameter pad design assures solid support. Coupling nut is not recommended to use for installation. Use nut or tapped hole of 1 to 1-1/2 times the thread diameter being used. Available in 700 to 20000 lb. load capacity units. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Selection of 3/4 to 4 inch base diameter, 1 to 6 inch stud length mounts are available with various thread sizes.

    Click for more
  • Nylon Base Leveling Mounts

    Nylon Base Leveling Mounts
    See all 73 items in product family
    Nylon Base Leveling Mounts Are Designed For Flexible Use On Uneven Surfaces And To Support From 4000 To 7500 Lb. Load Capacities.

    Nylon Base Leveling Mounts are made for long lasting durability and dependability. Sturdy glass filled nylon plastic base with solid zinc plated steel threaded stud and hex nut. Threaded stud has ball joint end designed to swivel 15° in all directions for added flexibility of use and installation. It is not recommended to move the stud beyond the 15° mark, otherwise the ball end of the stud can pop out of its seat and both stud and pad will separate. Coupling nut is not recommended to use for installation. Use nut or tapped hole of 1 to 1-1/2 times the thread diameter being used. Available in 4000, 5000 and 7500 lb. load capacity units. To insure proper leveling mount size, divide the machine weight by the number of mounts required. This will equal the pounds or load per mount. Choose mounts With or Without Lag Bolt Holes on base. Wide selection of 1.97, 3.15 and 4.33 inch base diameter, 3, 4, 6, 8 and 10 inch stud length mounts are available with 3/8-16, 1/2-13, 5/8-11, 3/4-10 and 1-8 inch thread sizes. Various size studless mounts with hex nut attached directly to ball joint also available.

    Click for more
  • Stainless Steel Leveling Mounts

    Stainless Steel Leveling Mounts
    See all 104 items in product family
    Stainless Steel Leveling Feet Are Designed To Support From 1800 To 3370 Lb. Load Capacities.

    Stainless Steel Leveling Feet are made of solid 304 Series Stainless Steel for long lasting durability and dependability. Sturdy round base with threaded stud and hex nut. Stud pivots up to 6°. Available in 1800, 2250, 2700 and 3370 lb. load capacity units. The static load rating is limited due to the acceptable load rating of the stud. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot. Choose units With or Without Plastic Caps on base. Wide selection of 1.57, 1.97, 2.36 and 3.15 inch base diameter, 3.94 and 5.91 inch stud length units are available with 3/8-16, 1/2-13, 5/8-11 and 3/4-10 inch thread sizes.

    Click for more
  • Neoprene Machinery Leveling Mounts

    Neoprene Machinery Leveling Mounts
    See all 4 items in product family
    Neoprene Machinery Leveling Mounts Are Used For Leveling Molding Machines, Brakes, Iron Workers And More.

    Stud type leveling mounts fill a need for a greater leveling range and provide as much as 2” of lift. Thick neoprene cushion resists oil, provides friction and isolates impact and vibration. Zinc-plated hardware and steel load transfer plate provide lasting durability. Upper standard nut and washer allows easy locking adjustment. Lower standard nut and washer for leveling. Long adjustment bolt passes easily through thick bases. Adjustment from below is always accessible. Available in a variety of sizes to match loads of 50 to 4000 lbs.

    Click for more
  • Machine Leveling Wedge Jacks

    Machine Leveling Wedge Jacks
    See all 8 items in product family
    Machine Leveling Wedge Jacks Are Used For Providing Rigid Support On Large Industrial Machinery.

    Jacks provide friction and vibration isolation on heavy equipment. Mating parts with spherical seats allow automatic adjustment for up to 7° of transverse compensation for uneven floors. Adjustments are easily made by turning adjustment bolts. Jacks without Pads are for leveling only. Jacks with Pads have a 1/2" thick oil resistant pad for friction and vibration isolation. 2-Piece Wedge Jacks move equipment front to back during adjustment. 3-Piece Jacks include a through hole for bolting, and move equipment up and down during adjustment. Available in a variety of sizes and capacities.

    Click for more
  • Neoprene Leveling Mounts

    Neoprene Leveling Mounts
    See all 32 items in product family
    Neoprene Leveling Mounts Are Used For Leveling Or Isolating Smaller High-Speed Industrial Machines.

    Neoprene Leveling Mounts are made from neoprene to resist oil, oxygen and ozone and for long lasting durability. Upper plate provides uniform mounting loading. Mounts may be bolted directly without leveling for economy. Furnished with holes or studs to accommodate large or small holes in machinery leg. Available without glide cups with friction keeping equipment in place. Available with glide cups able to slide on vinyl floors or short-fiber carpets. Available types are Mount w/Glide Cup and Leveling Stud, Mount w/Leveling Stud, Nut & Washer and Tapped Mount. Size is 2-1/4" L x 2-1/4" W x 7/8" H. Colors are Blue, Green, Red, White and Yellow. Maximum loads are 150 lbs, 250 lbs, 400 lbs, 600 lbs and 1,000 lbs.

    Click for more
  • Neoprene Leveling And Shock Mounts

    Neoprene Leveling And Shock Mounts
    See all 3 items in product family
    Neoprene Leveling And Shock Mounts Are Used For Vibration Isolation And Leveling For A Variety Of Large Industrial Machines.

    Mounts are made with a thick non-skid neoprene cushion that provides friction and eliminates need for bolting machinery to the floor. Reduces impact and shock to machine frame. Locking nut secures mount to machine after leveling. Mounts allow a height increase of up to 5/8”. Available in a variety of sizes.

    Click for more
  • Sunnex Leveling Casters

    Sunnex Leveling Casters
    See all 6 items in product family
    Sunnex Leveling Casters Are Used For Large Machinery and Heavy Equipment.

    Sunnex Leveling Casters provide precise leveling, vibration control, and mobility in one. Die-cast aluminum frame for long lasting durability. High grade nylon wheels provide 360° movement. Rubber NBR pads dampen vibration. Manual leveling adjustment. Choose from Plate or Stud Mount. Available in 300, 600, or 1,000 lb. weight capacities.

    Click for more
  • Sunnex Leveling Mounts

    Sunnex Leveling Mounts
    See all 6 items in product family
    Sunnex Leveling Mounts

    Sunnex LN-Series leveling mounts support any type of machinery and equipment, from packaging machinery to office furniture. These mounts provide fast, easy, and precise leveling of all types of machinery and equipment. Each mount includes a zinc-plated steel leveling bolt and 80mm nylon plastic base.

    Click for more
  • Sunnex Anti-Vibration Mounts

    Sunnex Anti-Vibration Mounts
    See all 8 items in product family
    Sunnex Anti-Vibration Mounts Are Designed For Drug And Food Processing Equipment And Other Machinery.

    Sunnex Anti-Vibration Mounts are easily cleanable, leveling and vibration dampening mounts. Made from high-grade Zinc-Plated Steel or Stainless Steel for excellent corrosion resistance even with frequent cleaning. Swivel range up to +/- 7.5° for flexible leveling. Choose from several sizes.

    Click for more
  • Sunnex Hygienic Anti-Vibration Mounts

    Sunnex Hygienic Anti-Vibration Mounts
    See all 8 items in product family
    Sunnex Hygienic Anti-Vibration Mounts Are Used For Food And Drug Processing Equipment.

    Sunnex Hygienic Anti-Vibration Mounts are made with corrosion resistant ANSI 304 stainless steel for long-lasting durability. Vulcanized rubber on housing provides hygienic seal and vibration control. Pivoting feet provide leveling up to 10°. 304 SS ¿rated for chemical resistance. Casing encloses threads to eliminate contamination and also serves as a lock-nut for secure mounting. Choose from Hygienic or FDA-Compliant Hygienic Styles. Choose from weight capacities of 1,100, 1,770, or 2220.

    Click for more
  • Seismic And Wind Vibration Isolators

    Seismic And Wind Vibration Isolators
    See all 8 items in product family
    Seismic And Wind Vibration Isolators Are Used For Application In Seismic Or Windblown Areas.

    Vibration isolators are made to withstand seismic or weather-exposed vibration in a variety of industrial applications. Neoprene acoustical cup and vertical limit stops on vibration isolators provide reliable cushioning plus corrosion protection. Adjustment bolt turns counterclockwise to load spring and maintain free and operating height. Bolt position can be reversed for anchoring to floor. Vibration isolators measure 8-3/4”L x 2-1/2”W. Available in a variety of colors.

    Click for more
  • Housed Spring Floor Mount Vibration Isolators

    Housed Spring Floor Mount Vibration Isolators
    See all 8 items in product family
    Housed Spring Floor Mount Vibration Isolators Are Used For Reducing Noise And Vibrations On Light Concrete And Wooden Floors.

    Isolators are made with a non-skid neoprene acoustical isolation pad, allowing indoor use without floor bolting. Features ferrous housing. Semi-circular neoprene sponge inserts limit movement and prevent contact between upper and lower semi-steel castings. Isolators measure 5-3/4”L x 2-1/8”W. Available in a variety of colors.

    Click for more
  • Vibration Isolation Pads

    Vibration Isolation Pads
    See all 19 items in product family
    Vibration isolators dampen vibration from compressors, blowers, AC units and more.

    Easy Cut Anti-Vibration Pads - Cost effective, easily cut to fit with box cutter or shears and prevent equipment from moving. Use indoors or out. Available in 3/8" or 3/4" for twice the isolation. Choose Natural Rubber or Neoprene shock isolation pads for grease resistance.

    Neoprene & Cork Vibration Pads - Cork core is faced on both sides with waffle-textured neoprene for indoor vibration control. Requires no bolting or cementing; traction keeps pads in place. 1" thick. Can be cut with table saw.

    Neoprene & Steel Vibration Pads - For extra heavy duty vibration isolation. Friction Top style has a steel plate over a waffle padded top with a 1/4" thick friction pad.

    Steel Top - A steel plate over waffle pad with 3/4" diameter bolt hole. Includes neoprene and steel isolation washers. Vibration isolators distribute concentrated loads effectively.

    Click for more
  • Natural Rubber Load Bearing Pads

    Natural Rubber Load Bearing Pads
    See all 4 items in product family
    Natural Rubber Load Bearing Pads Are Used For Eliminating Vibration Or High Frequency Noise.

    Pads help reduce vibration and noise problems in upper stories or for ground floor applications. Made with natural rubber for lasting durability. Shallow waffle pattern on both faces to aid in gripping surfaces. 1” thickness minimizes machine elevation. Available in squares measuring 4”, 6”, 8” or 10”.

    Click for more
  • Neoprene Floor Mount Vibration Isolators

    Neoprene Floor Mount Vibration Isolators
    See all 10 items in product family
    Neoprene Floor Mount Vibration Isolators Are Used For Preventing Noise And High-Frequency Vibration On A Variety Of Industrial Machines.

    Vibration isolators are steel mountings coated with commercial neoprene for reliable cushioning plus corrosion protection. Friction pads on top and bottom make bolting unnecessary in most installations. Vibration isolators are supplied with cap screw and washer. Available in a variety of sizes and colors.

    Click for more