Browse Flashlights & Portable Work Lights

(678 items)

Narrow Your Results

Availability

Brand

Lumens

  • Less...
  • More...

Watts

Our Price

Go

Recently Viewed

Categories

  • DeWALT® Work Lights, Flashlights

    DeWALT® Work Lights, Flashlights
    See all 1 items in product family
    DeWALT® Work Lights, Flashlights Provide Area Lighting Used For A Variety Of Jobsites.

    DeWALT® Work Lights, Flashlights are made of an all ball-bearing construction and a metal gear housing and high quality materials for long lasting durability and dependability. Variety of flashlight styles and bulb types available to meet lighting needs. Designs allow for hands-free use and versatility to stand or hang light. Cordless/corded worklights runs on batteries or AC power. Spring loaded battery hold down keeps batteries in place during operation. Compact design provides quick and easy fold-up, transport, and storage. Some models include power outlets offering jobsite power. Available in a variety of styles and bulb types to meet lighting requirements. Bulb types are Fluorescent, LED and Xenon. Color finish is Yellow/Black. Quantity is 1. Dimensions vary per model.

    Click for more
  • Wobblelight® Work Lights

    Wobblelight® Work Lights
    See all 10 items in product family
    Wobblelight® Work Lights Are Used For Applications Requiring Temporary High-Output Lighting In Areas Ranging From 16 To 110 Feet Diameter.

    Bright and dependable, the self righting Wobblelight® delivers maximum light output in a highly durable and portable package with no hot surfaces. Made with a high-impact thermoplastic housing and lens. Counter-weighted self-righting design stays upright. Floating shock system protects the bulb from impact. Low heat output eliminates hot surfaces that can cause burns. 360° lighting is adjustable to 180° when using an Optional Arc Reflector Shield (sold separately). Plugs into a 120 VAC supply, and features a receptacle for connecting multiple units together in a series. Choose between Fluorescent, Halogen or Metal Halide light bulbs that meet a variety of lumens/light area range needs. UL & CSA listed. OSHA / NEC compliant.

    Click for more
  • Defender® Work Lights

    Defender® Work Lights
    See all 5 items in product family
    This Selection Of Defender® Work Lights Offers A Wide Lighting Area Range For Use In A Variety Of Applications.

    Low-current, high-output lighting tackles many tasks including for use in confined spaces. IP44 design for dust and water resistance. Heavy duty impact resistant housing with a polycarbonate lens. Floor Lights deliver big brightness from a compact design. Includes a rubberized carry handle and base. Highly polished reflector. 10'L power cord. LED Hand Lampfeatures a rechargeable lamp for small jobs. 26 high-output LED lamps with rechargeable NiMH batteries and charger. Includes a detachable upright stand. Uplight Task Lights can be used while laying on its side, leaning against the wall, hung from the ceiling or even linked together with multiple units. Removable deflector allows 360° lighting. Fluorescent light offers 20,000 hour life. V2 Uplight features a non-slip rubber base. Includes adjustable nylon carrying strap and 15'L power cord. Eco Uplight includes integrated, collapsible legs that open up to 30" diameter for freestanding stability. Energy Star rated. CSA listed.

    Click for more
  • ACDelco™ Cordless LED Lights

    ACDelco™ Cordless LED Lights
    See all 2 items in product family
    ACDelco™ Cordless LED Lights Provide Bright, Portable Illumination.

    ACDelco™ Cordless LED Lights are solidly made for long lasting durability and dependability. 24 pieces of super bright LED. Ergonomic body for comfortable gripping. Hook and side hanger design for easy hanging. Available in 6 volt with up to 5 hours of continuous working time or 12 volt with up to 8 hours of continuous working time. Battery pack not included.

    Click for more
  • Makita® Flood Lights

    Makita® Flood Lights
    See all 1 items in product family
    Makita® DML805, 18V LXT® Lithium-Ion Cordless/Corded 20 L.E.D. Flood Light, Light Only

    The 18V LXT® Lithium-Ion Cordless/Corded L.E.D. Floodlight (DML805) offers the convenience of cordless or corded operation, and provides bright and even lighting for large work spaces without the high heat of halogens. At full brightness it provides 750 lumens of light, and 450 lumens on low mode. The fast-charging 18V LXT Lithium-Ion 4.0Ah battery (sold separately) delivers 10.5 hours of continuous illumination on a single charge. It also features Extreme Protection Technology (XPT™) for improved dust and water resistance. It is fully compatible with Makita 18V Lithium-Ion batteries.

    It’s part of Makita’s expanding 18V Lithium-Ion series, the world’s largest cordless tool line-up powered by an 18V Lithium-Ion slide-style battery. Makita 18V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

    Features:
    • 2-mode operation: delivers 750 lumens on High mode or 450 lumens on Low mode
    • Up to 8.5 hours of continuous illumination with a 5.0Ah 18V LXT® battery on High mode (battery and charger not included)
    • Up to 17 hours of continuous illumination with a 5.0Ah 18V LXT® battery on Low mode (battery and charger not included)
    • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions (only with DC power)
    • L.E.D. lights effectively illuminate work area without the high heat of halogens
    • Adjusting knobs enable the user to direct the flood light to desired angle
    • Battery or corded operation; compatible with 18V LXT® batteries (battery not included)
    • Back up power is provided by an 18V LXT® battery and keeps the flood light on if AC power is lost (charged battery must be installed)
    • AC cord is easily stored and wrapped around mounting stand base
    • Integrated handle can be used as a hanging hook for user convenience
    • Light will flash to alert user when battery charge is low (battery not included)
    • Compact design at only 8-3/8" long
    • Weighs only 5.7 lbs. with battery (battery not included)
    • Flood light can be mounted on optional tripod light stand individually or with two flood lights (tripod light stand not included)
    • Flood light can be mounted on optional pipe clamp light stand (pipe clamp light stand not included)
    • 3-year warranty on flood light
    • Battery and charger sold separately
    • Only use genuine Makita batteries and chargers


    Click for more