Goodyear® HY-T® Positive Drive Synchronous Belts Are Ideal For Compact, Precision Drives Requiring Synchronized Reverse Rotation.
Goodyear® HY-T® Positive Drive Synchronous Belts are made using a high-grade reinforced rubber compound with fiberglass tension cords for excellent resistance to shrinkage/elongation, oil, heat, ozone, and abrasion resistance and long lasting durability. For precision drives where synchronized reverse rotation drive shafts are encountered and compactness is desired. Dual-sided teeth versatility in 8M, 14M, XL, L, and H profiles. Compact drive designs. Top widths are 0.37 in., 0.5 in. and 1 in.. Pitches are 0.2 in., 0.375 in. and 0.5 in.. Heights are 0.09 in., 0.14 in. and 0.16 in.. Color is Black. Available in a variety of outside lengths.
Goodyear® Positive Drive Synchronous Belts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.