Browse Pressure Gauges

(919 items)

Narrow Your Results

Availability

Port Size

  • Less...
  • More...

PSI

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Dynamic Glycerine Filled Pressure Gages

    Dynamic Glycerine Filled Pressure Gages
    See all 75 items in product family
    Dynamic Glycerine Filled Pressure Gauges Offer Accurate Measurements For High Vibration Levels And Dynamic Pressure Loads.

    Dynamic Glycerine Filled Pressure Gauges have a wear-and-tear resistant stainless steel case and a phosphor bronze bourdon tube for long lasting durability. Large 2 -1/2" dial provides accurate, easy to read display. Dual Scale Psi & Bar and a Temperature Range of -40° to 180° F. Equipped with a brass connection (0-10,000 Psi), PSI varies. Port size is 1/4" NPT.

    Click for more
  • Dynamic Micrometer Adjustment Knobs

    Dynamic Micrometer Adjustment Knobs
    See all 14 items in product family
    Dynamic Micrometer Adjustment Knobs Are Used For Providing Accurate Valve Settings.

    Dynamic Micrometer Adjustment Knobs are made of steel for long lasting durability. Available port sizes are 1/4" NPT, 3/8" NPT, 1/2" NPT, 9/16-18" SAE, 3/4" NPT, 3/4-16" SAE, 3/4 " NPT, 1 1/4" NPT and 1" NPT. PSI is Max 5000 PSI.

    Click for more
  • Dynamic Gage Snubbers

    Dynamic Gage Snubbers
    See all 1 items in product family
    Dynamic Log Splitter Valves Adjust-To-Fit Are Used For Log Splitter Applications.

    Dynamic Log Splitter Valve is hydraulically balanced for long lasting durability. Casted of high tensile strength ductile iron, it resists corrosion, oxidation and abrasion. Detent release pressure adjustable between 1000-2000 PSI. Chrome plating reduces residual stress and warping. Cast iron accepts fittings well and protects from leaks. Recommended for system flow up to 25 GPM, JPLS-3000 relief valve is adjustable up to 2500 PSI.

    Click for more
  • Dry Filter Indicator Gauge

    Dry Filter Indicator Gauge
    See all 1 items in product family
    Apache Filter Indicator Gauge 99019342, 2"L, 0-25 PSI, 1/8" BM

    2" 0-25PSI Fltr Ind. Gge (1/8" BM).

    Features

    • 25 PSI (1/8" BM); indicator gauge to monitor filter life
    For Use In

    • Agricultural, construction & industrial applications
    Construction

    • 25 PSI Gauge


    Click for more
  • Pressure & Vacuum Gauges

    Pressure & Vacuum Gauges
    See all 3 items in product family
    Buyers Pressure & Vacuum Gauges Are Designed For Precise Pressure Readings In A Variety Of Hydraulic Applications.

    Buyers Pressure & Vacuum Gauges are made with a black ABS plastic case for long lasting durability. Features a visible display for easy readability. 1/8-27 NPTF ports for greater versatility. Pressure gauges are available with white dial 0-100 PSI dual scale or 0-30 PSI red/ green dial for added reliability. Vacuum gauges offer a multicolored dial from 0 to 30 in. Hg. Package quantity is 1.

    Click for more