Gauge Accessories
Brand
Material
Length
Type
Height
Color
Price
Related Products
Capsule type pressure gauge for accurate measurement of low pressures. Suitable for air, water, oil, gas or any other media not corrosive to copper alloy. 2.5" Dial. 0/5 PSI. 1/4" NPT. Chrome Plated Steel Case, Brass Internals. Dry Non-Fillable. Lower Mount.
Type 111.12 gauges feature a black plastic case, snap-in plastic window, and a center back mount (CBM) rear connection. With an industry recognized ASME 3/2/3% of span accuracy, these gauges are the industry standard in the commercial gauge line. Available in a variety of sizes, mounting styles and optional configurations, Type 111.12 gauges are suitable for many tough applications including regulators, medical, pneumatic controllers, compressors, valve positioners, and pumps.
"Use No Oil" pressure gauge designed for use on compressed gas regulators and tanks. Highly polished Brass Copper alloy case, twist off lens, brass and copper alloy internals. 2" Dial. 0/100 PSI. 1/4" NPT. Dry Non-Fillable. Lower Mount.
4" Diameter Pressure Gauge. Glycerine filled for added durability in applications where vibration or pulsation is present. Stainless steel case and bezel, copper alloy internals Features 0/5000 PSI Stainless Steel Case Brass Internals 1/2" NPT Lower Mount Glycerine Filled Pressure Gauge Polycarbonate Lens Accuracy 3-2-3% Ambient temp 30° F to 160° F
Heavy duty pressure gauge, all stainless steel with removable bezel and adjustable pointer. 1% accuracy. Welded case-to-stem connection. Dry - fillable. 4" Dial. 0/200 PSI. 1/2" NPT. 316 SS Internals, Glycerin Filled. Lower Mount.