Dial Pressure & Vacuum Gauges
Pressure & Vacuum Gauges measure pressure levels inside a pressure-driven system to ensure that levels do not go outside standard operating ranges which would affect the performance of the system. Pressure Gauges measure pressure levels that are higher than the surrounding atmospheric pressure, while Vacuum Gauges measure levels of pressure that are lower. Utilizing pressure-sensitive components, such as a Bourdon Tube or Diaphragm, Pressure & Vacuum Gauges are instruments that provide accurate and readable measurements through analog dial displays.
Most Relevant

Fluid Glycerine Filled Pressure Gages
| Compare | Image | Range | Gauge Size | Connection Size | Connection Location | Case Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 0-160 PSI | 2-1/2 in | 1/4" NPT | Panel Flange | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537091 | $15.00 | ||
![]() | 0-200 PSI | 2-1/2 in | 1/4" NPT | Bottom Mount | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537092 | $12.75 | ||
![]() | 0-10000 PSI | 2-1/2 in | 1/4" NPT | Bottom Mount | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537074 | $12.75 | ||
![]() | 0-30 PSI | 2-1/2 in | 1/4" NPT | Panel Flange | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537032 | $15.00 | ||
![]() | 0-15 PSI | 2-1/2 in | 1/4" NPT | Bottom Mount | Stainless Steel | Dynamic Fluid Components | WBB537020 | $12.75 | ||
![]() | 0-1500 PSI | 2-1/2 in | 1/4" NPT | Bottom Mount | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537182 | $12.75 | ||
![]() | 0-300 PSI | 2-1/2 in | 1/4" NPT | Bottom Mount | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537097 | $12.75 | ||
![]() | 0-30 PSI | 2-1/2 in | 1/4" NPT | Center Back Mount | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537027 | $13.75 | ||
![]() | 0-100 PSI | 2-1/2 in | 1/4" NPT | Bottom Mount | Stainless Steel | Dynamic Fluid Components | Ships Same Day WBB537040 | $12.75 | ||
![]() | 0-60 PSI | 2-1/2 in | 1/4" NPT | Center Back Mount | Stainless Steel | Dynamic Fluid Components | WBB537038 | $13.75 |
Showing 1-10 of 39 results

Tridactor Boiler Pressure Gauges

Vacuum Gauges
Showing 1-10 of 14 results

Pressure Gauges
Showing 1-10 of 56 results

Universal Belt Tension Gauges