Browse Pressure Washers

(413 items)

Narrow Your Results

Availability

Free Shipping

Gallons Per Minute

  • Less...
  • More...

PSI

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Compact Portable Pressure Washers

    Compact Portable Pressure Washers
    See all 16 items in product family
    Compact Portable Pressure Washers Provide High Pressure Water For Power Cleaning For Buildings, Vehicles, Concrete And More. Compact Portable Pressure Washers are portable electric pressure washers that clean and remove mold, grime, dust, mud and dirt from surfaces and objects. Adjustable spray from fine to intense. Compact design with 2 axle mounted wheels allows easy roll-away mobility and user convenience. Pistol style grip with trigger spray wand dispenses efficient pressure washing with built-in holster for storage. Air cooled industrial motor. Includes pressure hose, soap dispenser, brass hose connector and GFCI-protected power cord. PSI ranges from 1300-2030. GPM ranges from 1.3 - 2.3. HP ranges from 1/3-3.2. Built-in cord wrap on handle on some models. Voltages and cord lengths vary per style.

    Click for more
  • Mobile Pressure Washers

    Mobile Pressure Washers
    See all 31 items in product family
    Mobile Pressure Washers Are Quiet And Odorless For Outdoor Grounds And Buildings Maintenance And Cleaning

    Mobile Pressure Washers have electric pressure to provide a powerful stream of water designed to remove dirt and grime from outside buildings. Powder coated steel construction provides long lasting durability. Some models include lifting eye and forklift slots for easy loading. Gallons per minute range from 1.35 -5. PSI ranges from 1000-5000. Several models avaialbe. HP and Voltage vary per model. CP5216 is ETL approved to UL and CSA standards.

    Click for more
  • Stationary Pressure Washers

    Stationary Pressure Washers
    See all 20 items in product family
    Easy-Kleen EH430E448A Industrial Series 3000 PSI 7.5 HP Belt Drive Electric Pressure Washer

    This Industrial Fully electric pressure washer provides an alternate, cost effective solution over gas powered washers. This pressure washer is powered by a Tech Top electric motor. Orange powder coated steel provides durability. Includes 3,000 PSI industrial spray gun.

    Features:
    • Stationary
    • 4 Different Sprays & Soap
    • BTU: 480,000
    • Pump RPM: 1450
    Click for more
  • Hot Water Pressure Washers

    Hot Water Pressure Washers
    See all 17 items in product family
    HOT-2-GO HV22004E2H 220V Electric Hot Water Pressure Washer 2200 PSI 3.4 GPM

    The HV Series combines the cleaning power of high pressure with the grease cutting effectiveness of hot water, steam and soap. This Stainless Steel and powder coated machine offers great portability with the included 13" Turf Tires. It requires 208/230 VAC / 24A power supply and includes a 35' GFCI cord for operator safety. Water output up to 250F with 8 gallon all-day diesel tank. Includes gun, wand, 50' hose, quick connect nozzles, adjustable thermostat, pressure relief valve, burst disc and 5.0 HP / 3450 RPM motor and pump.

    Click for more
Featured Items