Browse Hose & Cord Reels

(1,851 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Air/Water Hose Assemblies

    Air/Water Hose Assemblies
    See all 57 items in product family
    Air Hose Assemblies Are Made For Use With Air Compressors In A Variety Of Industrial Applications.

    Air Hose Assemblies come in a variety of lengths, widths, and pressure capacities to suit a wide range of compressed-air applications. Hose assemblies are available from several trusted brand names.

    Click for more
  • Bulk Spool Air Hose

    Bulk Spool Air Hose
    See all 10 items in product family
    Bulk Spool Air Hose Allows to Customize Lengths for as little or as much as a Job Requires

    Bulk Air Hose is now available in spools allowing for custom air hose assemblies to meet your specific needs. The Bulk hose program allows you to assemble customized hose lengths for specific applications. Air Hoses offer superior flexibility for tight radius bends in both cold and warm environments. Fittings, ferrules, hose crimper, and hose dies sold separately

    Click for more
  • Medium Pressure Oil & High Pressure Grease Hose Assemblies

    Medium Pressure Oil & High Pressure Grease Hose Assemblies
    See all 8 items in product family
    Medium Pressure Oil & High Pressure Grease Hose Assemblies come in a variety of lengths, widths, and pressure capacities to suit a wide range of Oil & Grease applications.

    Medium Pressure Oil & High Pressure Grease Hose Assemblies replace worn out hoses in Oil & Grease Reels. Medium and High Pressure Hoses are constructed with the highest quality utilizing 100 R1T One Wire Braid or 100 R2T Two Wire Braid and can withstand temperatures of up to 210 degrees. Many lengths and different psi to choose from.

    Click for more
  • Welding Hose Assemblies

    Welding Hose Assemblies
    See all 14 items in product family
    Welding Hose Assemblies Are Used For Welding Operations In Factories, Construction Or Other Industrial Work.

    Welding Hose Assemblies are made of rubber for long lasting durability. One line red and one green bonded together for easy handling. Flexible hose connection must be used between hose reel inlet and source of supply to prevent possible misalignment and binding or warranty is void. Please furnish part number-product and pressure to be handled, when ordering. Types are Hose and T-Hose. Hose lengths are 2', 4', 6', 25', 50', 60' and 100'. Color is Red/Green. PSI is 200.

    Click for more
  • Hose Inlets/Whips & Reusable Ends

    Hose Inlets/Whips & Reusable Ends
    See all 23 items in product family
    Hose Inlets/Whips & Reusable Ends Allow to Assemble, Customize and Maintain Hoses and Hose Reels

    Hose Whips & Reusable Ends increase longevity, mobility, reduces user fatigue and improves air tool ergonomics. Hose Inlets allow for a flexible hose connection between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty can be voided.

    Click for more
  • Legacy™ ColorConnex® Couplers & Plugs

    Legacy™ ColorConnex® Couplers & Plugs
    See all 12 items in product family
    Legacy™ ColorConnex® Couplers And Plugs Are Used For Color-To-Color Coupler And Plug Matching Applications.

    Legacy™ ColorConnex® Couplers And Plugs provide color-coded coupling for use in a variety of standard pneumatic interchanges. Green Type "B" couplers and plugs are made for connections in air lines. Blue Type "C" couplers and plugs are intended for automotive applications, while Red Type "D" couplers and plugs are made for general industrial use. Legacy™ ColorConnex® couplers and plugs are sold in case quantities.

    Click for more
  • Hose Roller Guides

    Hose Roller Guides
    See all 18 items in product family
    Hose Roller Guides Are Used For Use With Hose Reels To Prevent Sharp Edges From Damaging Hose.

    Hose Roller Guides are made of nylon and steel for long lasting durability. Four-way roller guide assemblies used with reels on cabinet door openings and similar locations where sharp edges may cut or damage hose. Four-way design permits pulling or retracting hose at any angle. Hose types are OD .250-.625, OD .630-.906, OD .900-1.375 and OD .900-2.00. Dimensions vary per type.

    Click for more
  • Hose Bumpers

    Hose Bumpers
    See all 13 items in product family
    Hose Bumpers Are Used For Regulating Hose Length To Be Stored Outside Of Reel.

    Hose Bumpers are made of solid molded rubber for a nonslip grip and for long lasting durability. Allows desired length of hose to be permanently stored outside reel. Hose bumpers are included on reels purchased with hose. Reels purchased without hose do not include hose bumper. When ordering, please provide part number, reel model and the hose I.D. and O.D. Types are Hose Bumper for Reelcraft Hose Reels, 1-1/2 Hose Bumper, 1-1/4 Hose Bumper, 3/4 Hose Bumper, 1/2 Hose Bumper, 3/8 Hose Bumper and 1/4 Hose Bumper. Color is Black.Dimensions vary per type.

    Click for more
  • Mounting, Swing Brackets & Pivot Bases

    Mounting, Swing Brackets & Pivot Bases
    See all 10 items in product family
    Reelcraft™ Reel Accessories Are Used For A Variety Of Cord And Hose Reel Maintenance Operations.

    Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Roller Hose Guide Assemblies are for use with reels on cabinet door openings and for similar locations where sharp edges may damage hoses. Guides allow hoses to be pulled or retracted at any angle. Hose Bumpers prevent damage to rollers or nozzles. Made from solid molded rubber to ensure long life and non-slip grip. Hose Assemblies provide flexible connection between hose reel inlet and source of supply to prevent possible misalignment and binding. Pivot Bases align reels to the direction of the hose or cord run. May be mounted with reel upright or hanging. Universal Swing Brackets are made from steel with a durable baked-on powder coat finish. Bracket will pivot approximately 180°. Top Mounting Channels And Beam Clamps allow easy mounting to I-beam or overhead support. Mounting channels can be mounted end to end to mount three or more reels. Adaptor Assembly provides means for easy mounting with top channels and beam clamps.

    Click for more
  • Air Swivel Fittings

    Air Swivel Fittings
    See all 2 items in product family
    Air Swivel Fittings Are Used For Use On Drills, Impact Wrenches, Grinders, Screwdrivers, Sanders, Nailers And Staplers.

    Air Swivel Fittings are made of rubber for long lasting durability. Bidirectional 360 rotation air hose universal joint. Keeps air hose straight and untwisted. Increases maneuverability of air tool. Decreases operator fatigue. Types are Jet JAS-12, Air Swivel, 1/2" NPT Fittings and Jet JAS-38, Air Swivel, 3/8" NPT Fittings. Sizes are 5.25" L x 3.75" W x 1" H and 5.5" L x 4.25" W x 1.25" H.

    Click for more
  • In-line Oilers

    In-line Oilers
    See all 5 items in product family
    In-line Oilers Are Used For Supplying Oil To Air Tools For Continued Efficient Operation Of Tools.

    In-line Oilers are made of steel for long lasting durability. Keeps air tools lubricated continuously for longer life and better performance. Provides less down time and more convenience. Pressure tested and built to last. Metering valve guaranteed for life, never to fail. Types are #0 In Line Oiler 1.4 oz Capacity, #1 In line Oiler 4.0 oz Capacity, #2 In Line Oiler 11 oz Capacity, #3 In Line Oiler 16 oz Capacity and In-line Oiler. Capacities are 1.4 oz, 4.0 oz, 11 oz and 16 oz. Dimensions vary per type.

    Click for more