Hoses
Availability
Length
Brand
Free Shipping
Special Price
Color
Price
Related Products
Eagle EA3/8X50-B, Hybri-Flex 3/8" x 50' Hybrid Polymer Air Hose, 1/4" MNPT, 300 PSI Replace worn out hoses with our extremely durable and high quality Air/Water Hose. Works Great With All Brands Of Hose Reels Features: Hybri-Flex Air Hose Durable like rubber, light weight like PVC Kink Resistant Pays out smoothly, resists tangling 300 PSI Rating Compatible with many air compressors & air tools Flexible Down To -40°F Suitable for contractors & service trucks in all climates Heavy Duty Bend Restrictors Limits wear & tear at connectors Non-Marking Won't leave scuffs or smears on ...
Introducing the OilShield® 1/2" x 50' Rubber Air Hose, a powerhouse of durability and reliability designed for professionals in the automotive and industrial sectors. With an industry-leading 3-Year Warranty, this hose is built to deliver outstanding performance and longevity, setting new standards for quality in the market. What makes the OilShield® air hose stand out is its exceptional oil resistance. It boasts an RMA Class A oil-resistant inner core and outer cover, providing the highest level of oil resistance possible. This means it can handle contact with oils, diesel fuel, gas, ...
Hybrid Polymer Air Hose 3/8”x25’, Ultra-light, Made using Rubber/PVC Polymers, 40% Lighter than traditional rubber hoses, Solid Brass ends. Oil, chemical resistance, durable solid brass universal coupler are crush resistant. Service life can be as long as several years. This 3/8 air hose is blended rubber and PVC, hybrid polymer resists kinking and tangling under pressure and provides high flow for your project. Bend resistors at each end increase durability. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, ...
Introducing the BluBird® 1/2" Air Hose from BluBird® Industries, a revolutionary short extender 100% rubber hose designed to excel in demanding automotive, construction, and industrial applications. Catering to tasks such as lug nut removal, nail gun operations, and tire inflation, this hose is engineered for impeccable efficiency under pressure. Crafted with premium rubber, the BluBird® Air Hose is a lightweight alternative, 40% lighter than standard rubber hoses, offering unmatched flexibility and durability. This short extender hose is ideal for a wide range of intense work ...
In the realms of automotive, construction, and industrial sectors, where pneumatic tools and operations are crucial, the BluBird® 3/8" x 100' Rubber Air Hose emerges as a paragon of innovation, functionality, and resilience. Catering specifically to tasks such as removing lug nuts, deploying nail guns, and tire inflation, this hose, backed by BluBird's® reputation, sets itself apart in a saturated market of pneumatic hoses. The very foundation of the BluBird® Air Hose lies in its unmatched industry-leading 10-Year Warranty, a testimony to the product's longevity and reliability. ...