Browse Hose & Cord Reels

(1,762 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Medium Duty Commerical/Industrial Medium Pressure Oil Reels

    Medium Duty Commerical/Industrial Medium Pressure Oil Reels
    See all 74 items in product family
    Medium Pressure Oil Reels Are Used For Medium Duty Commercial Or Industrial Applications.

    Medium Pressure Oil Reels are solidly manufactured for long lasting strength and dependability. Wide selection available for particular need or application. Various features include full flow shaft and swivel, spring rewind, ratchet lock, multi-position hose guide and adjustable hose stop. Designed for various equipment mounting types and requirements. Available in reels for 1000 to 5000 psi 1/4, 3/8, 1/2, 3/4 and 1 inch inside diameter hoses measuring 20, 25, 30, 35, 50, 75 and 100 feet in length.

    Click for more
  • Heavy Duty Spring Retractable Medium Pressure Oil Reels

    Heavy Duty Spring Retractable Medium Pressure Oil Reels
    See all 29 items in product family
    Heavy Duty Spring Retractable Medium Pressure Oil Reels Are Made For Use In Demanding Applications.

    Heavy Duty Spring Retractable Medium Pressure Oil Reels allow neat and organized storage of oil hoses in a variety of industrial applications. Sizes and specs vary per model. Hoses come in models for operation under 250 up to 5000 PSI. Please note that hose is not included with every model.. Heavy Duty Spring Retractable Medium Pressure Oil Reels are available from several trusted brand names.

    Click for more
  • Premium Duty Compact Space Medium Pressure Oil Reels

    Premium Duty Compact Space Medium Pressure Oil Reels
    See all 22 items in product family
    Premium Duty Compact Space Medium Pressure Oil Reels Are Used For A Wide Range Of Applications With Critical Space Requirements.

    Premium Duty Spring Retractable Reels have a full flow shaft and swivel to provide maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels have standard PVC hose. Compressed air hoses should not be converted to oxygen service. Hose lengths are 25', 30', 35', 50', 75' and 100'.

    Click for more
  • Enclosed Chassis Medium Pressure Hose Reels

    Enclosed Chassis Medium Pressure Hose Reels
    See all 29 items in product family
    Enclosed Chassis Medium Pressure Hose Reels Are Used For Air/Water/Oil Applications.

    Hose Reels are made of heavy gauge steel and powder painted finish for long lasting durability. Includes solid 1/4" plate steel support post; solid 1" steel center support shaft; full flow swivel joint; cartridge style spring motor; 8-position locking ratchet to provide maximum performance. Multiple mounting positions. Available in hose lengths 25'-50'.

    Click for more
  • Medium Duty Hand Crank Medium Pressure Oil Reels

    Medium Duty Hand Crank Medium Pressure Oil Reels
    See all 57 items in product family
    Medium Duty Hand Crank Medium Pressure Oil Reels Are Used For Plant Use, Turf Care, Pest Control, Steam Cleaning And More.

    Medium Pressure Oil Reels are made of steel for long lasting durability. Ships assembled. Reels are supplied without hose. Caution: To prevent drum damage fully extend and pressurize hose and rewind on the reel. Hose lengths range from 30' - 500'.

    Click for more
  • Heavy Duty Hand Crank Medium Pressure Reels

    Heavy Duty Hand Crank Medium Pressure Reels
    See all 4 items in product family
    Heavy Duty Hand Crank Medium Pressure Reels Are Designed For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

    Heavy Duty Hand Crank Medium Pressure Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 100', 175' and 200'. Color is Red. PSI is 3,000. Dimensions are 19" L x 17.75" W x 20.25" H, 25" L x 17.75" W x 20.25" H and 31" L x 17.75" W x 20.25" H.

    Click for more
  • Heavy Duty Electric Motor Driven Medium Pressure Reels

    Heavy Duty Electric Motor Driven Medium Pressure Reels
    See all 128 items in product family
    Heavy Duty Electric Motor Driven Medium Pressure Reels Are Used For Industrial Or Field Use, Turf Care, Pest Control And More.

    Hand Crank reels are all-bolted unitized steel with no welds to fatigue for long lasting durability. Used for heavy duty applications requiring long lengths of hose and large storage capacity. Full flow swivel and heavy gauge steel frame, spool and drum provide optimum service life. Vibration-proof, self-locking fasteners. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths range from 30' - 275'.

    Click for more
  • Medium Pressure Air Motor Driven Hose Reels

    Medium Pressure Air Motor Driven Hose Reels
    See all 43 items in product family
    Medium Pressure Air Motor Driven Hose Reels Are Used For Industrial Applications.

    Hose Reels have a low profile outlet riser, welded "A" frame construction and powder painted finish for long lasting durability. Includes open hose slot, horizontal surface mount bearings, ribbed discs with rolled edges and standard less hose. Hose lengths range from 35'-500'.

    Click for more
  • Medium Pressure Hydraulic Motor Driven Hose Reels

    Medium Pressure Hydraulic Motor Driven Hose Reels
    See all 22 items in product family
    Coxreels Medium Pressure Hydraulic Motor Driven Hose Reels Are Used For Industrial Applications.

    Coxreels Medium Pressure Hydraulic Motor Driven Hose Reels are made of solid steel for long lasting strength and dependability. Low profile outlet riser, welded ""A"" frame construction and durable powder painted finish. Includes open hose slot, horizontal surface mount bearings and ribbed discs with rolled edges. Available in wide selection of reels for 1000 or 3000 psi, 1/2, 1, 1-1/2 and 2 inch inside diameter hoses measuring 50 to 250 feet in length.

    Click for more