Browse Hose & Cord Reels

(1,703 items)

Narrow Your Results

Availability

Our Price

Go

Recently Viewed

Categories

  • Spring Retractable Pressure Wash Reels

    Spring Retractable Pressure Wash Reels
    See all 3 items in product family
    Spring Retractable Pressure Wash Reels Are Used For Agricultural/Marine, Equipment Cleaning And Pressure Washing Applications.

    Spring Retractable Pressure Wash Reels are made of steel for long lasting durability. Compact design reels rated up to 4500 PSI able to carry 50 to 400 feet of tangle-free hose. Complete with high pressure water swivel for maximum product delivery. Swivel is designed to handle broad range of pressures, temperatures and chemicals. Hose lengths are 50' and 100'. Color is Red. PSI is 4,500. Dimensions are 19" L x 7" W x 20.25" H and 24" L x 10.5" W x 25.375" H.

    Click for more
  • Hand Crank Pressure Wash Reels

    Hand Crank Pressure Wash Reels
    See all 3 items in product family
    Pressure Wash Reels Are Used For Use In A Variety Of Pressure Wash Applications.

    Reels are built with high-quality steel for lasting durability and strength. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. High pressure water swivel handles a broad range of pressures, temperatures and chemicals for maximum versatility. Reels carry 100 to 200 feet of tangle-free hose. Rated to 4500 PSI.

    Click for more
  • Electric Motor Driven Pressure Wash Reels

    Electric Motor Driven Pressure Wash Reels
    See all 2 items in product family
    Electric Motor Driven Pressure Wash Reels Are Used For Agricultural/Marine, Equipment Cleaning And Pressure Washing Applications.

    Electric Motor Driven Pressure Wash Reels are made of solid steel for long lasting durability and dependability. Compact design reels are complete with high pressure water swivel for maximum product delivery. Swivel is designed to handle broad range of pressures, temperatures and chemicals. Durable red finish. 4500 PSI. Models available for100 or 200 foot hose lengths with 1/2 inch inside diameter. Dimensions are19 in. L x 17-3/4 in. W x 20-1/4 in. H.

    Click for more