Browse Hose & Cord Reels

(1,798 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • Stainless Steel Reels

    Stainless Steel Reels
    See all 38 items in product family
    Stainless Steel Reels Eliminate Tripping Hazards Of Hoses By Properly Storing Them Away For Food Processing, Chemical Transfer, Marine Applications And More.

    Stainless Steel Reels are made with durable stainless steel for superior resistance to corrosion. Passivated for electro-polish finish. Heavy-duty reinforced steel stamped guide arm. Heavy-duty brackets eliminate bending due to angular hose pull. Banded drive spring gives smooth automatic hose retrieval. Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting. Nylon guide rollers reduce hose drag and abrasion. Pos-I-Latch maintains desired working length of the hose. All reels are permanently factory lubricated. Vibration-proof self-locking fasteners assure assembly integrity. Available hose length capacities are 25, 30, 35, 50, 75, 100, 125, 200, 225, and 300 feet. PSI ratings range between 250 and 4000. Dimensions vary per model.

    Click for more
  • Pre-Rinse Reels

    Pre-Rinse Reels
    See all 3 items in product family
    Reelcraft™ Pre-Rinse Reels Are Used For Use With Corrosion-Resistant Appliances In Restaurants, Schools And More.

    Reels may be mounted on walls, ceilings or under counters for easy access. Reels include lever-operated spray valve and stainless steel spring hose guard. Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Push-Lok hose end fittings are field replaceable. Latching mechanism holds hoses at desired length. Rated for hot water up to 210°F.

    Click for more
  • Potable Drinking Reels

    Potable Drinking Reels
    See all 1 items in product family
    Pre-Rinse, 1/2 x 35ft, 150 psi, Water With Hose

    Crafted for use with corrosion resistant appliances in restaurants, institutions, home and garden applications. Powder Coated Finish. Rated for hot water up to 86° F (99° C).

    Features
    • Lever-operated spray valve and stainless steel hose guard are included
    • Optional 360° rotating swivel (600248) offers 20 degrees of angular motion
    • Push-Lok, field replaceable, hose-end fittings
    • Reels can be mounted on the wall, ceiling, or under a counter, making water conveniently available
    • Latching mechanism hold hoses at desired length


    Click for more