Browse Hose & Cord Reels

(1,760 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Welding Reels

    Welding Reels
    See all 96 items in product family


    Twin Welding Reels have an independent dual swivel body manufactured from aluminum and hard coated for long lasting durability and wear resistance. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to provide proper installation. Safe-T-Reels have a a one inch shaft with tapered roller bearings to provide high ridgity. Reels are compact and flexible and made of non-conductive materials. Reels provide increased workplace safety and productivity. Full flow shaft swivels with abrasion and corrosion resistant baked-on red powder-coated finish provide optimal performance. Reel frame, spool and drum are made of heavy gauge steel. Temperature operating range - 20° F / -29° C to +250° F / +120° C. Dimensions vary.

    Click for more
  • Hand Crank Welding Reels

    Hand Crank Welding Reels
    See all 22 items in product family
    Reelcraft™ and CoxReels Welding Reels Are Used For Workshops, Construction, Automotive Work And More.

    Reels allow hoses and cables to be safely and compactly wound and secured for workplace hazard prevention. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Hose Reels are used for oxygen/acetylene or welding gas hoses. Reel frames, spools and drums are made from heavy gauge steel with red powder coat finish for lasting durability. Double-sealed “O” rings prevent leakage. Full-flow shaft swivels for added positioning options. Cable Reels are made with an all-bolted heavy-gauge steel body for lasting durability. Maintains proper bend radius of cable for longer cable life. Cable reels have a current path through a continuous 400 AMP, 90V DC (maximum) rated enclosed slip ring. Manual drum lock prevents spool from turning when not in use preventing unwanted payout of cable.

    Click for more