Browse Locking & Lockout Devices

(1,760 items)

Narrow Your Results

Availability

Length Inches

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Cables and Cable Locks

    Cables and Cable Locks
    See all 34 items in product family
    Cables And Cable Locks Easily Thread Through Most Tires And Other Instruments For Secure Locking Applications.

    Cables and Cable Locks are made of flexible steel for wrapping around oddly shaped items to ensure efficient protection and reliability. Protective coating around cable prevents scratching for long lasting durability. Some models feature an integrated keyed locking mechanism for added security. Cables available Without Lock or With Keyed Lock, Digital Lock or Padlock. Cable lengths up to 384 inches. Cable diameters range from 1/4" - 3/4". Available colors are Assorted, Black, Blue, Black/Yellow, Clear, Gray, Green/Black, Orange and Steel. Package quantities vary per model.

    Click for more
  • Steel Chain Locks

    Steel Chain Locks
    See all 8 items in product family
    Steel Link Chains Provide Superior Theft Protection While Eliminating Cutting Accessibility.

    Steel Link Chains are made of hardened steel or steel for added strength and long lasting durability. Tough square linked or hexagon chain designs resist cutting. Heat resistant nylon sleeve to protect equipment. Discus lock model provides resettable 4-dial combination with up to 10,000 possible word or letter combinations. Shrouded, hardened padlock shackle models prevent bolt cutter access for safety and include 10-pin tubular key. Available types are Maximum Security Square Chain and Sleeve, Combo Chain Padlock with Bumper and Tuff Links Chain w/Integrated Keyed Lock. Lengths are 24, 36, 48 and 72 inch.

    Click for more
  • Bicycles U-Locks

    Bicycles U-Locks
    See all 4 items in product family
    U-Locks Prevent Item Theft By Providing Cut Resistant Security.

    The U-Locks feature hardened steel body for maximium strength and reliability. The double locking shackle is made of hardened steel, offering extra resistance to prying, cutting, and sawing. The disc key cylinder prevents picking.

    Click for more
  • Floor & Wall Anchor

    Floor & Wall Anchor
    See all 1 items in product family
    Wall Or Floor Anchors Provide Ultimate Theft Protection For Motorcycles, Bikes, Trailers, ATVS And More.

    Floor or Wall Anchor provides a secure anchor point for chain locks. Anchor features a hardened steel shackle for maximum resistance to cutting, sawing and aggressive attacks. Durable flat plastic base can be overrun by vehicles without damage. Weatherproof materials permit indoor or outdoor installation. Mounts to wall or floor with included hardware.

    Click for more
Featured Items