Browse Locking & Lockout Devices

(1,760 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Lockout Hasps

    Lockout Hasps
    See all 30 items in product family
    Lockout Hasps Are Used For Applications Including Industrial, Manufacturing, Construction, And More.

    Lockout hasps are made of high quality materials for long lasting durability and dependability. Units prevent machinery and equipment access for user stability. Hasps allow single unit, multiple user lockout for added safety. Various styles provide application and location versatility. Available styles include Die Cast Lockout Hasp, Double Sided Lockout Hasp, Dual Jaw Hasp, Heavy Duty Lockout Hasp, Interlocking Hasp, Interlocking Lockout Hasp, Lockout Hasp, Safety Hasp, and more. Package quantities are 1, 12, 24, and 72. Meets OSHA requirements. Dimensions vary per model.

    Click for more
  • Group Lock Boxes

    Group Lock Boxes
    See all 6 items in product family
    Group Lock Boxes Hold Keys For Effective Lockout Of Large Equipment.

    Group Lock Boxes are made from strong steel for long lasting durability and security. Top mounted carrying handle offers convenient portability to the job site. Slotted Lock Boxes permit workers to attach a personal padlock to the unit ensuring stored keys are only accessible once the last padlock is removed. Slotted types include storage for Up to 12 Locks, Up to 13 Locks or Up to 14 Locks. Unslotted Lock Boxhas one hasp for group leader to lock box when job is completed and members are cleared. Some styles can be mounted to the wall for convenient access. Color finishes are Red or Yellow. Dimensions vary by model.

    Click for more
  • ABUS Safety Lockout Hasps

    ABUS Safety Lockout Hasps
    See all 9 items in product family
    Safety Lockout Hasps Keep Equipment Inoperative While Adjustments Or Repairs Are Made.

    Safety Lockout Hasps are made with either aluminum or steel for long lasting durability and strength. Group lockout allows up to 6 people to lockout the same piece of equipment to prevent accidental start up. Red vinyl coated handle offers increased visibility. Some styles include tamperproof interlocking tabs to prevent unauthorized opening. Available jaw diameters are 1" and 1-1/2". Additional dimensions vary by model.

    Click for more