Browse Switches, Sensors & Chimes

(826 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Safety Switch Mats

    Safety Switch Mats
    See all 25 items in product family
    Bircher Reglomat Safety Switch Mats Are Used As A Signal For Activation Or Cessation Of Machinery

    . Bircher Reglomat Safety Switch Mats are made out of polyurethane for long lasting durability. Mats are totally sealed and water resistant. Mats can be wired as a two or four-wire system. Each mat is supplied with two twelve foot 2 X 30 AWG wire leads inside 5 AWG PVC jacket, exiting the middle of one side of the mat. Mat weights ranges from 15 to 45 lbs. Actuating force is 66 lbs. Mats are Black with a non-skid diamond surface pattern. Operating temperature ranges from 32° to 125° F. Sizes range from 24" x 24" to 48" x 72". Nema 4 protection class. Meets PL e, safety category 3 acc. to EN ISO 13849, test acc. to EN ISO 13856-1 when used with safety conntroller and resistor.

    Click for more
  • Safety Mat Ramp Trim Kits

    Safety Mat Ramp Trim Kits
    See all 25 items in product family
    Safety Mat Ramp Trim Kits Secure Pressure-Sensitive Safety Switch Mats To Floor.

    Safety Mat Ramp Trim Kits are made of aluminum to provide long lasting durability. Ramp trim increases safety by minimizing stumbling hazards and shifting. Ramp trim kits are pre-cut to fit individual safety switch mats or customized requirements. Kits include Mitre Cutting, Holes, Screw, Anchors and Rubber Trim. Ramp trim adds 2.5 inches to each side of safety mat where used. Yellow/black adhesive awareness tape (sold separately) may be added to ramp trim for additional visibility and workplace safety. Available in sizes up to 48" x 72". Weights range from 7 to 12. Color is Silver.

    Click for more
  • Safety Mat Controllers

    Safety Mat Controllers
    See all 2 items in product family
    Safety Mat Controllers Are Designed To Guard Personnel Working Around Moving Machinery.

    Safety Mat Controllers are made with ABS material to provide long lasting durability. Controllers are available with Auto Reset or External (manual) Reset. Fail-safe wiring using 2 lead wires and an external terminating 8.2k Ohm resistor (supplied complimentary with safety mat) provide easy wiring. Two input terminals provide added options. Redundant safety outputs and Auxiliary output provide workplace and worker safety. Din rail mount included. NEMA 1( IP 30) Protection Class Reaction Time < 50ms and rated PL e meets machine safety category 3 acc. To EN ISO 13849-1 when used with safety switch mat (sold separately). Operating temperature ranges from 0-125 F. Units measure 4-1/8" L x 1-3/4" W x 3-1/3" H.

    Click for more
  • Safety Mat Accessories

    Safety Mat Accessories
    See all 1 items in product family
    Bircher Reglomat ES-Tape Yellow/Black Awareness Tape (108 Foot Roll )

    Yellow/black adhesive awareness tape is used for added visibility on aluminum ramp trim ( ramp trim kits sold separately). Sold in rolls of 108 feet.

    Click for more
  • Momentary Foot Switches

    Momentary Foot Switches
    See all 30 items in product family
    Momentary Foot Switches Allow Hands-Free Operation Of Medical Equipment, Industrial Machinery And More.

    Momentary Foot Switches are hands-free control devices that allow operation of a wide range of equipment. Choose from a variety of sizes, colors, materials and interfaces. Momentary Foot Switches are offered from trusted brand names.

    Click for more
  • Maintained Foot Switches

    Maintained Foot Switches
    See all 5 items in product family
    Maintained Foot Switches Are Used For Hands-Free, On/Off Power Activation.

    Maintained Foot Switches are made of plastic, zinc, steel, cast iron and aluminum to provide long lasting durability. Standard single 3/4"-14 npt Threaded conduit entry. Rugged cast metal enclosure has sufficient weight to keep switch from sliding during operation. Neoprene cover gasket, O-rings on actuating shaft and separate ground screw provide optimum performance. Easy release. 3 Holes provided for rigid mounting to the floor or equipment. Maintained model available in serveral styles including Aquiline, Clipper and Hercules. Available colors are Black, Dark Gray and Orange. Dimensions vary per model.

    Click for more