Browse Test, Measurement & Inspection

(9,936 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 135 items within 7 product groups See all items from other sellers
  • Digital Force Gages

    Digital Force Gages
    See all 62 items in product family
    Digital Force Gauges Provide Economical Solutions For Handheld Push And Pull Testing In A Variety Of Applications.

    Digital Force Gauges are made with rugged, reversible aluminum housing, making it perfect for hand held tests and long lasting durability. Pushbuttons allow easy selection of units of measurement. Features easy-to-read LCD display, peak memory recall, and auto shutoff after 30 minutes of inactivity. Operates on a 9V battery or included AC adapter. Each force gauge comes with Carrying Case, Hook, Flat & Extension Rod Attachments, USB Cable, and Calibration Certificate. Capacities range from 0.12 to 500 lbs. Includes 3 Year Limited Warranty.

    Click for more
  • Digital Torque Gages

    Digital Torque Gages
    See all 7 items in product family
    Economical Torque Gauges Are Used For Use In Most Basic Torque Measurement Applications.

    Gauges are made with rugged aluminum housing for lasting durability and strength. Comes with a cushioned carrying case. Dedicated remote sensor with a Jacobs chuck can be used to easily grip a sample or fixture. Selectable units of measurement for accurate readings. Peak memory for clockwise and counter-clockwise readings. Gauges operate with battery or the included AC adapter. Gauges also include chuck key and NIST calibration certificate. 1 Year Limited Warranty.

    Click for more
  • Cap Torque Testers

    Cap Torque Testers
    See all 2 items in product family
    CTA Cap Torque Testers Are Used For Lab Or Production Use For Closure Manufacturers, Food And Beverage Companies, Bottlers And More.

    Torque testers provide a simple, accurate and economical solution for manual cap torque testing. Testers produce peak readings for application and removal torques. Made with aluminum housing for lasting durability. Standard adjustable posts effectively grip a broad range of container shapes and sizes up to 7-1/2”. Innovative mechanical overload protection provides peace of mind. RS233 & Mitutoyo outputs. Operates using a 9V bettery or with included AC adapter. Torque testers measure 7-13/16”W x 10-11/16”D x 4-13/16”H. 3 Year Limited Warranty.

    Click for more
  • Mechanical Test Stands

    Mechanical Test Stands
    See all 1 items in product family
    Phase II AFG-1000 Mechanical Test Stand

    Universal design enables user the ability to test multiple physical properties such as insertion, withdrawal, tension, compression and fracture type tests.

    Click for more
  • Analog Force Gages

    Analog Force Gages
    See all 6 items in product family
    Phase II AFG-0100 Analog Force Gauge - 2Lb Capacity

    Phase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, containing 5 measuring attachments and plastic carrying case. Numerous models are available to cover a complete range of force capacities.

    Features:
    • Heavy-Duty Construction
    • Direct Dial Readings in lbs/kg
    • Extreme Accuracy to ± 1%
    • Designed for tension/compression measurements
    • Versatile range of gages are supplied in complete test kit form containing full set of accessories and carry case
    • Can be hand-held or mounted to optional test stand
    Click for more
  • Vibration Meters

    Vibration Meters
    See all 7 items in product family
    Vibration Meters Are Used For Machinery And Engine Diagnostic Applications.

    Vibration Meters are made of heavy duty materials for long lasting durability. Vibration Meter types available are Vibration Meter w/ Data Logging SD Card (VM8205SD) and Vibration Meter. Vibration Meters are available with a variety of features.

    Click for more
  • Tachometers

    Tachometers
    See all 50 items in product family
    Tachometers Are Used For Industrial Equipment And Automotive Diagnostic Applications.

    Tachometers are made of heavy duty materials for long lasting durability. Tachometer types available are Contact & Non-Contact Tachometer, Contact Tachometer for Standard Motor Speeds, Digital Hand Tachometer (Contact 1 to 25,000 rpm), Digital Hand Tachometer (Contact 6 to 25,000 rpm / Non - Contact 6 to 99,999 rpm), Digital Stroboscope, Laser Photo & Contact Tachometer and Laser Tachometer. Tachometers are available with a variety of features, including LCD Display and Data Memory.

    Click for more

Additional Items

Sort By: 

12 Results

Sort By: 

12 Results

Featured Items