Gauge Block & Sets
Availability
Free Shipping
Brand
Length
Type
Height
Color
Price
Related Products
Certificate of calibration not included. One can be requested. Fowler "Economy/Workshop" grade Gage Block Sets are identical to our standard sets in all respects, except for the wider range of tolerance which is more than adequate for a majority of shop needs. Blocks are rectangular, constructed of the finest grade of high carbon/chrome steel, fully stress relieved, hardened to 65 RC, lapped and mirror polished to a very low micro-surface finish. Blocks feature a low coefficient of thermal expansion, and they are carefully inspected for accurate size, parallelism and flatness. Features: ...
The Mahr Digimar 816 CLT (4429630) delivers precision height measurement with 0-14"/350mm range and selectable resolution from 0.0001mm to 0.01mm. Repeatability of 1μm (planes) and perpendicularity error of 5μm ensure reliable results. Touch display with extra-large buttons enables intuitive operation. Air bearing system with ergonomic dual handles provides smooth positioning. MarConnect interface supports wireless or USB data transfer with equipment ID traceability. Operating time up to 14 hours. Includes Calibration Certificate, Height Measuring Instrument, Operating And Display Unit, ...
The Mahr Digimar 817 CLT (4429602) provides 40"/1000mm range for large-scale precision metrology with selectable resolution from 0.0001mm to 0.01mm. Optical incremental measuring system maintains exceptional accuracy across the extended range. Intuitive touch display with pivotable screen enables ergonomic operation. Air bearing with dual handles and motorized measuring slide deliver smooth, repeatable measurements. Features 3x USB 2.0, wireless connectivity, integrated PDF memory, and MarCom software compatibility. Includes Calibration Certificate, Height Measuring Instrument, Operating ...
The Mahr Digimar 817 CLT (4429600) delivers ultra-high precision height measurement with 0-14"/350mm range and selectable resolution from 0.0001mm to 0.01mm. The intuitive touch display with pivotable screen enables fast, ergonomic operation. Air bearing system ensures smooth, precise positioning while motorized measuring functions eliminate operator influence. Features optical incremental measuring system with double reader head, 3x USB 2.0 plus wireless connectivity, and drag-and-drop program creation. Includes Calibration Certificate, Height Measuring Instrument, Operating And Display ...
The Mahr Digimar 817 CLT (4429601) extends precision measurement to 24"/600mm with selectable resolution from 0.0001mm to 0.01mm. The optical incremental measuring system with double reader head delivers exceptional accuracy. Touch display with extra-large buttons accelerates measurement cycles while air bearing enables smooth movement. Motorized slide and dynamic probe system ensure high repeatability. Battery supports two-shift operation. Features 3x USB 2.0, wireless connectivity, and integrated PDF documentation. Includes probe, setting block, and calibration certificate.