Browse Test, Measurement & Inspection

(2,621 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • HVAC/R Meters & Temperature Guns

    HVAC/R Meters & Temperature Guns
    See all 3 items in product family
    HVAC/R Meters And Temperature Guns Are Used For Accurate And Reliable Readings Of Temperatures And Currents In Electrical Work Applications.

    HVAC/R Meters And Temperature Guns are made with rugged over-molding for long lasting durability and better user grip. Provides current measurement, temperature measurement, voltage measurement, voltage detection and task lighting on high-contrast display for easy viewing. Available as an individual tool or complete kit including battery pack, charger, test leads, thermocouple and carrying case. Available types are Clamp Meter, Cordless Thermometer-Bare Tool Only, Cordless Thermometer Kit, Fork Meter and Laser Temp-Gun™. Volts are 12V, 600V AC/DC, and 1000V AC/DC. Includes 5 year limited warranty.

    Click for more
  • Supco Chart Recorders & Accessories

    Supco Chart Recorders & Accessories
    See all 5 items in product family
    Supco Chart Recorders And Accessories Are Used For Providing Efficient Trend Reporting.

    Supco Chart Recorders And Accessories are are made from a variety of materials for added accuracy and long lasting durability. Chart Recorders offer flexibility based on required application. Connect to CR4 Universal Recorder for recording. Change probes for different recording applications. Available types and accessories are Pen (Black or Red), Pressure Recorder, Probe Kit, Probe Temperature, Rec Chart, Temperature Recorder, Temperature Recorder Digital and Universal Recorder. Sizes vary per type.

    Click for more
  • Hygrometers & Psychrometers

    Hygrometers & Psychrometers
    See all 30 items in product family
    Hygrometers And Psychrometers Are Used For Monitoring Humidity And Atmospheric Conditions In Painting Operations, Museums, Winemaking, Contractors, And Industrial Applications.

    Hygrometers And Psychrometers are sold in a wide variety of models from basic manual and analog to digital. Psychrometers are used for measuring dewpoint. Choose from basic sling, wet bulb, and remote probe digital types with options such as calibration, portability, and data recording. Hygrometers measure atmospheric humidity and moisture in materials. Choose from analog dial and digital types with and without thermometers. Thermo-Hygrometer Pen is designed for contractors and homeowners to check home comfort, ventilation and greenhouses. Wireless Data Logging Weather Station can accommodate up to five wireless transmitters to monitor air pressure, temperature, humidity, dewpoint, windchill and more for past 24 hours. Includes software for PC. Varety of other styles available. Barometer with brass case also available. Dimensions vary per style.

    Click for more
  • Refractometers and Polarimeters

    Refractometers and Polarimeters
    See all 31 items in product family
    Refractometers Are Used For Measuring Food And Beverage Purity Or Industrial Fluid Quality Control In The Lab Or Field.

    Refractometers measure refraction index to calculate the composition of various materials. Choose from models that measure on the Brix Scale in varying range segments, or choose the Digital Wide Range model to cover them all. Hand-Held Models are also available to measure Oil, Water and Fluid; Salinity; Glycol and Brake Fluid (Celsius or Fahrenheit); and Protein and Urine.

    Click for more
  • Moisture Meters

    Moisture Meters
    See all 13 items in product family
    Moisture Meters Are Used For Contractors, Homeowners, Woodworkers, And Agricultural Operations.

    Moisture Meters calculate the percentage of water contained in various substances. Grain Moisture Meter is designed for agricultural use, with rugged construction for long lasting durability, and one foot long probes to measure deeply into materials. Precision Digital and LED, Non Invasive, and Seeker® Digital Moisture Meters measure moisture content of concrete, wood, lumber, and timber. Non-Invasive Model senses six different materials including 50 types of wood or timber. Micro-Processor General Purpose Moisture Meters are designed for wood, fibers, cotton, paper, and tobacco. All-in-One Deluxe Model includes both a pin probe and a non-invasive roller probe to test construction materials, furniture, paper, and pharmaceutical supplies. Precision Models measure to within 1% accuracy. Variety of other styles also available.

    Click for more
  • Water Quality Meters

    Water Quality Meters
    See all 23 items in product family
    Water Quality Meters Are Used For Water Treatment Plants, Industrial Pollution Control, Agriculture, And Lab Testing.

    Water Quality Meters include models for testing conductivity, total dissolved solids (TDS) content, pH, oxidation reduction potential (ORP), conductivity, dissolved oxygen (DO) content, and salt content. Digital Conductivity Meters and Water Purity Testers are used for field checks. Choose digital model with probe, or pocket-sized model that's totally waterproof. Calibratable Pocket Meters are available in pH, EC, TDS or Conductivity models ¿ each one color coded for easy differentiation. Battery powered. Includes hard case. Data Logging Meters are available in several different models, each measuring a different set of water quality parameters. These meters have a probe and contain an SD memory card to record data.

    Click for more
  • Supco® Data Loggers

    Supco® Data Loggers
    See all 1 items in product family
    Supco® Temperature Alarms Are Used For Providing Reliable Protection For A Variety Of Operations Requiring Temperature Readings.

    Supco® Temperature Alarms are constructed as professional grade for accuracy and long lasting durability. Battery backup allows continuous monitoring even during power outages. Easy to read displays shows instant, accurate measurements. Types are 4-Zone Temperature Alarm, Temperature Alarm, Temperature Alarm with Display, Temperature/Humidity Alarm, USP Auto Dialer For Temperature Alarms and Temperature Threshold Alarm. Sizes vary per type.

    Click for more
  • Weather, Airflow, & Environment Meters

    Weather, Airflow, & Environment Meters
    See all 30 items in product family
    Weather, Airflow, And Environment Meters Establish Wind Speed And Other Weather Factors For Agricultural Applications, Outdoor Sports, Boating And More.

    Weather, Airflow and Environment Meters are offered in a variety of functions, including thermometers, anemometers, rain gauges, humidity monitors and more. Weather, Environment and Airflow Instruments are available from a variety of trusted brand names.

    Click for more
  • Sound Meters

    Sound Meters
    See all 16 items in product family
    Sound Meters Are Used For Home And Professional Recording Studio Applications.

    Sound Meters allow audio volume measurement of equipment, vehicles, or levels of environmental or industrial noise. Sound meters are available in a range of styles and specified functions in a variety of price levels. Sound meters are sold individually or as part of a kit.

    Click for more
  • Supco® Air Flow Meters

    Supco® Air Flow Meters
    See all 1 items in product family
    Supco® Digital Air Flow Volume Meter

    Measure Air Flow (FPM) and Volume (CFM) in the palm of your hand. Compact and easy to use, the DAVM+ also measures Temperature, Humidity and Light. Ideal for air balancing and other indoor air quality applications.

    Click for more
  • Light & UV Meters

    Light & UV Meters
    See all 14 items in product family
    Light And UV Meters Are Used For Photography, Quality Control, Stage Lighting And More.

    Light And UV Meters are offered in a range of models for use in a variety of specified applications like UV-curing, thermal efficiency of windows or doors, monitoring of light intensity for indoor lighting, and more. Light And UV Meters are sold individually or as part of a kit, and are offered in a variety of price ranges.

    Click for more
  • Supco® Dual Manometers

    Supco® Dual Manometers
    See all 1 items in product family
    Supco® Data Loggers Are Used For Providing Concise Measurements In Critical Environmental Conditions And Applications.

    Supco® Data Loggers are constructed as professional grade for accuracy and long lasting durability. Instantly records and displays up to 4 temperatures using 1 internal and 3 external sensors. Records temperature, humidity and dew point or temperature only. Self-contained device used for temperature and/or humidity sensitive applications including refrigeration, greenhouses, florists, wine storage, medical facilities and labs. Types are Temperature/Humidity Logger with Display, Temperature Logger, Logit Thermocouple, Logit Temperature Humidity, Logit Temperature, Logit Software with Interface, Logit Software and USB Interface, Logit Pressure Temperature, Logit Dual Temperature, Current and Voltage Logger and -4/-160°F Mini Temp Humidity Dewpoint Data Logger. Sizes vary per type.

    Click for more
  • Supco® Temperature Alarms

    Supco® Temperature Alarms
    See all 1 items in product family
    Supco® Temperature Alarms Keep Tempertures In Residential And Commercial Settings.

    Set your temperature threshold and the TA33 provides reliable protection for your temperature sensitive areas. The battery backup allows conitnuous monitoring even during power outages. Easy to read display shows current Temperature, Alarm Status, Over/Under mode indicator and Alarm Set Point and Temperature.

    Click for more
  • Thermometers & Temperature Guns

    Thermometers & Temperature Guns
    See all 44 items in product family
    Thermometers And Temperature Guns Provide Easy And Reliable Temperature Readings In Many Commercial And Industrial Environments.

    Thermometers And Temperature Guns are offered in a variety of functions and styles to meet temperature reading and monitoring requirements. Thermometers and temperature guns are offered from several trusted brands.

    Click for more
  • Handheld And Portable Particle Counters

    Handheld And Portable Particle Counters
    See all 1 items in product family
    Anemomaster™ Rotating Vane Anemometers Provide For Laboratory Control, IAQ Investigation And HVAC Ventilation.

    Anemomaster™ Rotating Vane Digitals ensure that air velocity and airflow rate readings are accurate. Accuracy readings are displayed automatically. They can also be used for ventilation of fumes and exhaust. Vane Anemometers are also available and can be purchased. Temperature Measurement and Humidity Measurement are also available for purchase as vane anemometers.
    Click for more