Browse Test, Measurement & Inspection

(9,934 items)

Narrow Your Results

Availability

Free Shipping

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 703 items within 28 product groups See all items from other sellers
  • HVAC/R Meters & Temperature Guns

    HVAC/R Meters & Temperature Guns
    See all 14 items in product family
    HVAC/R Meters And Temperature Guns Are Used For Accurate And Reliable Readings Of Temperatures And Currents In Electrical Work Applications.

    HVAC/R Meters And Temperature Guns are made with rugged over-molding for long lasting durability and better user grip. Provides current measurement, temperature measurement, voltage measurement, voltage detection and task lighting on high-contrast display for easy viewing. Available as an individual tool or complete kit including battery pack, charger, test leads, thermocouple and carrying case. Available types are Clamp Meter, Cordless Thermometer-Bare Tool Only, Cordless Thermometer Kit, Fork Meter and Laser Temp-Gun™. Volts are 12V, 600V AC/DC, and 1000V AC/DC. Includes 5 year limited warranty.

    Click for more
  • Supco Chart Recorders & Accessories

    Supco Chart Recorders & Accessories
    See all 13 items in product family
    Supco Chart Recorders And Accessories Are Used For Providing Efficient Trend Reporting.

    Supco Chart Recorders And Accessories are are made from a variety of materials for added accuracy and long lasting durability. Chart Recorders offer flexibility based on required application. Connect to CR4 Universal Recorder for recording. Change probes for different recording applications. Available types and accessories are Pen (Black or Red), Pressure Recorder, Probe Kit, Probe Temperature, Rec Chart, Temperature Recorder, Temperature Recorder Digital and Universal Recorder. Sizes vary per type.

    Click for more
  • Hygrometers & Psychrometers

    Hygrometers & Psychrometers
    See all 75 items in product family
    Hygrometers And Psychrometers Are Used For Monitoring Humidity And Atmospheric Conditions In Painting Operations, Museums, Winemaking, Contractors, And Industrial Applications.

    Hygrometers And Psychrometers are sold in a wide variety of models from basic manual and analog to digital. Psychrometers are used for measuring dewpoint. Choose from basic sling, wet bulb, and remote probe digital types with options such as calibration, portability, and data recording. Hygrometers measure atmospheric humidity and moisture in materials. Choose from analog dial and digital types with and without thermometers. Thermo-Hygrometer Pen is designed for contractors and homeowners to check home comfort, ventilation and greenhouses. Wireless Data Logging Weather Station can accommodate up to five wireless transmitters to monitor air pressure, temperature, humidity, dewpoint, windchill and more for past 24 hours. Includes software for PC. Varety of other styles available. Barometer with brass case also available. Dimensions vary per style.

    Click for more
  • Refractometers and Polarimeters

    Refractometers and Polarimeters
    See all 59 items in product family
    Refractometers Are Used For Measuring Food And Beverage Purity Or Industrial Fluid Quality Control In The Lab Or Field.

    Refractometers measure refraction index to calculate the composition of various materials. Choose from models that measure on the Brix Scale in varying range segments, or choose the Digital Wide Range model to cover them all. Hand-Held Models are also available to measure Oil, Water and Fluid; Salinity; Glycol and Brake Fluid (Celsius or Fahrenheit); and Protein and Urine.

    Click for more
  • Moisture Meters

    Moisture Meters
    See all 38 items in product family
    Moisture Meters Are Used For Contractors, Homeowners, Woodworkers, And Agricultural Operations.

    Moisture Meters calculate the percentage of water contained in various substances. Grain Moisture Meter is designed for agricultural use, with rugged construction for long lasting durability, and one foot long probes to measure deeply into materials. Precision Digital and LED, Non Invasive, and Seeker® Digital Moisture Meters measure moisture content of concrete, wood, lumber, and timber. Non-Invasive Model senses six different materials including 50 types of wood or timber. Micro-Processor General Purpose Moisture Meters are designed for wood, fibers, cotton, paper, and tobacco. All-in-One Deluxe Model includes both a pin probe and a non-invasive roller probe to test construction materials, furniture, paper, and pharmaceutical supplies. Precision Models measure to within 1% accuracy. Variety of other styles also available.

    Click for more
  • Water Quality Meters

    Water Quality Meters
    See all 79 items in product family
    Water Quality Meters Are Used For Water Treatment Plants, Industrial Pollution Control, Agriculture, And Lab Testing.

    Water Quality Meters include models for testing conductivity, total dissolved solids (TDS) content, pH, oxidation reduction potential (ORP), conductivity, dissolved oxygen (DO) content, and salt content. Digital Conductivity Meters and Water Purity Testers are used for field checks. Choose digital model with probe, or pocket-sized model that's totally waterproof. Calibratable Pocket Meters are available in pH, EC, TDS or Conductivity models ¿ each one color coded for easy differentiation. Battery powered. Includes hard case. Data Logging Meters are available in several different models, each measuring a different set of water quality parameters. These meters have a probe and contain an SD memory card to record data.

    Click for more
  • Weather, Airflow, & Environment Meters

    Weather, Airflow, & Environment Meters
    See all 108 items in product family
    Weather, Airflow, And Environment Meters Establish Wind Speed And Other Weather Factors For Agricultural Applications, Outdoor Sports, Boating And More.

    Weather, Airflow and Environment Meters are offered in a variety of functions, including thermometers, anemometers, rain gauges, humidity monitors and more. Weather, Environment and Airflow Instruments are available from a variety of trusted brand names.

    Click for more
  • Supco® Data Loggers

    Supco® Data Loggers
    See all 10 items in product family
    Supco® Temperature Alarms Are Used For Providing Reliable Protection For A Variety Of Operations Requiring Temperature Readings.

    Supco® Temperature Alarms are constructed as professional grade for accuracy and long lasting durability. Battery backup allows continuous monitoring even during power outages. Easy to read displays shows instant, accurate measurements. Types are 4-Zone Temperature Alarm, Temperature Alarm, Temperature Alarm with Display, Temperature/Humidity Alarm, USP Auto Dialer For Temperature Alarms and Temperature Threshold Alarm. Sizes vary per type.

    Click for more
  • Sound Meters

    Sound Meters
    See all 41 items in product family
    Sound Meters Are Used For Home And Professional Recording Studio Applications.

    Sound Meters allow audio volume measurement of equipment, vehicles, or levels of environmental or industrial noise. Sound meters are available in a range of styles and specified functions in a variety of price levels. Sound meters are sold individually or as part of a kit.

    Click for more
  • Supco® Air Flow Meters

    Supco® Air Flow Meters
    See all 1 items in product family
    Supco® Digital Air Flow Volume Meter

    Measure Air Flow (FPM) and Volume (CFM) in the palm of your hand. Compact and easy to use, the DAVM+ also measures Temperature, Humidity and Light. Ideal for air balancing and other indoor air quality applications.

    Click for more
  • Light & UV Meters

    Light & UV Meters
    See all 36 items in product family
    Light And UV Meters Are Used For Photography, Quality Control, Stage Lighting And More.

    Light And UV Meters are offered in a range of models for use in a variety of specified applications like UV-curing, thermal efficiency of windows or doors, monitoring of light intensity for indoor lighting, and more. Light And UV Meters are sold individually or as part of a kit, and are offered in a variety of price ranges.

    Click for more
  • Supco® Dual Manometers

    Supco® Dual Manometers
    See all 1 items in product family
    Supco® Data Loggers Are Used For Providing Concise Measurements In Critical Environmental Conditions And Applications.

    Supco® Data Loggers are constructed as professional grade for accuracy and long lasting durability. Instantly records and displays up to 4 temperatures using 1 internal and 3 external sensors. Records temperature, humidity and dew point or temperature only. Self-contained device used for temperature and/or humidity sensitive applications including refrigeration, greenhouses, florists, wine storage, medical facilities and labs. Types are Temperature/Humidity Logger with Display, Temperature Logger, Logit Thermocouple, Logit Temperature Humidity, Logit Temperature, Logit Software with Interface, Logit Software and USB Interface, Logit Pressure Temperature, Logit Dual Temperature, Current and Voltage Logger and -4/-160°F Mini Temp Humidity Dewpoint Data Logger. Sizes vary per type.

    Click for more
  • Supco® Temperature Alarms

    Supco® Temperature Alarms
    See all 8 items in product family
    Supco® Temperature Alarms Keep Tempertures In Residential And Commercial Settings.

    Set your temperature threshold and the TA33 provides reliable protection for your temperature sensitive areas. The battery backup allows conitnuous monitoring even during power outages. Easy to read display shows current Temperature, Alarm Status, Over/Under mode indicator and Alarm Set Point and Temperature.

    Click for more
  • Supco® Temperature Alarms

    Supco® Temperature Alarms
    See all 1 items in product family
    Supco® Termperature Threshold Alarm Battery Operated

    This Temperature alarm is for temperature sensitive applications in remote areas. Battery operated. Inexpensive and easy to install. 70 db Audible Alarm. -10 to 80°F.

    Click for more
  • Supco® Digital Psychrometers

    Supco® Digital Psychrometers
    See all 1 items in product family
    Supco® Universal Potential Relays Are Used For Use In General Purpose Fan Applications, Repairs And Installations.

    Supco® Universal Potential Relays are constructed as professional grade for accuracy and long lasting durability. Adds new life to old refrigerators and freezers by providing an additional boost to the compressor. Replaces all 3 electrical components - relay, overloard and start capacitor on all capillary systems. Completely prewires. Installs quickly and easily by simply pushing on 3 female pin terminals. Types are Supco 3 'N 1 Start Relay, Supco Adjustable Potential Relay, Supco General Purpose Switching Fan Relay, Supco Push On Relay, Supco Relay Overload and Universal Potential Relay. Sizes vary per type. Package quantity is 1.

    Click for more
  • Supco Multi Meters

    Supco Multi Meters
    See all 2 items in product family
    Supco Multi Meters Are Used For Providing Efficient Trend Reporting.

    Supco Multi Meters are constructed from a variety of materials for added accuracy and long lasting durability. Meter measures air velocity (fpm, air volume (cfm), sound (dB), temperature and humidity (°F/°C) and light (Lux). Provides standard and metric unit, backlit LCD display, low battery indicator, one-hand operation, carrying case, tripod and more. Probe reads resistance, capacitance, temperature, frequency, continuity and auto shut off feature. Available types are Environmental Meter and HVAC Current Probe. Package quantity is 1. Sizes vary per type. 1 Year Warranty.

    Click for more
  • Handheld And Portable Particle Counters

    Handheld And Portable Particle Counters
    See all 4 items in product family
    Anemomaster™ Rotating Vane Anemometers Provide For Laboratory Control, IAQ Investigation And HVAC Ventilation.

    Anemomaster™ Rotating Vane Digitals ensure that air velocity and airflow rate readings are accurate. Accuracy readings are displayed automatically. They can also be used for ventilation of fumes and exhaust. Vane Anemometers are also available and can be purchased. Temperature Measurement and Humidity Measurement are also available for purchase as vane anemometers.
    Click for more
  • Digital Dust Monitors

    Digital Dust Monitors
    See all 3 items in product family
    Digital Dust Monitors Are Used For IAQ Investigations, Industrial Hygiene, Occupational Health & Safety, Laboratory Research And More.

    Digital Dust Monitors are the optimal tool for monitoring levels of airborne contaminants. Piezobalance Aerosol Mass Monitors measures airborne contaminants by mass concentration. Data may be viewed on backlit display screen, printed or transferred to a computer. Data logging ability allows logging of up to 500 samples. Simple cleaning mechanism for easy maintenance. Piezobalance monitors are available in two varieties for measuring particles up to 10µm or 2.5µm in size. Digital Aerosol Monitors use the light-scattering method with a laser diode to measure particles. Data logs up to 100,000 measurements, and USB interface allows easy data transfer. Li-ion battery allows over 24 hours of run time. Rubber protector and shoulder strap included.

    Click for more
  • Multi-Function Indoor Air Quality Monitors

    Multi-Function Indoor Air Quality Monitors
    See all 2 items in product family
    Multi-Function Indoor Air Quality Monitors Will Take Measurements Of Indoor Temperature, CO2, Humidity And Other Features.

    Multi-Function Indoor Air Quality Monitors provide will measure and store air quality information. Handheld Indoor Air Quality Monitors measure the amount of carbon monoxide and carbon dioxide in an environment. It can also provide for temperature and relative humidity in an area. The built-in memory of each device ensures multiple measurements. Light-weight and easy to use.
    Click for more
  • Multi Channel Anemomaster With Modules

    Multi Channel Anemomaster With Modules
    See all 33 items in product family
    Multi Channel Anemomaster™ Air Quality Monitoring Systems Are Used For Ventilation Monitoring For Energy Efficiency, Aerodynamics Research, Production Control And More.

    Multi Channel Anemomaster™ Air Quality Monitoring Systems provide a multi-measurement system for up to 320 points and a variety of probes. Systems are equipped to simultaneously measure channels of air velocity and provides analog output. Probes are interchangeable and accuracy is steady after changing to spare probe. A variety of systems are available.

    Click for more
  • Anemomaster ™ High Velocity Multi Function Hot Wire Anemometers

    Anemomaster ™ High Velocity Multi Function Hot Wire Anemometers
    See all 2 items in product family
    Anemomaster™ High Velocity Multi Function Hot Wire Anemometers Are Used For HVAC Testing, Industrial Hygiene, Facility Certifications And More.

    Anemomaster™ High Velocity Multi Function Hot Wire Anemometers feature a single probe capable of simultaneously measuring air velocity and temperature. Equipped with a telescopic straight and articulating probe, data login function and highly visible LCD. Includes manual, C cells, cable extension rod and shoulder strap. Anemometers are available with or without Built-In Printer.

    Click for more
  • Anemomaster ™ Rotating Vane Anemometers

    Anemomaster ™ Rotating Vane Anemometers
    See all 3 items in product family
    Anemomaster™ Rotating Vane Anemometers Ensure HVAC Ventilation And Hygiene Control In Labs And Other Areas.

    Anemomaster™ Rotating Vane Digitals ensure accurate readings of air velocity and airflow rate. Each unit uses a vane sensor. Provides long-lasting durability and ensures accurate readings. Can be used for maintenance and commissions. It is also perfect for process industry applications. Multiple varieties can be purchased, including Temperature Measurement and Humidity Measurement.
    Click for more
  • Anemomaster ™ Multi-Function Anemometer With Telescopic, Articulating Probes

    Anemomaster ™ Multi-Function Anemometer With Telescopic, Articulating Probes
    See all 4 items in product family
    Anemomaster™ Multi-Function Anemometer With Telescopic, Articulating Probes Are Used For In-Duct Measurements In Hard-To-Reach Areas.

    Anemomaster™ Multi-Function Anemometers may be used in a wide range of HVAC and industrial hygiene applications. Single probe measures and downloads velocity or temperature in real time. Measurements may be uploaded onto PC computers, or viewed directly on LCD screen. Anemometers are available with or without pressure measuring capabilities. Choose from Straight Probe or Articulating Probe.

    Click for more
  • Climomaster ™ Multi-Function Anemometer With Detachable Compatible Probes

    Climomaster ™ Multi-Function Anemometer With Detachable Compatible Probes
    See all 9 items in product family
    Climomaster™ Multi-Function Anemometers Are Used For HVAC Testing, IAQ Investigation, Laboratory Control And More.

    Multi-function Anemometer With 5 Detachable Compatible Probes have optional data processing software to provide real-time measuring and display of air velocity, flow rate, humidity, temperature, and differential pressure. Anemometers store up to 1500 measurements without recalibrating the main unit. Measurements are downloadable in real time to PC computers. Includes telescopic probe with 79" cable, data processing software, RS232C cable, AC adapter, batteries and carrying case. Available in Omni-Directional and Uni-Directional units. Spare probes sold separately.

    Click for more
  • Thermometers & Temperature Guns

    Thermometers & Temperature Guns
    See all 145 items in product family
    Thermometers And Temperature Guns Provide Easy And Reliable Temperature Readings In Many Commercial And Industrial Environments.

    Thermometers And Temperature Guns are offered in a variety of functions and styles to meet temperature reading and monitoring requirements. Thermometers and temperature guns are offered from several trusted brands.

    Click for more
  • Weather Stations

    Weather Stations
    See all 5 items in product family
    Weather Stations Have Highly Readable Displays And Wide Array Of Functions For Commercial Or Residential Applications.

    Weather Stations can be wall mounted or placed on a desk. Stations include Weather forecast clock, 12/24 hour selectable, Month, date and day display, Alarm function, 5 minute snooze function and Calendar range to 2052. Indoor temperature ranges from 0°C - 50°C (32°F - 122°F); Humidity range is 20% - 90%. Max/min temperature/humidity records update, and automatically clear record functions. Available styles include Double Wall Set w/Thermometer and Barometer, Metro Station Thermometer w/Clock and Hygrometer, Meteostat or Meteowheel Electronic Weather Station, Thermo Classic Thermometer and Thermo-2 Thermometers. Available in Wood, Black, White, and Grey. Applications and dimensions vary.

    Click for more
  • Veterinary Thermometers

    Veterinary Thermometers
    See all 3 items in product family
    Veterinarian Thermometers Are Used For Use In Veterinarian Offices, Clinics And More.

    Veterinarian Thermometers have a sturdy construction for long lasting durability. Veterinary Temperature Instruments are designed to take accurate internal temperatures and have a 5 Year Limited Warranty. Features Min, Max and Hold modes for added control. Auto Shut-Off after 5 minutes of non-use (can be disabled) provides increased efficiency. Available for use with Flexible Veterinary Probes or Blunt Shaft Veterinary Probes, both with 1 Year Limited Warranties.

    Click for more
  • Anemomaster ™ High Temperature Anemometers

    Anemomaster ™ High Temperature Anemometers
    See all 3 items in product family
    Anemomaster™ High Temperature Anemometers Measure AirVelocity for High Temperature.

    Anemomaster™ High Temperature Anemometers measure air velocity and temperature and provide simultaneous display. Probe compatibility allows for easy probe changes. Secondary temperature compensation circuit improves response time and the graphic display allows for easy review of data history. The memory function provides up to 999 separate measurement data. Built-in RS-232 C serial interface allows easy connection to PC computer. Equipped with analog output and remote control terminal. Probes for Middle Temperature and High Temperature sold separately.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

201 Results 24 72per pg

Sort By: 
1 2 3 4 ...

201 Results 24 72per pg