Browse Test, Measurement & Inspection

(2,270 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Brass Thermowells

    Brass Thermowells
    See all 2 items in product family
    Weiss Brass Thermowells Are Designed For Use With Bimetal Dial Thermometers.

    Weiss Brass Thermowells are 3/4" NPT (threaded) brass. They are available with stems in a variety of lengths.

    Click for more
  • Weiss Probe Thermometers

    Weiss Probe Thermometers
    See all 2 items in product family
    Weiss Probe Thermometers Are Used For Cooking Applications.

    Weiss Probe Thermometers are available in several styles and sizes, including Analog dials, Digital dials, Surface Mount, Panel Mount, Thermometer/Timer combinations and more. Probe thermometers are available for a variety of temperature ranges.

    Click for more
  • Weiss Chilled And Hot Water Thermometers

    Weiss Chilled And Hot Water Thermometers
    See all 8 items in product family
    Weiss Chilled And Hot Water Thermometers Are Used For HVAC Inspection.

    Weiss Chilled And Hot Water Thermometers are available in a variety of styles. Hot Water Thermometers and Economy Thermometers are intended for small pipeline applications or any limited-space applications. Available in Angle Form or Straight Form varieties. Hot Water Thermometers provide an operating temperature range from 40° - 260°F. Variangle Thermometers are the industry standard for HVAC applications and are available in analog and digital.

    Click for more
Featured Items