Browse Tool Boxes, Storage & Organization

(1,022 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Type

  • Less...
  • More...

Style

Width Range

  • Less...
  • More...

Depth Range

  • Less...
  • More...

Height Range

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Job Site Storage Boxes

    Heavy Duty Job Site Storage Boxes
    See all 43 items in product family
    Heavy-Duty Job Site Storage Boxes Keep Valuable Tools And Equipment Safe In Garages, Workshops, Construction Sites And More.

    Heavy-Duty Job Site Storage Boxes are manufactured from heavy gauge steel for lasting durability and structural support to heavy tools. Cabinets, Chests, Piano Boxes, Rolling Cabinets, Rolling Workbenches and more listed with a variety of drawer, shelf and door combinations to meet specific workplace requirements. All job site boxes lock for security. Tool cabinets are available with casters or fork pockets for mobility where needed. Dimensions and color finishes vary per model.

    Click for more
  • Job Site Storage Cabinets

    Job Site Storage Cabinets
    See all 15 items in product family
    Job Site Storage Cabinets Are Used For Applications Including Commercial, Industrial, Mechanical, And More. Job site storage cabinets are made of steel for long lasting durability and dependability. Cabinets provide tool and equipment storage, organization, and security for warehouses, garages, factories, and more. Four-way fork pockets allow convenient forklift or pallet jack accessibility for ergonomic handling and transport. Lock system with recessed housing ensures added theft protection. Powder-coat finish ensures corrosion resistance. Includes adjustable bottom shelf for application versatility. Features foot latch for convenient door access. Styles are Mobile and Stationary. Colors are Brown and Tan. Dimensions vary per model.

    Click for more
  • Portable Jobsite Storage Boxes & Chests

    Portable Jobsite Storage Boxes & Chests
    See all 13 items in product family
    Portable Jobsite Storage Boxes And Chests Provide Storage Organization For Applications Including Construction, Automotive, DIY, And More.

    Portable jobsite storage boxes and chests are made of high quality materials for long lasting durability and impact resistance. Units provide convenient tool and equipment storage, protection, and transport. Hinged lid ensures spill prevention and moisture resistance for content stability. Optional features include wheels and carry handles for ergonomic mobility and locking hasps for added security. Types are Chest and Storage Box. Styles are Mobile, Portable, and Portable Welder’s. Colors are Black, Tan, White, and Yellow/Black. Dimensions vary per model.

    Click for more
  • Jobsite Storage Accessories

    Jobsite Storage Accessories
    See all 11 items in product family
    Job Site Boxes Provide Storage And Organization For Applications Including Residential, Mechanical, Industrial And More.

    Job site boxes are made of steel for long lasting durability and dependability. Self enclosed hinge systems provide content stability and protection. Recessed padlock inlets and side handles allow convenient unit handling and storage. Available types include Heavy-Duty, Heavy-Duty w/ Rhino Lining and Light Duty. Styles include Small, Medium and Large. Weights range from 21 to 185 lbs. Colors are Black, Gray, White and Yellow. Dimensions vary per model.

    Click for more
  • Aluminum Storage Cases

    Aluminum Storage Cases
    See all 30 items in product family
    Aluminum Storage Cases Are Used For Applications Including Commercial, Industrial, Manufacturing, And More.

    Aluminum storage cases are made of aluminum for long lasting durability and dependability. Cases provide tool and equipment storage and transport protection. Units feature reinforced rounded corners for safety and textured surface for damage and mar resistance. Recessed dual locking twist and hasps are padlockable for added security (Locks sold separately). Includes rubber-coated, spring loaded recessed carry handles for convenient handling and transport. Features rubber feet and protective foam lined interior for unit and content stability. Available styles include Storage Case - Small, Storage Case - Medium, Storage Case - Large, Shipping/Storage Case, and Storage Case - Set of 3 Sizes. Colors are Gray and Silver. Package quantity is 1. Dimensions vary per model.

    Click for more
  • Aluminum Carry Cases

    Aluminum Carry Cases
    See all 18 items in product family
    Aluminum Carry Cases Provide Superior Strength And Durability While Maintaining A Light Weight.

    These C-Style aluminum cases are made using 0.040 aluminum with riveted construction for extra strength. Tongue-and-groove design along the entire aluminum joining edge provides precise cover-to-bottom alignment. Cases feature rounded steel corners and bumpers for safety. Cases with Foam Insert help keep your equipment and supplies further protected from damage and scratches. Full foam insert consists of a 1/2" top and bottom layer and 1" layer throughout. Foam can be cut to meet your needs.

    Click for more
  • Aluminum Treadplate Tool Boxes

    Aluminum Treadplate Tool Boxes
    See all 46 items in product family
    Aluminum Treadplate Tool Boxes Are Used For Secure Tool Storage In Workshops, Garages, Trade Schools And More.

    Aluminum Treadplate Tool Boxes are made using 1/8"-thick aluminum with a diamond treadplate surface. Side handles allow easy transport. Safety latch offers padlockable security (locks sold separately). Aluminum treadplate tool boxes are available with Casters, Fork Pockets, Drop Gates, and various combinations of all three. Choose from a variety of sizes.

    Click for more
  • All-Welded Aluminum Storage Containers

    All-Welded Aluminum Storage Containers
    See all 6 items in product family
    All Welded Aluminum Storage Containers Provide One Of The Lightest Weight Per Volume Storage Solutions In The Industry While Reaping The Tough And Durable Benefits Of Its All Aluminum Construction.

    Made using durable, lightweight aluminum with pulse MIG welded corners and seams for ultimate yield strength. Fully overlapping lid with neoprene gasket provides a weather resistance seal. 1400 Series Chests are made from 0.090 aluminum. Case shell has a continuous 3/4" flange that surrounds the opening to provide rock solid dimensional stability. Includes two heavy duty steel handles on each end for ease of lifting. Padlockable center hasp and twist latch locking points provide superior security. Solid aluminum rivets provide years of service. 2100 Series Chests are constructed from 0.050 aluminum. 1/2" flange surrounds the opening to provide solid dimensional stability. Full length continuous hinge attaches the lid to the body with 3 heavy duty draw latches, helping to secure the unit. Includes an end handle on each side for ease of handling.

    Click for more
  • Shipping Containers And Site Boxes

    Shipping Containers And Site Boxes
    See all 8 items in product family
    Store and Transport Material in these Shipping Containers and Job Site Boxes.

    100% recyclable polyethylene FDA approved shipping containers are moisture and chemical resistant. These storage containers have a 14 gauge steel reinforcing frame and a 3/4” thick painted plywood base. The attached hinged lid on these security containers have 2 padlockable twist latches and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. 800 lb. stacking capacity. Mobile Models include 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking. Available in Black, Red, Blue or Yellow.

    Click for more