Browse Utility Knives & Blades

(615 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 142 items within 5 product groups See all items from other sellers
  • Replacement Blades

    Replacement Blades
    See all 96 items in product family
    Replacement Blades Allow Easy Replacing Of Worn Or Broken Utility Knife Parts.

    Replacement Blades are available in a variety of sizes, shapes and styles to suit utility knives, switchblades, rotary cutter blades and more. Replacement blades are offered from a variety of trusted brand names.

    Click for more
  • Irwin® Bi-Metal, Carbon, Snap And Utility Blades

    Irwin® Bi-Metal, Carbon, Snap And Utility Blades
    See all 12 items in product family
    Irwin® Bi-Metal, Carbon, Snap And Utility Blades Are Used For A Variety Of Cutting Applications.

    Standard Utility Blades and Hook Utility Blades are made from carbon and fit all Irwin® utility knives. Bi-Metal Snap Blades and Bi-Metal Safety Blades are made by a patented process of combining spring steel with high-speed steel for lasting durability. Bi-Metal Blue Blade™ Utility Blades offer superior flexibility and stay sharper up to 3x longer than traditional carbon blades. Snap Blade Refills offer easy one-touch dispensing in a convenient carrying case.

    Click for more
  • Stanley Specialty Blades

    Stanley Specialty Blades
    See all 1 items in product family
    Stanley® 11-040 Sheepfoot Blades Are Used For Various Cutting And Carving Applications

    Stanley® 11-040 Sheepfoot Blades are made of durable cutlery stainless steel for long lasting use and dependability. Pointed, Sheepfoot-style design. For use with Stanley® 10-049 cutting device. 2-9/16 inch length. 0.200 inch height. 0.040 thickness.

    Click for more
  • Stanley Application Specific Blades

    Stanley Application Specific Blades
    See all 11 items in product family
    Stanley® Application Specific Blades Are Used For Cutting And Trimming Roofing Materials, Drywall, Linoleum, Carpet, Fabric And Sheet Materials.

    Stanley® Application Specific Blades are made of high carbon steel for long lasting durability. Features double-cutting edges for superior performance. Available in a variety of shapes. Dimensions and package quantities vary per model.

    Click for more
  • Stanley Utility Blades

    Stanley Utility Blades
    See all 22 items in product family
    Stanley® Utility Blades Are Available In Various Types, Sizes And Package Quantities.

    Stanley® Utility Blades are made of high carbon steel with precision honed edges for long lasting durability and dependability. Various types available to fit most utility knives or for special purposes. Include Razor Blades, Safety Blades, Round Point, FatMax®, Heavy-Duty, Carbide™, Regular, Extra Heavy-Duty and more. Available in 0.009, 0.024, 0.025, 0.035 and 0.040 inch thicknesses, 1-1/2, 2, 2-3/16, 2-3/8, 2-13/32, 2-7/16 and 2-9/16 inch lengths and selected 1, 3, 5, 10, 50, 70, 100 and 400 Pack quantities.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items