Speedi-Products Complete Ventilation Kits Are Ideal For Do-It-Yourself Home Remodelers.
Speedi-Products Complete Ventilation Kits include everything needed to add a heating and cooling HVAC drop to an existing system in less than an hour. Choose from a variety of sizes and styles. Innovative mounting system has telescoping arms that adjust to existing conditions, and pre-attached fasteners and predrilled mounting holes. Kit includes one 90° or straight Speedi-Boot, one Speedi-Collar, one Speedi-Grille, 20 ft. of 5" Flex Duct, Cable Ties, Foil Tape, Vinyl Strapping, detailed instructions, and cut-out templates. Speedi-Boot fittings include a foam gasket to seal joints and increase energy efficiency. Speedi-Grille features hands-free installation. Duct insulation value is rated at R8. Speedi-Collar can be used on 1" to 2" duct board and sheet metal truck lines and includes an adhesive gasket for proper sealing.
Speedi-Products Complete Ventilation Kits Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.