Browse Wall Plates

(1,700 items)

Narrow Your Results

Availability

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Recently Viewed

Categories

Showing 151 items within 7 product groups See all items from other sellers
  • Bryant® Metallic Duplex Plates

    Bryant® Metallic Duplex Plates
    See all 11 items in product family
    Bryant® Duplex Plates Provide A Neat Finish For Electrical Duplex Outlet Panels.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Duplex Wall Plates

    Bryant® Mid-Size Nylon Duplex Wall Plates
    See all 19 items in product family
    Bryant® Duplex Plates Provide An Attractive, Durable Finish For Electrical Duplex Outlet Panels.

    Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Duplex Wall Plates

    Bryant® Nylon Duplex Wall Plates
    See all 28 items in product family
    Bryant® Nylon Duplex Plates Are Break Resistant To Provide A Durable Panel For Electrical Duplex Outlets.

    Made of durable, high-impact nylon that is used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Stainless Steel Duplex Wall Plates

    Stainless Steel Duplex Wall Plates
    See all 13 items in product family
    Morris Products 83630, 430 Stainless Steel Princess Wall Plates Midsize 1 Gang Duplex Receptacle

    430 Stainless Steel Princess Wall Plates Midsize 1 Gang Duplex Receptacle - Our430 Stainless Steel Princess Wall Plates Midsize 1 Gang Duplex Receptacle is available is a nice touch to any project.

    430 Stainless Steel Princess Wall Plates Midsize 1 Gang Duplex Receptacle features include:

    • Made of 430 Stainless Steel
    • Midsize wall plates are great to hide imperfections in drywall and plaster
    • Princess wall plates have elegant rounded corners
    • Wall plate provides extended life in abusive and corrosive environments
    • Contemporary smooth finish and contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Lexan Duplex 1-4 Gang Wall Plates

    Lexan Duplex 1-4 Gang Wall Plates
    See all 28 items in product family
    Morris Products 81413, Lexan Wall Plates 1 Gang Duplex Receptacle Almond

    Lexan Wall Plates 1 Gang Duplex Receptacle Almond - This 1 Gang Duplex Receptacle Wall Plate is impact resistant.

    Lexan Wall Plates 1 Gang Duplex Receptacle Almond features include:

    • Duplex receptacle wall plate highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • Duplex receptacle wall plate conforms to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Painted Steel Duplex Wall Plates

    Painted Steel Duplex Wall Plates
    See all 11 items in product family
    Morris Products 83632, Painted Steel Wall Plates Princess Midsize 1 Gang Duplex Receptacle White

    Painted Steel Wall Plates Princess Midsize 1 Gang Duplex Receptacle White - Our Painted Steel Wall Plate Receptacle Duplex makes any room look elegant.

    Painted Steel Wall Plates Princess Midsize 1 Gang Duplex Receptacle White features include:

    • Midsize wall plates are great to hide imperfections in drywall and plaster
    • Princess wall plates have elegant rounded corners
    • Painted Steel wall plate provides extended life in abusive and corrosive environments
    • Contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • Semi-Gloss surface finish painted on steel
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Duplex Plates

    Leviton Duplex Plates
    See all 41 items in product family
    Leviton Duplex Plates Provide Protection For Exposed Electrical Wiring In Commercial, Industrial, Warehouse And Residential Environments. Leviton Duplex Plates are made of thermoplastic nylon for long lasting durability. Plate is designed to withstand heavy use. Available in 2, 4, 6 and 8 outlet openings. Styles include 1-Gang Duplex Device Receptacle Wallplate, Midway Size, Thermoset, 2-Gang Duplex Device Receptacle Wallplate, Midway Size, 1-Gang Duplex Device Receptacle Wallplate, Standard Size, 2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic and more. Colors are Brown, Almond, Black, Gray. Ivory, Red, Light Almond, Blue, Cherry Wood, and Orange.

    Click for more

Additional Items

Sort By: 
1 2 3

70 Results 24 72per pg

Sort By: 
1 2 3

70 Results 24 72per pg

Featured Items