Browse Wall Plates

(1,700 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 166 items within 8 product groups See all items from other sellers
  • Bryant® Metallic Voice And Data Wall Plates

    Bryant® Metallic Voice And Data Wall Plates
    See all 8 items in product family
    Bryant® Metallic Voice And Data Plates Are Perfect For Telephone Lines And Coaxial Connections.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Voice And Data Wall Plates

    Bryant® Nylon Voice And Data Wall Plates
    See all 24 items in product family
    Bryant® Voice And Data Plates Are For Use With Telephone Jacks And Coaxial Cables.

    Bryant® Voice And Data Plates are made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Voice And Data Wall Plates

    Bryant® Mid-Size Nylon Voice And Data Wall Plates
    See all 5 items in product family
    Bryant® Voice And Data Plates Can Be Used For Telephone Jacks And Coaxial Cables.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Painted Steel Cable Wall Plates

    Painted Steel Cable Wall Plates
    See all 14 items in product family
    Painted Steel Cable Wall Plates Provides A Wall-Mounted Connection For Audio/Visual Cables Behind TVs, Computer Desks, Stereo Equipment And More.

    Painted Steel Cable Wall Plates are made from high quality materials for long lasting durability and abrasion resistance. Rounded edges prevent wall damage when installed properly. Smooth surface is easy to wipe clean. 1 and 2-Gang styles available in Ivory and White color finishes. UL listed. Dimensions vary per model.

    Click for more
  • Lexan Cable Wall Plates

    Lexan Cable Wall Plates
    See all 8 items in product family
    Lexan Cable Wall Plates Are Used To Install Low Voltage Cables Behind TVs, Computer Desks, Audio Video Equipment And More.

    Lexan Cable Wall Plates are made from high quality materials for long lasting durability and abrasion resistance. Easy to install electrical plate provides a wall-mounted connection for audio/visual cables. Rounded edges prevent wall damage when installed properly. Smooth surface is easy to wipe clean. Cable wall plate comes complete with color matching painted metal mounting screws for installation. Color finishes are Almond, Brown, Ivory and White. UL listed. Dimensions vary per model.

    Click for more
  • Phone, Coax, Entertainment Wallplates & Phone Jacks

    Phone, Coax, Entertainment Wallplates & Phone Jacks
    See all 66 items in product family
    Phone, Coax, Entertainment Wallplates And Phone Jacks Provide High Quality Connections For Digital Audio/Video Equipment.

    Phone, Coax, Entertainment Wallplates and Phone Jacks are made from high quality materials for lasting durability. Various wallplates and jacks provide quick connections for coax, HDMI, phone, data and more cables. Smooth surfaces are easy to wipe clean. UL/CSA listed. Color finishes are Brown, Ivory, Lt. Almond, Stainless Steel and White. Dimensions vary per model.

    Click for more
  • Stainless Steel Cable Wall Plates

    Stainless Steel Cable Wall Plates
    See all 9 items in product family
    Stainless Steel Cable Wall Plates Provide Non-Magnetic Connections For Audio/Visual Equipment.

    Stainless Steel Cable Wall Plates feature Type 304 or 430 material for lasting durability and corrosion resistance in commercial or industrial environments. Contoured edges install flush against the wall for a finished look. Smooth surface is easy to wipe clean. 1 and 2 Gang styles available. Dimensions vary per model.

    Click for more
  • Leviton Voice And Data Plates

    Leviton Voice And Data Plates
    See all 32 items in product family
    Leviton Voice And Data Plates Are Widely Used In Commercial Or Residential Electrical Installations.

    Leviton Voice And Data Plates are made from high quality materials for lasting durability and abrasion resistance. Single-piece plate includes color matched mounting screws for installation. Smooth matte surface is easy to wipe clean. Quickport Wallplates, Telephone/Cable Wallplates and Video Wall Jacks listed for high-speed internet, home theater, cable, satellite TV, DVR, receiver and more. Color finishes are Almond, Black, White, Light Almond, Gray and Brown.

    Click for more

Additional Items

Sort By: 

8 Results

Sort By: 

8 Results