Browse Wire & Cable

(3,961 items)

Narrow Your Results

Availability

Gauge

  • Less...
  • More...

Wire Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 2,014 items within 47 product groups See all items from other sellers
  • CCT Control Cables

    CCT Control Cables
    See all 237 items in product family
    CCT Control Cables Are Used For communication Newtworking Applications.

    Control Cables interconnect signal and control equipment for networked systems. Stranded Control Cables are available in a variety of models. Available in 500 and 1,000 boxes and spools.

    Click for more
  • Welding Cables

    Welding Cables
    See all 16 items in product family
    Highly flexible annealed 30 gauge bare copper conductor insulated with an EPDM jacket and paper seperator. Flex-A-Prene welding cable is designed for all welding applications where a stinger/whip, leads, and grounds are used. Operating temperatures range from -50° C to+105° C (-58° F to +221° F) and is rated to 600V. Cable is sequentially marked and is made in the USA.

    Click for more
  • Low Voltage Landscape Lighting Cables

    Low Voltage Landscape Lighting Cables
    See all 3 items in product family
    Low Voltage Landscape Lighting Cable Is Used For Outdoor Landscape And Security Lighting.

    Approved for direct burial applications. Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using bare annealed and stranded copper conductors with a premium grade PVC jacket material. Jacketed conductors are duplexed in a flat construction to promote easy tear-down during installation. UL/cUL listed.

    Click for more
  • Type SO & SJ Flexible Service Cords

    Type SO & SJ Flexible Service Cords
    See all 14 items in product family
    SO and SJ Flexible Rubber Service Cords Are Used For Flex Applications In Harsh Environments Where The Highest Degree Of Oil Resistance And Extended Service Life Are Essential.

    Great for wiring of industrial machinery, motors, portable tools and equipment and temporary electrical power and lighting installations for construction sites. Operating temperature range of -40° to 90°C in dry locations; up to 60°C in wet locations. Made using a flexible, heat, moisture and oil resistant CPE jacket. Heat, moisture and oil resistant EPDM rubber insulation. Tissue-paper separator promotes easier removal of jacket. Type SOOW rated to 600 volts, type SJOOW rated to 300 volts. Service cords offer good tensile strength, elongation and aging characteristics. Resistant to oil, solvents, water, flame, ozone and abrasion. UL listed. CSA listed.

    Click for more
  • CCT Premise Cables

    CCT Premise Cables
    See all 97 items in product family
    CCT Premise Cables Are Used For Applications Using Fiber Counts Between 24 And 144 Fibers.

    Premise Cables Category are 6 Horizontal Cable 23AWG Plenum, unshielded, four twisted pairs assembled in a splineless construction. Available in a variety of models. Sold in 500 and 1,000 boxes and spools. Cable colors are Blue, Gray, White, Red, Green, Orange, Black and Yellow.

    Click for more
  • Carol Welding Cable, 600V Rated

    Carol Welding Cable, 600V Rated
    See all 6 items in product family
    Carol Welding Cable, 600V Rated Are Used For Welding Applications.

    Carol Welding Cables have premium EPDM rubber jackets for long lasting durability. Temp ranges from -40°C to 90°C. Good flexibility. Abrasion Resistant. ROHS Compliant. Class K stranded copper. Available gauges are 1/0, 2/0, 1, 4 and 4/0

    Click for more
  • Carol Super Vu-Tron Supreme SJOOW/SOOW Cord

    Carol Super Vu-Tron Supreme SJOOW/SOOW Cord
    See all 14 items in product family
    Carol Super Vu-Tron Supreme SJOOW/SOOW Cord Are Used For Use In Cold Temperatures.

    Carol Super Vu-Tron Supreme portable cords have premium EPDM rubber jackets for long lasting durability. Temp ranges from -50°C to 105° C. Superior resistance to Oil, moisture and abrasion provide flexibility in cold temperatures. Tinned copper conductors. Tru Mark sequential foot markings. UL Subject 62, CSA C22.2-49 MSHA, ROHS Compliant. OSHA acceptable, JC580. Available gauges are 10, 12, 14, 16 and 18 Amp capacities are 10, 13, 15 ,18, 20, 25 and 30

    Click for more
  • CCT Coaxial Cables

    CCT Coaxial Cables
    See all 73 items in product family
    CCT Coaxial Cables Are Used For Audio And Visual Installation Applications.

    Coaxial Cables have a CCTV Siamese Construction - RG-59/U plus 1 pair for operational efficiencies. This cable contains 1 coax unit plus 1 pair 18 AWG (7x26) unshielded. Models vary. Available in 500 and 1,000 boxes and spools.

    Click for more
  • Carol SJOOW Cord, 300V Rated

    Carol SJOOW Cord, 300V Rated
    See all 17 items in product family
    Carol SJOOW Cord, 300V Rated Are Used For Commercial And Industrial Applications.

    Carol Type SJOOW have rubber jacketed portable cords and premium EPDM jackets for long lasting durability. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion provides performance flexibility. UL, CSA MSHA, ROHS Compliant. Available gauges are 10, 12, 14, 16 and 18. Amp capacities are 7-30.

    Click for more
  • Carol SOOW Cord, 600V Rated

    Carol SOOW Cord, 600V Rated
    See all 13 items in product family
    Carol SOOW Cord, 600V Rated Are Used For Use In Cold Temperatures.

    Carol Type SOOW have rubber jacketed portable cords and Premium EPDM jackets for long lasting durability and high performance. Temp ranges from -40°C to 90°C. Excellent resistance to Oil, moisture and abrasion, High flexibility. UL, CSA MSHA, ROHS Compliant. Available gauges are 10, 12, 14, 16 and 18 Amp capacities are 10, 13, 15, 18, 20, 25, and 30

    Click for more
  • CCT Aqua Block Cables

    CCT Aqua Block Cables
    See all 155 items in product family
    CCT AquaBlock™ Cables Are Used For Security And Intercom Systems, Background Music, Sound and Audio, Power-Limited Control Circuits And Other Moisture Resistance Applications.

    CCT AquaBlock™ Cables are communication cables with PVC fillers and Polyester binders (required), ASTM tinned copper and PVC insulation. Short overall twist lengths provide easy to use versataility. PVC jacket provides sunlight and moisture resistance. Shielded constructions contain 100% coverage of aluminum polyester foil with TC drain wire. (UL)-C(UL) , (ETL)us-c(ETL) Listed. NEC Type CM or CL3. Meets 300 volt requirements for NEC. Available styles include 18AWG 2C Outdoor Direct Burial , 23AWG 4 PR UTP Cat6 AquaBlock™ Poly, 24 AWG 4 PR Poly Jacketed, RG59 20AWG + 18/2 WBT Poly Black and RG59 20AWG Outdoor Direct Burial Copper Braid.

    Click for more
  • Bulk Network & Visual Cables

    Bulk Network & Visual Cables
    See all 126 items in product family
    Bulk Network And Visual Cables Are Used For High Quality Streaming Video Applications.

    Bulk Network And Visual Cables are made to ensure a high quality connection for lasting reliability. Highly flexible and easy to use. Cables are designed to meet and exceed the specifications of today's high speed networks. CAT 5E types deliver bandwidth of up to 350 MHz. CAT 6 types deliver bandwidth of up to 550 MHz. Available with FR-PVC, Plenum, PVC, Shielded Plenum or Shielded PVC jackets. Colors are Black, Blue, Gray, Green, Maroon, Orange, Pink, Purple, Red, White and Yellow. Meet all requirements as set forth in the Telecommunications Industry Association's standard 568 & 570 recommendations.

    Click for more
  • Carol Hook-Up Wires

    Carol Hook-Up Wires
    See all 25 items in product family
    Carol Hook-Up Wires Are Used For Internal Wiring Of Electrical Equipment, Panels and Meters.

    Hook-Up Wires have point-to-point wiring and a suggested voltage rating of 300 volts. Wires are designed to meet UL VW-1 Vertical Wire Flame Test. UL Style 1007 - 80C, 300V and 1569 - 105C, 300V. RoHS Compliant Directive 2002/95/EC. Available in Rubber Test Lead Hook-Up Wire and Stranded Conductor Hook-Up Wire. Wire gauge ranges from 14- 24. Wire lengths range from 500-25000.

    Click for more
  • Carol Computer Cable

    Carol Computer Cable
    See all 54 items in product family
    Carol Computer Cables Are Used For Industrial Equipment, Data Transmission, Control Circuits And More.

    Computer Cables have excellent shielding where noise rejection is critical. Assists system designers in meeting FCC Docket 20780 demands. NEC, UL Style, CSA CMG, RoHS Compliant. Passes CSA CMG Flame Test. Available in Multi-Conductor, Foil Shield Cable, Multi-Conductor, Foil/Braid Shield Computer Cable, Multi-Paired, Foil Shield Computer Cable, Multi-Paired, Foil/Braid Shield Computer Cable, Multi-Paired, Foild/Braid Shield, Lo-Cap Computer Cable and Multi-Paired, Individually Foil Shielded, Lo-Cap Computer Cable. 500'-100 ' lengths; 22 or 24 wire gauge.

    Click for more
  • Fire Alarm Cable

    Fire Alarm Cable
    See all 55 items in product family
    Fire Alarm Cable Is Designed For Interconnection Of Electrical Devices Within A Security And Fire Protective Signaling System.

    Fire alarm cables can be used in dry or damp locations. Made using solid or stranded copper conductors with flame retardant PVC insulation and jacket. Jacket is heat resistant up to 105°C. Withstands up to 300 volts. CSA listed.

    Click for more
  • Security Cable

    Security Cable
    See all 20 items in product family
    Security Cables Are Used To Wire Access Control, Video Surveillance/CCTV, Component Video, Lighting Control And Touch Panel, Fire Alarm And Life Safety, Home Theater And Burglar Alarm Systems.

    Security Cables have PVC jackets for long lasting durability and high performance. Multi-conductor cables in Shielded or Unshielded styles. Wire cable is available in 16, 18, 22 gauge with 2 or 4 conductors to meet specific wiring applications. 500' and 1000' lengths. Compliance and other specifications vary by model.

    Click for more
  • Service Parallel Lamp Cord

    Service Parallel Lamp Cord
    See all 4 items in product family
    Service Parallel Lamp Cords Are Used For Lamps, Small Appliances, Radios, Jukeboxes And Similar Applications That Do Not Exceed 300 Volts.

    Service Parallel Lamp Cords are made using bare annealed and flexible copper conductors with premium grade PVC thermoplastic insulation jacket for long lasting durability. Insulated conductors duplexed in flat construction to promote easy tear-down during installation. Temperatures not to exceed minimum -20° C or maximum 105° C. UL listed. CSA listed. NEC compliant. Wire type is Lamp cord. Colors are Brown and White. Gauge is 16. Conductors is 2. Length is 250'.

    Click for more
  • CCT Residential Cables

    CCT Residential Cables
    See all 22 items in product family
    CCT Residential Cables Are Used For Home Networking Applications, DSL Modems And More.

    Residential Cables are made of PVC insulation, ASTM bare copper in a twisted pair construction. Polyester binders (required), overall PVC jacket and overall shield coverage provide optimuim performance. 100% aluminum polyester foil w/TC drain wire. (UL) or (ETL)us Listed, NEC Type CL2 and CM. Available in a variety of models. Sold in 500 and 1,000 boxes and spools. Cable colors are Blue, White, Orange and Yellow.

    Click for more
  • Cord Sets

    Cord Sets
    See all 101 items in product family
    Satco Cord Sets Are Used For Commercial And Residential Electrical Applications.

    Satco Cord Sets are made of heavy duty materials for long lasting durability. Available types are 6¿ Heavy Duty Cord Set 18/3 SJT -105-#176 C (Black), 7¿ Cord Set 18/2 SPT-1 (White, Ivory or Brown), 8¿ Cord Set 18/2 SPT-1 (White, Ivory, Brown, Black, Clear Gold, Clear Silver or Metallic Gold), 8¿ Cord Set 18/2 SPT-2 (White, Black, Brown, Clear Gold or Clear Silver), 8¿ Flat Plug Cord Set 18/2 SPT-2-105-#176 C (White, Black, Brown or Clear Silver), 8¿ Full Tinned Cord Set 18/2 SPT-2-105-#176 C (Clear Gold, Clear Silver, Clear Gold, Black, Brown or Clear Gold with White), 8¿ Cord Set with Hi-Low Switch - 18/2 SPT-2 105-#176 (Clear Gold or Clear Silver), 8¿ SPT-1 Cord Set with Line Switch (Clear Silver, Clear Gold, Brown, Black or White), 8¿ SPT-2 Cord Set with Line Switch (Clear Silver, Clear Gold, Brown, Black or White), 8¿ Heavy Duty Cord Set 18/3 SJT -105-#176 C (White or Black), 8¿ Heavy Duty Cord Set 18/3 SVT -105-#176 C (Black), 9¿ Cord Set 18/2 SPT-2 (Brown, Black, Clear Silver or Clear Gold), 10¿ Cord Set 18/2 SPT-1 (White, Brown, Black, Ivory, Clear Silver or Clear Gold), 10¿ Cord Set 18/2 SPT-2 (Brown, Black, Clear Silver or Clear Gold), 10¿ Full Tinned Cord Set (Black), 10¿ Flat Plug Cord Set 18/3 SPT-2-105-#176 C (Black, White, Clear Gold or Clear Silver), 10¿ Heavy Duty Cord Set 18/3 SJT -105-#176 C (Black, White, Clear Gold or Clear Silver), 10¿ Heavy Duty Cord Set 18/3 SVT -105-#176 C (Black), 12¿ Cord Set 18/2 SPT-1 (Black, Brown, White, Clear Gold or Clear Silver), 12¿ Cord Set 18/2 SPT-2 (Black, Brown, White, Clear Gold or Clear Silver), 12¿ Full Tinned Cord Set (Clear Silver or Clear Gold), 12¿ Flat Plug Cord Set 18/2 SPT-2-105-#176 C (Clear Gold), 12¿ Heavy Duty Cord Set 18/3 SVT -105-#176 C (Black), 15¿ Cord Set 18/2 SPT-1 (Black, Brown, White, Clear Gold or Clear Silver), 15¿ Cord Set 18/2 SPT-2 (Black, Brown, White, Clear Gold or Clear Silver), 15¿ Heavy Duty Cord Set 18/3 SVT -105-#176 C (Black), 20¿ Cord Set 18/2 SPT-1 (Black, Brown, White, Clear Gold or Clear Silver), 20¿ Cord Set 18/2 SPT-2 (Black, Brown, White, Clear Gold or Clear Silver) and Plug Cover

    Click for more
  • Carol Coaxial Cables

    Carol Coaxial Cables
    See all 58 items in product family
    Carol Coaxial Cables Are Used For Monitors, Digital Video, Security Cameras, CATV And More.

    Carol Coaxial Cables are RG 59, Type UL CL2, CATV, CM, CSA, CMG 1354. Available gauges are 18 and 20 Colors are Black and Natural

    Click for more
  • Carol Lamp Cord, 300V Rated

    Carol Lamp Cord, 300V Rated
    See all 8 items in product family
    Carol Lamp Cord, 300V Rated Are Used For Lamps And Small Appliances.

    Carol Lamp Cords are made of premium grade PVC for long lasting durability. Temp Ranges from 20°C - 60°C. UL, CSA, ROHS Compliant. In 16 or 18 gauge Colors are Clear, Gold, Black, Brown and White

    Click for more
  • Carol Fire Alarm Cable

    Carol Fire Alarm Cable
    See all 4 items in product family
    Carol Fire Alarm Cable Are Used For Steiner Tunnel Fire Tests For Plenum Applications.

    Fire Alarm Cables are unshielded with premium PVC Red Jackets for longlasting durability and high performance. Temp ranges from 0°C to 75°C. NEC Article 760 Type FPLP, California State Fire Marshall Approved, ROHS Compliant.

    16 gauge Color is Red

    Click for more
  • Bulk Audio Speaker Cable & Home A/V Cables

    Bulk Audio Speaker Cable & Home A/V Cables
    See all 58 items in product family
    Bulk Audio/Visual Cable And Home Entertainment Cables Are Used For Broadcast And Sound Systems, Computers, Industrial Equipment Control And More.

    Audio/Video and Home Entertainment Cables have excellent electrical properties and shielding efficiency. Flexible construction aids in feeding wires through sound systems. UL Rated, NEC approved, RoHS Compliant. Available types are Audio Cable, Bulk Audio and Control Cable, Bulk Audio Speaker Cable, Direct Burial Audio and Communication Audio/Video Cable, Direct Burial Audio and Communication Cable, Microphone Cable Multi-Conductor Carolprene Cable, Multi-Conductor Flexfoil Shield Cable, Speaker Cable, Speaker Wire and Special Audio Communication Instrumentation Wire.

    Click for more
  • Low Voltage Thermostat Control Wire

    Low Voltage Thermostat Control Wire
    See all 4 items in product family
    Low Voltage Thermostat Wire Is Used For Thermostat Control Applications.

    Low voltage cables offer 150V operation and rated for -20° to 60°C range. Sunlight resistant for outdoor use. Made using 18 and 20 gauge copper conductors with 6 mil polypropylene insulation and a brown PVC insulation jacket. Class 2, power limited circuit cable. UL listed.

    Click for more
  • CCT Fire Alarm Cables

    CCT Fire Alarm Cables
    See all 47 items in product family
    CCT Fire Alarm Cables Are Used For Audio, Control, Notification And Initiating Circuits.

    Fire Alarm Cables are made of solid shielded tin and copper for long lasting durability. ASTM bare copper, polymer alloy insulation and polyester binders (required). Available as Twisted pair or cabled construction, cables have flexible plenum jacket. (UL) or (ETL)us Listed. NEC Type FPLR and meets 300 volt requirements of the NEC. Available in a variety of models. Available in 500 and 1,000 boxes and spools. Cable colors are Red, White Green, Black, Blue and Yellow.

    Click for more
  • Carol Category Cable, Cat6 and Cat5e

    Carol Category Cable, Cat6 and Cat5e
    See all 12 items in product family
    Carol Category Cable, Cat6 and Cat5e Are Used For AV Distribution And Security Applications.

    Category Cables are IEEE 802.3 1000 Base T, Gigabit Ethernet, 100 Base TX, 10 Base T.(Category 5e) ANSI/TIA/EIA 854: 1000 Base TX, 568B.2, 862. UL CMP Plenum low smoke flame retardant PVC. Available gauges are 23 and 24 Colors are White, Blue and Gray

    Click for more
  • Parallel Zip Type Speaker Wire

    Parallel Zip Type Speaker Wire
    See all 9 items in product family
    Parallel Zip Type Speaker Wire Is Suitable For Use As A Signal Wire Connecting The Amplifiers And Speakers Of An Audio System.

    Fully annealed Class K bare or tinned stranded copper conductors. Copper conductors, one bare and one tinned, are laid parallel and bonded together with extruded PVC insulating jacket. Insulation is made with 60°C premium-grade abrasion resistant PVC. Bare and tinned conductors provide easy polarity identification.

    Click for more
  • Coaxial Telecommunication Cables

    Coaxial Telecommunication Cables
    See all 30 items in product family
    Coaxial Telecommunication Cables Are Used For Cable TV Companies, Telephone Companies And More.

    Great for consumer home and business, central office buildings and corporate Ethernet networks. Made using copper clad steel conductor with dielectric insulator, metallic shield and flame retardant PVC jacket. Aluminum or Copper braiding. UL listed. CSA listed.

    Click for more
  • Carol Type PLTC, Power-Limited Tray Cable

    Carol Type PLTC, Power-Limited Tray Cable
    See all 10 items in product family
    Carol Type PLTC, Power-Limited Tray Cables Are Used For Power-Limited Circuits.

    Power-Limited Tray Cables NEC Type PLTC, Power Limited Tray Cable, Shielded, NEC Article 725 PLTC (UL 105 °C, 300V) ROHS Compliant. Meets UL 70,000 BTU Vertical Flame Test. Available gauges are 14, 16, 18, 20 and 22 Color is Gray

    Click for more
  • Color-Keyed® Battery Cables

    Color-Keyed® Battery Cables
    See all 2 items in product family
    Color-Keyed® Battery/Starter Cables Are Used For Commercial, Utility Or Industrial Applications.

    Color-Keyed® Battery/Starter Cables are made for long lasting durability and dependability. Fine flexible copper rope stranding. PVC jacket conforms to SAE J1127 specifications. Layer of paper separates insulation from copper, providing easy stripping with no stranding damage. Marked in 1 foot increments for easy measurement. RoHS compliance. Available in 1, 1/0, 2, 2/0, 3/0, 4 and 4/0 gauge sizes, Red or Black die color and 25, 100 and 500 foot coil lengths.

    Click for more
  • QuickCable Power Cables

    QuickCable Power Cables
    See all 23 items in product family
    Quick Cable 208107-010 2/0 DLO Power Cable, VW-1 rated, 10 Ft Roll

    Features:
    • Maintenance Free Cone
    • 5% antimonial lead for durability with copper reinforcing sleeve
    • Post hole 1/16" (.937", 24mm)
    • Fits all major brands of thimbles
    • Patent pending
    Click for more
  • QuickCable Control Cables

    QuickCable Control Cables
    See all 15 items in product family
    Quick Cable 220102-500 Portable SJOOW Control Cable, 18/2 Gauge, 500 Ft

    Features:
    • TEW Wire
    • 100% copper wire for maximum conductivity
    • Available in mini spools 100' and 1000' rolls
    • Other colors available
    • Suitable for wet or dry applications
    • Rated 600v
    • Insulation rated 22°F (10°C)
    • UL & CSA 1015 listed
    • Fine stranded copper conductor for maximum conductivity and flexibility
    Click for more
  • QuickCable Welding Cable

    QuickCable Welding Cable
    See all 143 items in product family
    Quick Cable 202108-010 Quickflex Welding Cable, 3/0 Gauge, 10 Ft Roll

    Features:
    • Commercial and Industrial Cables
    • Engineered for commercial & industrial equipment
    • UL/CSA components should be used when equipment is used inside a building, meeting safety, insurance and government regulations
    • Ideal for 6 or 12 volt batteries such as, Group 24, Group 27, etc.
    • For sidebyside layouts, use short QuickLinks
    • For endtoend layouts, use longer QuickLinks
    • Use Power Cables to connect batteries to starter or ground
    Click for more
  • QuickCable Portable Cords

    QuickCable Portable Cords
    See all 12 items in product family
    Quick Cable 270107-100 SJOOW Portable Cord, 12 Gauge, 100 Pcs

    Features:
    • Compression Connectors Straight Clamp
    • Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
    • All clamps, lugs, compression nuts & fasteners are tin plated
    • Compression nuts colorcoded making identification easy
    • Fasteners included
    • Made in North America
    Click for more
  • QuickCable Battery Cables

    QuickCable Battery Cables
    See all 110 items in product family
    Quick Cable 200104-025 Standard Battery Cable, 2 Gauge, 25 Ft Roll

    Features:
    • Fast Charge Leadhead Dual Path
    • Leadheads specifically engineered for fast charge or other high current applications
    • Stock leadheads in 60" or 120" lengths
    • Custom leadheads made to your requirements
    • Fast quotes and delivery
    • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
    • Red or black insulation
    • One hole offset leadhead
    • Dual path leadhead ? 3" and 3.75" centers
    • Internal Silicone seal under insulation prevents corrosion, sealing out water and acid, a Quick Cable exclusive (patent pending)
    Click for more
  • QuickCable Premade Welding Cable

    QuickCable Premade Welding Cable
    See all 2 items in product family
    Quick Cable 205398-001 16" Black Welding Cable, 1/0 Gauge, 1 Pc

    Features:
    • Leadhead Offset One Post Hole
    • 1/16" post hole (.937", 24 mm)
    • Full construction details shown on previous page
    • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
    • Premade lengths listed here
    • Colorcoded for easy polarity identification
    • Custom cables, any length, gauge, etc., can be made to your specifications
    Click for more
  • QuickCable Premade Power Cables

    QuickCable Premade Power Cables
    See all 24 items in product family
    Quick Cable 205416-025 48" Input/Output Power Cables, 1/0 Gauge, 25 Pcs

    Features:
    • Thimble
    • Post hole 1/16" (.937", 24mm)
    • Tin plated
    • Crimp with HexCrimp tool or solderable
    • Fasteners sold separately
    • Same as thimble below, 100% copper alloy tin plated for corrosion resistance, only with preloaded flux and solder
    • Perfect solder connection every time, fast and convenient
    • Available in 2 gauge to°/0, fits all brands of cones
    • Patented
    Click for more
  • QuickCable Club Car Cables

    QuickCable Club Car Cables
    See all 3 items in product family
    Quick Cable 205835-001 Club Car DS 36V Electric 81+, 5" x 12", 1 Pc

    Features:
    • Leadhead Offset Two Post Hole
    • 1/16" post hole (.937", 24 mm)
    • Full construction details shown on previous page
    • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
    • Premade lengths listed here
    • Colorcoded for easy polarity identification
    • Custom cables, any length, gauge, etc., can be made to your specifications
    Click for more
  • QuickCable Battery Cables

    QuickCable Battery Cables
    See all 1 items in product family
    Quick Cable 205832-001 ES GO X444 Marathon Cable, 2" x 9", 1 Pc

    Features:
    • Leadhead Cable Standard Straight
    • 1/16" post hole (.937", 24 mm)
    • Full construction details shown on previous page
    • Fine stranded copper conductor, tin plated, for maximum conductivity, flexibility and corrosion resistance
    • Premade lengths listed here
    • Colorcoded for easy polarity identification
    • Custom cables, any length, gauge, etc., can be made to your specifications
    Click for more
  • QuickCable Automotive Cable

    QuickCable Automotive Cable
    See all 238 items in product family
    Quick Cable 8430-001 Red Switch To Starter Cable, 30" Long, 1 Pc

    Features:
    • MAX Copper Lugs Straight Unplated
    • Seamless 100% copper tube construction
    • Can be crimped or soldered
    • Ideal for general wiring as well as starter or ground connections
    Click for more
  • Sprinkler System Wire

    Sprinkler System Wire
    See all 3 items in product family
    Sprinkler System Wire Is Suitable For Direct Burial On Applications Up To 30 Volts.

    Sprinkler System Wire are made using solid 18-gauge bare copper conductors with PVC insulation, twisted with overall polyethylene jacket for long lasting durability. Used in field and central controls for underground sprinkler systems. Number of conductors are 5, 7 and 10. Length is 500 ft.. Gauge is 18. Color is Black.

    Click for more
  • Carol Bus Drop Cable, 600V Rated

    Carol Bus Drop Cable, 600V Rated
    See all 4 items in product family
    Carol Bus Drop Cable, 600V Rated Are Used For Commercial Connections To Stationary Equipment.

    Carol Bus Drop Cables have premium PVC jackets for long lasting durability. 600Volt rating, UL Listed, ROHS Compliant. Used for branch from bus ways per NEC. With amp capacities of 20, 30, 70 and 90 and gauges of 2, 4, 10 and 12

    Click for more
  • Multi-Conductor Cable

    Multi-Conductor Cable
    See all 72 items in product family
    Exzel Brand Multi-Conductor Foil/Braid Shield Advanced Signal Performance Industrial system controls UL 2464 CM CSA CMG ROHS 105C - (-30C) Oil Resistant Sunlight Resistant. Advanced signal transmission in controlled environments Medical instrumentation and equipment consumer electronic peripherals Industrial process control systems Suitable for EIA RS 232 applications. UL 2464 NEC Type CM UL CSA CMG Oil Resistant per UL Oil Res I and Class 43 Sunlight Resistant Nylon Rip cord.

    Click for more
  • QuickCable Marine Battery Cable

    QuickCable Marine Battery Cable
    See all 50 items in product family
    Quick Cable 200504-0050 UL Marine Battery Cable, 2 Gauge, 50 Ft Roll

    Features:
    • Commercial and Industrial Cables
    • Engineered for commercial & industrial equipment
    • UL/CSA components should be used when equipment is used inside a building, meeting safety, insurance and government regulations
    • Ideal for 6 or 12 volt batteries such as, Group 24, Group 27, etc.
    • For sidebyside layouts, use short QuickLinks
    • For endtoend layouts, use longer QuickLinks
    • Use Power Cables to connect batteries to starter or ground
    Click for more
  • Legrand® Low Voltage Installation Tools

    Legrand® Low Voltage Installation Tools
    See all 11 items in product family
    Legrand® Low Voltage Installation Tools Are Essential For Commercial or Residential Lighting Applications.

    Legrand® Low Voltage Installation Tools have a patented spring action to adjust to cable automatically to provide optimum performance. Industry standard strip lengths. Available tools include 110 Punch Down Tool, CAT 5 Strip and Fit Tool, Coax Flaring and Insertion Tool, Express Universal Compression Tool, Extended Coax Connector Wrench and more. Sizes vary per model.

    Click for more
  • Legrand® Mini Coax Jumper Assemblies

    Legrand® Mini Coax Jumper Assemblies
    See all 3 items in product family
    Legrand® Mini Coax Jumper Assemblies Are Best For Short Distance Cable Runs.

    Legrand® Mini Coax Jumper Assemblies are high performance cables for short distances. Reduces space needed for coax cable management up to 40%. Ideal for short distance cable runs. Mini Coax Jumper Assembly available in 18, 24, 36 and 48 inch lengths.

    Click for more
  • CA195 Black Antenna Cables

    CA195 Black Antenna Cables
    See all 6 items in product family
    CA195 Black Antenna Cables Are Commonly Used In WIFI, GPS, RFID And Other Wireless Applications.

    Black Antenna Cables feature a fire retardant jacket to prevent the spread of flames and increase safety. Cables include precision made male connectors for improved electrical performance. Available lengths are 1, 2, 3, 5 and 10 feet.

    Click for more

Additional Items

Sort By: 
1 2 3

6 Results

Sort By: 
1 2 3

6 Results