Browse Woodworking

(573 items)

Narrow Your Results

Free Shipping

Motor Horsepower

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dovetail Machines

    Dovetail Machines
    See all 2 items in product family
    Dovetail machines features a 4-sided template that produces dovetails on 1", 1-1/2", 2", and 2-1/2" centerlines. The use of different dovetail centerlines gives a unique custom appearance. Eccentric spindle collet for resharpened cutters. Dovetail machines are built to last using cast iron and steel. Dovetail machines have a spring loaded carriage for smooth, effortless dovetail cutting. Adjustable cutter height from 3/16” to 3/4" accommodates different cutting depths and board thickness. Extra large, soft grip handle provides positive control and comfort. Precision linear carriage bearings are sealed to eliminate dust build-up. Powermatic® DT45 manual dovetail machine is used to cut dovetails for drawers and various furniture components. Manual eccentric clamping will keep boards firm. Powermatic® DT65 Single Spindle Dovetail machine gives quality to the most popular joints of drawer construction. Provides an affordable way to produce cleanly cut, professional dovetails that will enhance your products. Complete with 1HP, 230V single-phase motor, pneumatic clamping, magnetic starter and carbide tipped cutter.

    Click for more
Featured Items