Browse Woodworking

(408 items)

Narrow Your Results

Free Shipping

Motor Horsepower

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 53 items within 8 product groups See all items from other sellers
  • Jet Dust Collectors

    Jet Dust Collectors
    See all 14 items in product family
    Jet Dust Collectors Keep Air Clean And Safe In Woodworking Shops, Metal Working Shops And More.

    Jet Dust Collectors have a sturdy construction for long lasting durability and strength. Dust collectors are designed for reliable cleaning and quiet operation in a variety of work areas. Choose from an assortment of dust collectors designed for particular dust removal needs and requirements. Jet dust collectors are made with casters for provide smooth and easy mobility. Available in kits with Canisters or Filters. Select Jet dust collectors can hook up with up to three other units for optimum cleaning. Dimensions, voltage and horsepower vary per dust collector model. Accessories like Heat Resistant Hoses, Replacement Filters, Replacement Filter Bags and Replacement Collection Bags sold separately.

    Click for more
  • Powermatic Dust Collectors

    Powermatic Dust Collectors
    See all 8 items in product family
    Powermatic Dust Collectors Help To Remove Airborne Particles And Enhance Air Quality In Enclosed Workspaces.

    Powermatic Dust Collectors feature an all-metal duct for rigidity and improved air flow, with simultaneous collection for more than one machine. Dust collectors are available in several sizes, power levels and micron particle filtering. Powermatic Dust collectors are available in Bag Filter or Canister models. Additional bag kits are sold separately.

    Click for more
  • Jet Air Filtration

    Jet Air Filtration
    See all 3 items in product family
    Jet air filtration systems provide a cleaner, healthier shop environment. 3-speeds allow you to choose the most efficient air filtration for your shop. Single phase, 115V motor is used for any shop, garage, workshop environment. 1 micron inner pocket filter is removable for cleaning. Disposable electrostatic 5 micron outer filter attracts large amounts of dust particles. Features easy grip handles for portability and non-marring rubber feet to absorb vibrations. Units with Remote Control feature built-in timer settings. Jet AFS-400 Air Filtration System can either be hung from the ceiling to save shop space or be used on bench tops. AFS-1000, 1500 & 2000 feature 4 eye-bolts with hardware to allow hanging from ceiling. All Units, except AFS-400, feature an enclosed ball bearing motor with overload protection for long life.

    Click for more
  • Hand Tool Dust Collectors

    Hand Tool Dust Collectors
    See all 8 items in product family
    Hand Tool Dust Collectors Remove Toxic Dust from Woodworking, Grinding, Cutting, and Other Industrial Operations.

    Hand Tool Dust Collectors are made of shatterproof fiberglass reinforced plastic for long lasting durability and dependability. Connect directly to hand tools to eliminate dust as it is generated. Choose from models that fit Angle Grinders, Saws or Needle Scalers.

    Click for more
  • Dee-Blast Dust Collectors

    Dee-Blast Dust Collectors
    See all 3 items in product family
    Dee-Blast Dust Collectors Filter 99.99% Of Dust From Industrial And Manufacturing Operations.

    Dee-Blast Dust Collectors are available in three types, all with a filter efficiency of 99.99%. 300 CFM models have a high density polyethylene body and motor housing for long lasting durability. 600 CFM model has formed-welded, sealed steel body with a fully enclosed filter. Easy filter replacement. Dust is held in hopper which can be emptied by removing the hopper plug. 300 and 600 CFM models have a 6' hose which connects to most blasting cabinets. High efficiency blades reduce motor load and save power. 100 CFM model has a top-mounted motor and 16 gallon collection drum. For use with 42" x 24" cabinets or smaller.

    Click for more
  • Powermatic Air Filtration

    Powermatic Air Filtration
    See all 2 items in product family
    Powermatic Air Filtration Systems Promote Clean And Healthy Workshops.

    Powermatic Air Filtration systems use inner and outer filters to keep air clean. The Powermatic Inner Filters For The PM1200 Powermatic Air Filtration System are reusable and contain fine mesh bags that capture up to 85 percent of 1 micron dust particles. They feature a sturdy, aluminum frame and can be blown or washed clean. The Powermatic Outer Filters For The PM1200 Powermatic Air Filtration System capture up to 90 percent of 5 micron dust particles and are disposable.

    Click for more
  • Cyclone Dust Collection Systems

    Cyclone Dust Collection Systems
    See all 2 items in product family
    Cyclone Dust Collection Systems Are Used For Commercial Or Industrial Applications Requiring A Virtually Dust-Free Working Environment.

    Cyclone Dust Collection Systems are solidly manufactured for long lasting durability and dependability. Cyclone DC1500 90 CFM Dust Collection System has solid polyethylene plastic housing and includes weighted cloth bag, paper cartridge filter and hose. Excellent standard operating dust removal device. Cyclone DC4000 CFM Dual Filtration Dust Collector is constructed of 16 gauge steel and is used for use when running one to three sandblasters simultaneously. Quiet running 1/3 horsepower motor with 9 inch direct drive blower provides excellent vacuum. Conveniently located hopper door allows for easy removal of re-usable material.

    Click for more
  • Avani Portable Fume Extraction and Filtration

    Avani Portable Fume Extraction and Filtration
    See all 13 items in product family
    Avani SPC-230 Handheld Portable Filtration Unit with HEPA Filter

    Features:
    • Provides exceptional fume extraction and filtration
    • The unit has a safety cage that protects the housing of the unit
    • external grab handle for easy portability
    • Entire unit is powder coated safety blue
    • 5 stages of filtration including a HEPA filter
    • High/low speed control to control performance and suction of unit
    • Filter indicator light to know when the filters need to be replaced
    • Built in silencer
    • Supplied with hood, hose, magnet assembly, hood stand, power cord and filters.
    • 230 CFM
    • Typical Application: Any process that produces smoke or fumes that need to be filtered (non-corrosive)
    • The unit comes complete with a HEPA filter and meets OSHA's safety regulations for Hexavalent Chromium
    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results