Browse Woodworking

(317 items)

Narrow Your Results

Free Shipping

Motor Horsepower

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Powermatic Power Feeders

    See all 6 items in product family
    These rugged, heavy-duty stock feeders feature continuous-duty motors that transfer power from the gear box to the feed roller through the roller chain and sprockets, providing superior positive feeding for all types of materials. The fully adjustable support columns feature moveable universal joints and heavy locking mechanisms that lock the feeder in horizontal, vertical, or angle feed positions. Solid cast iron construction of bodies, bases and universal joints provide stability with vibration-free feeding. The smart roller system provides money-saving wheel changes by allowing the replacement of the tire only, not the complete assembly as on other units.

    Click for more
  • Kufo Seco Power Feeders

    See all 3 items in product family
    Kufo Seco® Power Feeders Able To Handle Wood Of Various Lengths And Widths.

    Durable dowel machine power feeders are made of metal to last long. Good for supporting and feeding longer and wider pieces of wood when using a circular saw, sander, router, planer, or any other tool. Feeders can handle varying lengths of wood, and all three models have adjustable feed speeds. To hold wood of different thicknesses, roller gives 1/2 or 1/2 inch suspension. Four-stage feeding is created by using two sets of matching, interchangeable gears of varying size. Styles available include three-wheel and four-wheel. Color is basic white, and power feeder comes in 1/4 or 1 horsepower. Motor phase is 1 and voltages are 110 or 220. Suitable for jobs requiring a large space between rollers. Three-wheel and four-wheel 220V models have varying feed speeds. On both models, roller size is 2 1/4 x 4 5/8 inches and roller suspension is 1/2 inch. Feed speeds on the three-wheeled 110V model vary. Roller size is 1 3/16 x 3 1/8 inches, and roller suspension is 1/2 inch.

    Click for more
Featured Items