Browse Woodworking

(654 items)

Recently Viewed

Categories

  • Routers

    Routers
    See all 45 items in product family
    Routers Provide Versatility In A Variety Of Cutting Applications For Woodworking And Construction Jobs.

    Routers are constructed with high quality materials for long lasting durability. Key features on most models include precision centering design allowing tool to keep bit on intended cutline when using jigs, templates, dovetail fixtures and similar guidance devices. One-piece armature shaft provides precision for accuracy and long bit shank capacity. Soft start motor reduces wear and tear on brushes and bearings. Versatile bit changing systems permit use with various woodworking materials. Variety of individual routers and router kits available. Base types include D-Handle, Fixed & Plunge, Fixed Base, Fixed, Plunge, D-Handle, Motor Only, Plunge Base and Tilt Base. Collet capacities include 1/4, 3/8, 1/2; 1/4, 1/2; 1/4; 1/4”, 3/8”, 1/2”, 8mm; and 1/2. Speeds include Single Speed or Variable Speed. HP ranges from 1 to 3 ½. RPM’s range from 22000 to 16000-35000. AMP’s range from 4 to 15. Dimensions vary per model.

    Click for more
  • Router Accessories

    Router Accessories
    See all 46 items in product family
    Router Accessories Offer Precision Designs For A Variety Of Woodworking Applications.

    Router accessories are made of high quality materials for long lasting durability and dependability. Featuring a macro and microfine adjustment system with resettable depth indicator for precise bit depth adjustment. Benchtop router tables include a set of three mounting plate insert rings to adjust bit size opening and two adjustable featherboards to provide guidance and kickback protection. Dust extraction kit includes hoods for flat surface applications with fixed and plunge bases plus an adjustable hood for edge-forming capability. Additional accessories include Adapter For Threaded Templet Guides, Fixed Base, Inlay Kit, Offset Trim Base, Plunge Base, and Quick-Release Templet Guide. Dimensions vary per model.

    Click for more
Featured Items