Browse Woodworking

(507 items)

Recently Viewed

Categories

  • Stationary Table Saws

    Stationary Table Saws
    See all 40 items in product family
    Stationary Table Saws Are Designed For Safe And Secure Operation In A Variety Of Woodworking Applications.

    Stationary Table Saws feature cast iron cabinets for long lasting durability and polished steel tables for smoother cuts. Quick release riving knife greatly reduces binding and kickback risk. Shrouded blade increases dust collection to reduce mess. Blade diameter is 10", 12" or 14". Rip capacity is 30", 50" or 52". Motors available are 1-3/4, 3, 5 and 7-1/2 HP with Voltages of 115/230, 230 or 230/460. Table size varies per model. Rail Sets provide added strength and stability. Fences lock easily to tables for ease of use. Includes adjustable locking handle.

    Click for more
  • Miter Saws

    Miter Saws
    See all 24 items in product family
    Miter Saws Are Designed For Cutting Materials At Single, Double Or Compound Angles.

    Miter Saws feature powerful motors for precise cuts and long lasting durability. Blade sizes are 7-1/2", 8-1/2", 10" and 12". Operating styles, dimensions and operating speeds vary per model. Miter saw accessories like Stop Kits, Wing Kits and Quick Clamps are sold separately.

    Click for more
  • Stationary Bandsaws

    Stationary Bandsaws
    See all 14 items in product family
    Jet Band Saws Are Used In A Variety Of Woodworking Applications.

    Bandsaws are made of cast iron for long lasting durability. Features precision computer balanced wheels to eliminate vibration for accurate blade performance. Poly-V drive belt system offers quiet operation. Upper and lower ball bearing guide reduce friction for longer blade life. Quick release blade tension offers convenience. Built-in retractable blade provides added safety. Blade tracking window offers greater protection. Enclosed cabinet provides easy access and storage of accessories. Motor HP and dimensions vary per model. Free shipping on select items. Miter Gauges are designed for use with 16 and 18 inch bandsaws. Riser Blocks increase maximum depth to a full12 inches. 3 Speed Kit W/Hardware uses a 4-step motor pulley system. Includes mounting hardware for ease of use.

    Click for more
  • Scroll Saws

    Scroll Saws
    See all 2 items in product family
    Scroll Saws Are Used For Precision Mechanics, Architectural Models, Toy Making And Restoration Of Antiques.

    Scroll Saws are solidly constructed using heavy duty materials for long lasting durability. Slender saw arm allows for clear view of material being cut. Low vibration saws are safer and produce less noise. Available speeds are Variable or Single. Depth of cut is 1-3/16" or 2". Optional saw blades are sold separately.

    Click for more
  • Milwaukee Panel Saw

    Milwaukee Panel Saw
    See all 2 items in product family
    Milwaukee Panel Saw Is Used For A Variety Of Cutting Applications And Environments.

    Milwaukee Panel Saw is constructed with an all steel frame and square tubing, electrically welded to prevent warping or twisting, for long lasting durability and dependability. 8-1/4 in. saw cuts up to 4 foot x 8 foot sections of sheet goods to size. Unique saw offers cutting accuracy to within plus or minus 1/32 of inch and material thickness capacity up to 1-3/4 in. Innovative horizontal handle allows for convenient on/off saw operation as well as 20 amp, commercial-grade paddle switch for long life. Powerful 15 amp motor mounted on carriage that moves horizontally with minimal effort on graphite-impregnated nylon roller bearings requiring no lubrication. Also can turn 90° and fixed to make vertical cuts. Horizontal and vertical scales provide quick and accurate cuts. Cut material loaded from either left or right side and gently rolls through saw on smooth acting roller mechanism. Extension Kit, Hold Down Bar Kit, Quick Stop Gauging Kit, Dust Collecting Kit, Wheel Kit, Mid-Way Fence Kit and blades also available. Panel Saw not recommended for ripping panels larger than 4 foot x 8 foot. Extension kit accessory, 49-22-8108, recommended for cutting sheet goods over 6 ft. long. Size is 60 in. L x 70 in. H. Voltage is 120VAC. Amp is 15. Arbor size is 5/8 in.. Quantity is 1. 5 Year Limited Warranty.

    Click for more
Featured Items