Browse Detailing & Interior Protection

(1,201 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Hoover Wall Mount Garage Vacuum

    Hoover Wall Mount Garage Vacuum
    See all 1 items in product family
    Garage Utility Vacuum Features A Wall Mount For Safe, Out-Of-The-Way Storage.

    Wall mount vacuum is used for garages, workshops, loading docks and more. Garage vacuum is made with heavy duty steel with a 5 gallon capacity tank and includes a 30’L crush-proof hose. This heavy duty garage vacuum is powered by a powerful, yet quiet 10 amp motor. Utility vacuum includes a tool kit and organizer. Tool kit includes a 14"”W floor nozzle, two extension wands, upholstery tool, dusting brush and crevice nozzle. 3 Year Limited Warranty.

    Click for more
  • Bissell® Garage Pro® Wet/Dry Wall-Mount Vacuum

    Bissell® Garage Pro® Wet/Dry Wall-Mount Vacuum
    See all 1 items in product family
    Bissell® Garage Pro® Wet/Dry Wall Mount Vacuum Is Perfect for Your Garage, Car or Workshop.

    Bissell® Garage Pro® Wet/Dry Wall Mount Vacuums are made with a powerful 12 amp motor for reliable suction. Vacuum picks up wet or dry messes, and the extra long hose stretches 32 feet for added versatility. Use as a vacuum or blower. 4-gallon semi-translucent dirt tank features "Full Tank" indicator. Seven attachments are included. Not for commercial use. 2-Year Limited Warranty.

    Click for more
  • Metro® 500 High Performance Hand Vacuums

    Metro® 500 High Performance Hand Vacuums
    See all 5 items in product family
    Metro® 500 High Performance Hand Vacuums Are Great For Office Space, Workshops, Car Interior And Homes.

    These hand held vacuums feature 500 watt power with 120V, 4.5 amp motor that provides 70 CFM. Produces 60" water lift and weighs only 3 lbs. Tool kit includes Pik-All nozzle, disposable paper bags, dust brush, crevice tool and more. Vac 'N, Go® and Vac 'N, Blo® hand vacs come in a black powder coat finish. Metropolitan® High Performance hand vac includes 12' heavy duty 2 conductor power cord and stainless steel finish. UL listed. 5 year manufacturer's motor warranty. 1 Year Limited Warranty. Made in the USA.

    Click for more
  • Vapamore Steam Cleaners

    Vapamore Steam Cleaners
    See all 4 items in product family
    Vapamore Multi-Use Steam Cleaning Systems Remove Dirt, Grease, Grime, Stains And Soap Scum. Kills Germs, Viruses, Dust Mites, Mold And Mildew.

    MR-100 Primo produces adjustable steam with an output temperature between 210 to 220° which makes this an extremely effective bedbug treatment. Features carrying handle, storage compartment, retractable power cord and solid rubberized wheels. Solenoid operated steam control, 1.6 liter stainless steel boiler, 1500w water heater and 60 minutes of operation per tank. Steamer includes multiple accessories. Limited Lifetime Warranty

    MR-50 Steam Vacuum is a portable wet/dry vacuum and steam cleaner combined into one. Used for removing wet or set in pet stains and odor. The steam function can be used to remove set in stains and spots from carpeting and upholstery. Provides two operating modes; instant high temperature dry vapor steam for general cleaning, or the wet steam mode for set stains and spills. Includes multiple accessories. Limited Lifetime Warranty.

    MR-1000 Forza features continuous flow (40 gal/min), computer controlled operation, extra large stainless steel boiler with 1700 Watt heater, 90 PSI steam output pressure, Techflex® braided steam hose and 1.1 Gallon tank capacity/0.8 Gallon boiler capacity. Heating time is 9 mins, Boiler Temp: 160° C/320° F. Includes 50 accessories and attachments. Oversized upright handles, swivel casters and large rear wheels make moving quick and easy. ETL certified. Limited Lifetime Warranty.

    MR-75 Amico Portable Steam Cleaner is designed to clean and sanitize your entire home using the power of steam. Weighing only 3.5 lbs, the cleaning possibilities are endless, from kitchen sinks to the BBQ grill. Eliminates the need for toxic and expensive cleaning chemicals. Steam pressure is 43.5 PSI with a boiler temperature of 210° F and a heating time of 4 minutes. Includes an array of accessories and attachments that can be stored in the carrying case. 10 ft. long power cord. ETL Certified. Limited Lifetime Warranty.
    Click for more
  • Metro® Vac 'N, Blo® High Performance Commercial Vacuum Cleaner

    Metro® Vac 'N, Blo® High Performance Commercial Vacuum Cleaner
    See all 2 items in product family
    Metro® Vac 'N, Blo® Handheld Vacuums Provide Super-Suction For Cleaning Machine Areas, Vehicles, Workbenches, Offices And Computers.

    These super-suction portable vacuum cleaners include a 200 mph blower to dry parts, tools or dies, clear leaves, litter and dust. Handheld vacuum cleaners have a durable steel body that weighs only 7 lbs. and include a shoulder strap for easy portability. These portable vacs can be used outdoors. Chip resistant baked enamel finish. Cloth collection bag included, paper bags also available. 1’L power cord. 115 volt. Made in the USA.
    Model 378217 has a 1.17 peak horsepower and Model 378210 features a 4.0 peak horsepower motor that makes it the most powerful all-steel vac available.

    Vac N Blo includes 3’L flexible hose, two 20”L extension wands, upholstery nozzle, crevice tool, 2 blower nozzles for inflating and power or fine airflow.

    Click for more
  • Shop-VAC Wall Mount Vacuum

    Shop-VAC Wall Mount Vacuum
    See all 1 items in product family
    Wall Mount Vacuum Is Used For Wet And Dry Pick-Up In Garages, Workshops And Anywhere A Hands-Free Vacuum Center Is Needed.

    Wall mount garage vacuum has a powerful 4-1/2 HP, 8.8 amp motor that provides 130 CFM with quiet operation. The vac includes a wall mount bracket for safe, out-of-the-way storage. Wall mount vacuum includes an 18'’L x 1-1/4"” diameter lock-on hose, an on-board tool holder and tool kit. Tool kit includes 3 extension wands, 12” floor nozzle with brush, squeegee, round brush, crevice nozzle and gulper nozzle. Filtration system includes a cartridge filter and foam sleeve. UL listed. 3 Year Limited Warranty.

    Click for more
  • Air Force Blaster® Motorcycle Dryer

    Air Force Blaster® Motorcycle Dryer
    See all 3 items in product family
    Air Force Blaster® Motorcycle Dryers Cut Drying Time By 80% While Eliminating Afterstreaks

    Air Force Blaster & Master Blaster feature 2-stage dual fans and a 4.0 HP motor. These air dryers blow warm, dry, clean, filtered air on all type of vehicles. Includes heavy duty blower nozzle plus 5 additional interchangeable attachments. Rugged all steel construction. 1 Year Limited Warranty. Made in the USA.

    Sidekick features a powerful 1.3 HP motor that pumps out 18,000 ft. per minute of warm filtered air. Compact, light weight, portable size makes it easy to transport in bikes and cars. Includes neoprene blower and air flare nozzles. 1 Year Limited Warranty. Made in the USA.
    Click for more
  • Metro® Vac 'N, Blo® Garage Vacuum Blowers

    Metro® Vac 'N, Blo® Garage Vacuum Blowers
    See all 2 items in product family
    Deep Clean The Interior Of Your Car, Truck Or Workshop Easily With These Automotive Vacuum Cleaners.

    Vac 'N, Blo® Garage vacuum blowers are available in lightweight Handheld or ultra-high capacity Wall Mount Vacuum Blowers. Features steel body with enclosed 4.0 HP, twin-fan industrial motor that produces 95” water lift. Filtration includes permanent cloth dust bag and easy-change foam filter. Tool kit includes upholstery tool, crevice nozzle, dust brush, inflator nozzle, 4-piece detailing kit and two 20” extensions. 12”L, 120V grounded power cord. Metro® Vac 'N, Blo® Handheld Vacuum includes 6’L flexible hose and shoulder strap. Wall Mount Vacuum includes 24’L flexible hose, wall mount bracket and swivel brush. Made in the USA.

    Click for more
  • Bissell® Steam Mops

    Bissell® Steam Mops
    See all 3 items in product family
    Bissell® Steam Mops Help Remove Tough Spots and Stains on Hard Floor Without the Use of Harsh Chemicals - Just Use Water! Eliminates 99.9% of Germs and Bacteria When Used as Directed.

    PowerFresh® Steam Mop features SmartSet digital, variable steam control. Clean sticky, dried-on spots 2X faster than the leading steam mop with a built-in Easy Scrubber, while experiencing whole-room freshness from the optional scent discs.

    Symphony™ All-in-One Vacuum and Steam Mop is the revolutionary cleaner that can vacuum and steam at the same time. Features powerful cyclonic vacuum action that cleans away fine and large debris. Easy touch digital controls allow you to toggle between functions while cleaning. Wide cleaning paths and long power cords let you move freely without having to unplug.

    Bissell BigGreen Commercial Power Steam Mop The Steam Mop PowerSteamer give your hard floors a shiny, sanitized clean with the variable and digital steam control.

    Click for more