Browse Gauges & Valves

(304 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Valve Caps And Valve Cores

    Valve Caps And Valve Cores
    See all 10 items in product family
    Typically Known As Valve Hardware

    Valve caps and cores help keep the air in and contaminants out for optimum safety and long life. This selection offers a variety of materials that are specific to the application including heat resistant caps, automotive or light truck stems and more.

    Click for more
  • FRAM® PCV Valves

    FRAM® PCV Valves
    See all 114 items in product family
    FRAM® PCV Valves Are Designed To Reduce Air Pressure And Redirect It To The Vehicle Air Intake System.

    FRAM® PCV Valves are made to ensure that vehicles meet emissions standards for superior performance. Features a positive crankcase ventilation design for safe and efficient operation. Reduces poor engine performance, rough idling and stalling for enhanced reliability. Directs polluted gases that escape from the crankcase back into the air intake for added safety and protection. Meets or exceeds original equipment specifications. Package quantity is 1.

    Click here for our Vehicle Parts Finder

    Click for more
  • Tubeless Tire Snap In Valves

    Tubeless Tire Snap In Valves
    See all 3 items in product family
    Tubeless Tire Snap In Valves Are Used For Use With Passenger Cars And Light Trucks.

    Tubeless Tire Snap In Valves are constructed with a brass interior and an ozone resistant rubber exterior for long lasting durability. Easily snapped/pulled into rim hole for secure seal prior to mounting tire to rim. Standard C1 core and plastic valve cap included. Meets all Tire and Rim Association standards and Original Equipment Specifications. Effective lengths are 7/8 in. 1-1/4 in., 1-1/2 in., 2 in. and 2-1/2 in.. Fits rim hole sizes of 0.453 in. and 0.625 in.. Color finish is Black. Working pressure is 65 PSI. Quantity is 10.

    Click for more
  • High Pressure Snap-In Valves

    High Pressure Snap-In Valves
    See all 3 items in product family
    High Pressure Snap-In Valves Are Used For Light Duty Truck Replacements.

    Provides a maximum air pressure of 100 psi. These light duty truck replacement valve are used on tires running over 60 psi. Available for .453" and .625" rims holes.

    Click for more
  • Tubeless Truck Clamp-In Valve

    Tubeless Truck Clamp-In Valve
    See all 5 items in product family
    Clamp-In Valves Are Used For Drop Center Rims With 5⁄8" Hole.

    These metal clamp-in type valves are designed for use on rims where the rim hole is located on the side of the rim. Complete with all fittings, valve cap and valve core. Built with high temperature ozone resistant grommet and red collar heat resistant core. Includes heat resistant sealing cap.

    Click for more
  • Valve Extensions

    Valve Extensions
    See all 8 items in product family
    Valve Extensions Extend Valves To Make Them More Accessible.

    Valve extensions are used to make the valve more accessible by extending it out past any wheel obstructions created by rim configuration. Available in choice of Nylon or Metal and come in a variety of lengths.

    Click for more
  • Tpms Service Tools

    Tpms Service Tools
    See all 1 items in product family
    TPMS Tools And Accessories Allow For Proper Installation.

    Torque Tool is pre-set and designed for use with TPMS snap-in sensor. Properly installs T-10 screw to the specified torque of 12" lbs. +/- 10%. 4-Way Valve Tool helps remove sensor nuts and seating the sensor grommets. Removes both 11mm and 12mm nuts and seat both beveled and non-beveled grommets. Torque Wrench is a click-type torque wrench that includes 1/4" drive 11mm and 12mm deep 6-point sockets and storage case. 1 Year Limited Warranty.

    Click for more
  • Chrome Performance Valve

    Chrome Performance Valve
    See all 1 items in product family
    Chrome Performance Valve 1-1/2"

    Corvette and other Chrome Performance Wheels. Fits Rim hole .453". Maximum air pressure 200 psi. With long nut for recessed valve hole.

    Click for more
  • Chrome Low Profile Valve

    Chrome Low Profile Valve
    See all 1 items in product family
    Chrome Low Profile Valve 3/4"

    Chrome plated valve and sealing cap. Especially suited to custom wheels. Maximum air pressure 200 psi. Includes Grommets for .453" and .625 Rim holes.

    Click for more
  • Racing Tire Valve

    Racing Tire Valve
    See all 1 items in product family
    Myers® Professional Quality Racing Tire Valve Includes Two Sizes Of Grommets.

    Racing tire valve is 9/16 inch in size, and made of brass and chrome with a silver finish. Valve includes the grommets for .453-inch or .625-inch rim holes. Valve length is one inch, and the maximum air pressure is 200 psi.

    Click for more
  • Clamp-In Tubeless Metal Valves

    Clamp-In Tubeless Metal Valves
    See all 1 items in product family
    Clamp-In Tubeless Metal Valves Are Used For Small Or Large Passenger Rim Holes And A Variety Of Applications.

    Tubeless metal valves require a maximum air pressure of 200 psi. Selection includes grommets for .453" and .625" rim holes.

    Click for more
  • Clamp-In Enkei Valves

    Clamp-In Enkei Valves
    See all 2 items in product family
    Myers® Clamp-In Enkei Valves Come In Several Different Styles.

    Five different styles of Enkei clamp-in passenger tire valves are available, all made of brass and chrome with a silver finish. All styles fit rim holes .453 inches in diameter. Valves range in length from 1/2 inch straight to 1 5/8 inches straight, and maximum air pressure is 200 psi. The valves also come in 45° and 85° angles.

    Click for more
  • Valves For Ford Trucks

    Valves For Ford Trucks
    See all 1 items in product family
    Valves Offer A Maximum Air Pressure Of 200 PSI.

    Valves fit in rims holes of .453". B207351 works with F-series trucks wit dual wheels. Nickel finish with 23 degree bend. B207352 works with F-series trucks with dual wheels, Accuride steel 19-1/2" front and rear wheels. Brass finish. B207353 work with F-series trucks with dual wheels, Alcoa aluminum 16" front and rear wheels. Chrome finish. B207354 works with Ford cut-away and cargo van series with single rear wheels. Chrome finish.

    Click for more
  • Grommet Seal Valves

    Grommet Seal Valves
    See all 2 items in product family
    Grommet Seal Valves Are Used For Aluminum Alcoa Wheels With 9.7mm Rim Hole.

    Grommet seal is forgiving of rough or scratched surfaces than standard O-ring seals. Provides a maximum air pressure of 200 psi.

    Click for more
  • Pre-Bent Tubeless Truck Clamp-In Valves

    Pre-Bent Tubeless Truck Clamp-In Valves
    See all 2 items in product family
    Clamp-In Valves For Drop Center Rims With 5/8” Hole.

    Made with a high temperature ozone resistant grommet and heat resistant cap and core. Features a 13° bend. Many valves used in truck service must be bent to allow access of gauges and chucks. Installing straight valves and bending them often causes leakage at the grommet. A slight cut in the surface of the grommet where it contacts the inside of the rim hole grows and will eventually work through the grommet providing a leak path. The slow leak may be stopped by tightening the valve nut, but it usually results in over torquing the valve and eventual failure of the grommet. To provide for the longest service life and prevent grommet damage installing a pre-bent valve is recommended in applications where required. Bending Valves after installation in the wheel may cause air loss.

    Click for more
  • Ultra-High Temperature Truck Valve

    Ultra-High Temperature Truck Valve
    See all 3 items in product family
    Truck Valves For Drop Center Rims With 5/8" Hole.

    Valve stems used on waste haulers, cement trucks, buses, and other vehicles generating high heat due to operating conditions are vulnerable to leakage at the grommet. The standard Myers valve stem has out-performed most other valves on the market in these applications, but some conditions are even beyond this range. Ultra-high temperature valves designed to operate at temperatures over 400° F. The valve is identified with a green grommet to distinguish it from the imitations on the market. Look for EHA on the valve stem and the green grommet to be sure.

    Click for more
  • Advance Sealing Truck Tire Valve

    Advance Sealing Truck Tire Valve
    See all 1 items in product family
    Advance Sealing Truck Tire Valve 3-3/4"

    Combines Benefits of an O-Ring and Grommet Seal. Ideal for Bus Fleets, Trash Haulers and Cement Trucks. Provides the benefit of an O-ring and a grommet seal with the grommet recessed in the valve base. High heat conditions damage standard tire valve O-rings and grommets. This valve features a high temperature sealing cap, short heat resistant core, brass nut, brass ring washer and an ultra-high temperature green ASC grommet recessed inside the base providing a superior seal. For drop center Rims with 5/8" valve hole and designed to operate in over 400°. Bend 13°, Effective Length 3-3/4".

    Click for more
  • O-Ring Seal Valves For Aluminum Wheels

    O-Ring Seal Valves For Aluminum Wheels
    See all 3 items in product family
    O-ring seal valves for aluminum wheels are designed for Alcoa truck wheels with 9.7mm rim hole. Made of chrome plated brass hardware with high temperature vitton o-rings.

    Click for more
  • O-Ring Seal Valves For Steel Wheels

    O-Ring Seal Valves For Steel Wheels
    See all 1 items in product family
    O-Ring Seal Valves For Steel Wheels Are Used For Isuzu, Iveco, Mack, Volvo, White And Chevy, GMC Imported Trucks.

    O-ring seal valves are designed for steel truck wheels with 9.7 mm rim holes. Complete with cap, core and built-in O-Ring. B207332 is used for use on new 16" wheels on Isuzu trucks. B207241 is for use on old style 16" wheels on Isuzu trucks. B207334 is designed for use on new style “Budd” wheels on imported 2-ton trucks including imports under the Chevy and GMC names. The wheels are 17.5 and 19.5 tubeless with dish on the “short side” of the rim. On some vehicles the number V119 is stamped on the side of the valve.

    Click for more
  • Tank Valves

    Tank Valves
    See all 3 items in product family
    Tank valves are used for use on tanks, steel barrels, compressors and other pneumatic devices. Includes standard type tire valve core and sealing cap. NPT threaded connection.

    Click for more
  • Valve Nut Ratchet Wrenches

    Valve Nut Ratchet Wrenches
    See all 2 items in product family
    Valve nut ratchet wrench allows fast installation of clamp-in valve stems. Wrenches fits easily over straight or bent valves. Made of durable steel. Includes built-in grip handle for ease of use.

    Click for more
  • Truck Valve Lock

    Truck Valve Lock
    See all 1 items in product family
    Truck valve locks helps hold tube in place when tire is flat. Valves locks are easy to install to prevent valve from being pulled into tire, ruining tire or tube. Extra Clips available.

    Click for more
  • Plastic Rim Hole Bushing For Tube Type Valves

    Plastic Rim Hole Bushing For Tube Type Valves
    See all 1 items in product family
    B-6 Plastic Rim Hole Bushing For Tube Type Valves

    B-6 Plastic Rim Hole Bushing For Tube Type Valves for reducing Rim Holes From .625" to .453" on tube type valves.

    Click for more
  • Valve Repair Tools

    Valve Repair Tools
    See all 2 items in product family
    Heavy Duty 4-In-1 Valve Stem Repair Tool Helps Rethread Valves.

    Unique and complete tire valve stem repair tool removes core, rethreads inside of stem, extracts damaged core, rethreads outer part of stem and installs new stem in tubeless tires.

    Click for more
  • Tubeless Valve Tools

    Tubeless Valve Tools
    See all 2 items in product family
    This family of Tubeless Valve Tools is designed to install snap in valves by pulling into the receiving rim. Not For Removal. Bent Tool & Straight Tool install any length snap-in valve in any width rim.

    Click for more
  • 3-Purpose Tube Deflator

    3-Purpose Tube Deflator
    See all 1 items in product family
    Myers® Three-Purpose Tool Is Used For Industrial Or Residential Projects.

    Three-Purpose tool can be used for mounting items, deflating inner tubes or as a valve core screwdriver. Designed for industrial as well as residential use. Tool has a silver finish, and is 1 1/8 inches long and 1/2 inch in diameter. Made of metal with a silver finish.

    Click for more
  • Valve Core Tools

    Valve Core Tools
    See all 5 items in product family
    This Selection Of Small Tools Allows Cleaning And Preparing Rim Holes To Receive Valves, And For Installation Of Cores And Caps For Standard And Large Bore Valves.

    Valve core tools include built-in grip handles for ease of use. Combination Cap and Core Tools include valve core screwdriver and socket for tightening and removing prong type caps. Grips core to reach inner dual tire valve. Valve Core Screwdrivers have a long hex body to make it easy to remove valve cores.

    Click for more
  • Double Seal Inflate Thru Valve Cap

    Double Seal Inflate Thru Valve Cap
    See all 1 items in product family
    V2B Double Seal Inflate Thru Valve Cap

    Designed for high pressure truck tire service. Inflate, deflate or gauge directly thru theFlo-Thru Cap saving time during inflation and pressure checks. Automatic inflation systems lock right onto the Flo-Thru Cap. Seals like a high pressure cap, yet offers the convenience of an inflate thru extension. The Flo-Thru Cap performs like a check valve - the seal becomes tighter in the event of a core failure. Heat resistant grommets provide additional protection for extended high temperature running. Features tough all metal housing, precision fit brass components and durable self sealing O-Ring. This is the original inflate thru valve cap proven in millions of miles of service by the nation's largest trucking companies.

    Click for more
  • Beck/Arnley PCV Valves

    Beck/Arnley PCV Valves
    See all 112 items in product family
    Beck/Arnley PCV Valves

    PCV Valves are a direct OE replacement. Made of premium materials to OE specifications. Helps in maintaining proper operation of the vehicle's emissions system and vehicle performance. PCV Valve Grommets are made of durable long life rubber material. Direct replacement for worn and dried out grommets. Seal seepage between valve cover and PCV valve.

    Click for more
Featured Items