Browse Hoses

(2,792 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Gates® Air, Fuel & Miscellaneous Hoses

    Gates® Air, Fuel & Miscellaneous Hoses
    See all 134 items in product family
    Gates® Air, Fuel & Miscellaneous Hoses Are Used For Vehicle New Builds Or Replacement And Service.

    Air, Fuel & Miscellaneous Hoses are environmentally friendly parts to keep vehicles safe. Available parts include Defroster Hose, Air Hose, Fuel Fill Hose, Fuel Line Hose and Heater Hose. More than 15 types available.

    Click here for our Vehicle Parts Finder

    Click for more
  • Gates® Duct Hoses

    Gates® Duct Hoses
    See all 10 items in product family
    Gates® Emission Control Duct Hoses Are Used For Multi-Purpose Use On Fuel Lines, PCV And EEC Systems.

    Gates® Emission Control Duct Hoses are made of durable Nitrile tubing with Hypalon cover for long lasting use and dependability. Connects hot air from exhaust manifold shroud to air cleaner. Allows for efficient control of emissions. Helps eliminate carburetor icing and improves engine warm-up. Completely flexible and easily bent, yet retains shape after forming. Resists heat, cold, oil and water. Installs easily. Cuts with knife. May be installed with or without clamps (sold separately). Available in 18, 36 and 39.37 inch lengths with selected .75, 1.5, 1.57, 1.97, 2 and 2.36 inch inside diameters.

    Click here for our Vehicle Parts Finder

    Click for more
  • Gates® Hump Hoses

    Gates® Hump Hoses
    See all 4 items in product family
    Gates® Vibraflexr® Green Stripe® Hump Hoses Are Used For Heavy Duty Automotive Coolant Applications.

    Gates® Vibraflexr® Green Stripe® Hump Hoses are made of durable Nitrile tubing with heat resistant Neoprene cover for long lasting use and dependability. For heavy-duty applications requiring a short length hose that must absorb vibration and/or fitting misalignment. High flexibility reduces installation time and provides lower cost-per-mile operation. Two-ply fabric reinforced. Temperature rating -40°F to 212°F. Available in 4, 4-1/2, 5 and 5-1/2 inch lengths with 3, 2-1/4, 2 and 3-1/2 inch inside diameters respectively.

    Click here for our Vehicle Parts Finder

    Click for more
  • Gates® Hose Connectors & Accessories

    Gates® Hose Connectors & Accessories
    See all 50 items in product family
    Gates® Hose Connectors And Accessories Are Used For A Wide Variety Of Automotive Applications.

    Gates® Hose Connectors And Accessories are made for long lasting durability and dependability. Hose I.D. Reducers are available in different sizes to connect hoses of varying inside diameters. Wide selection of Plastic Hose Connectors including Straight, Elbow, Reducer, Tee Reducer and Y types. Various size T-Bolts and Hand Held Hose Cutter also available.

    Click here for our Vehicle Parts Finder

    Click for more
  • Gates® Coolant Hoses

    Gates® Coolant Hoses
    See all 995 items in product family
    Gates Coolant Hoses Are Used For A Variety Of Automotive, Stationary Engine And Residential, Commercial Or Industrial Applications.

    Gates Coolant Hoses are solidly made of durable, weather resistant material for long lasting use and dependability. Wide selection of Coolant Hoses and Green Stripe® Coolant Hoses are available in Molded, Wire Inserted, Vulco Straight and Vulco-Flex types to meet particular need or application. Molded types are shaped to fit specific applications. Wire inserted types have helical steel wire, bend easily to make curved connections and cut easily with knife and wire cutters to reduce installation time. Choose from wide range of hoses with 3 to 120 inch lengths and .44 to 3.5 inch inside diameters.

    Click here for our Vehicle Parts Finder

    Click for more
  • Beck/Arnley Brake Hoses

    Beck/Arnley Brake Hoses
    See all 581 items in product family
    Beck/Arnley Brake Hoses

    Restore proper braking and safety compromised by worn or leaky hoses. Made from premium reinforced materials, meeting or exceeding all safety standards. Direct OE replacement.

    Click for more
  • Gates® Power Brake Hoses

    Gates® Power Brake Hoses
    See all 3 items in product family
    Light-Duty Hose Specially Engineered For Power Brake Applications On Passenger Cars And Light Trucks

    DOT FMVSS 106VL. SAE 1403 Type L compliant. Ozone resistant EPDM cover, with textile reinforcement. Temp rating -40°F to +257°F (-40°C to +125°C)

    Click for more
  • Gates® Power Steering O.E.M Type Hose Assembly

    Gates® Power Steering O.E.M Type Hose Assembly
    See all 913 items in product family
    Designed For Passenger Cars & Lightweight Trucks

    General instructions are packed with every assembly. Hoses and fittings are also available for tailor-made medium and heavy-duty truck applications. Comes complete with factory-installed, pre-bent zinc-dichromate plated end fittings, bracketry, sensor ports, sheathing, bushings and grommets.
    Click for more
  • Gates® Power Steering Return Line Hoses

    Gates® Power Steering Return Line Hoses
    See all 9 items in product family
    Reduce Steering Efforts More Efficiently

    The low pressure, or return hose, carry the oil from the steering gear to the pump or fluid reservoir. Gates® Power Steering Return Line Hoses meet OEM power steering return line and SAE requirements. Individually boxed.
    Click for more
  • 3M Heat Shrink Tubing

    3M Heat Shrink Tubing
    See all 1 items in product family
    3M™ Heat Shrink Thin-Wall Tubing 1" 100' Spool Black - FP-301

    3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. This tubing comes in a bulk spool. 1" I.D. before shrinking, 0.035" wall thickness after shrinking. 100 ft. spool.

    Click for more
  • Beck/Arnley Power Steering Pressure Hoses

    Beck/Arnley Power Steering Pressure Hoses
    See all 73 items in product family
    The Flow Of Power Steering Fluid Is Necessary For Turning Abilities

    Direct replacement of OE. No modification needed for installation. Repair power steering fluid leaks as soon as discovered, considering some power steering fluids are as flammable as gasoline.

    Click for more
  • RP Series Threaded Plugs

    RP Series Threaded Plugs
    See all 15 items in product family
    Caplugs® RP Series Threaded Plugs Are Used For Automotive, Air Conditioning And Other General Purpose Applications.

    Caplugs® RP Series Threaded Plugs are made of durable Polypropylene material for long lasting use and dependability. General purpose, high strength, machine threaded plugs are adaptable to a wide variety of applications. Serrated for finger tightening, they also have a slotted hex head for screw driver, nutdriver or wrench installation where desired.

    Click for more
Featured Items