Browse Lube Service

(247 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Oil Filter Crushers

    Oil Filter Crushers
    See all 2 items in product family
    JohnDow Oil Filter Crushers Are Used For Oil Applications Where Mobility Of Drains Are Required.

    JohnDow Oil Filter Crushers are made of steel for long lasting durability. Heavy-duty frame cabinets surround high pressure hydraulic hoses for added safety and shields components from damage. Available types are Truck Oil Filter Crusher and Automotive Oil Filter Crusher Crushing forces are 10 tons and 15 tons Heights are 28-1/2" and 40"

    Click for more
  • Herkules™ Oil Filter & Paint Can Crushers

    Herkules™ Oil Filter & Paint Can Crushers
    See all 7 items in product family
    Herkules™ Oil Filter And Paint Can Crushers Provide Efficient, Environmentally-Safe Disposal Applications.

    Herkules™ Oil Filter And Paint Can Crushers are made of powder coated high strength steel for long lasting durability and dependability. Crushes oil filters within 15 seconds extracting up to 98% of oil allowing oil to be recycled for other purposes. 100% air operated, aerosol can crusher punctures, crushes, evacuates and drains 2 aerosol cans in 25 - 60 second cycle allowing crushed cans to be disposed inexpensively. Some models equipped with stand accommodating 55-gallon drum/barrel for convenient disposal of crushed cans. Used for variety of material handling and compactor applications. Carbon filter screen also available. Types, dimensions, cycle times, capacities and power vary per model. Color finishes are Blue and Red.

    Click for more
  • Husky Oil Filter Crushers

    Husky Oil Filter Crushers
    See all 8 items in product family
    Husky Oil Filter Crushers Remove 95% Of Free Flowing Oil For Recycling For Automobile Applications.

    Husky Oil Filter Crushers reduce filters by 75% of original size and removes 95% of the free-flowing oil so it can be recycled. Crushing chamber accepts filters of multiple diameters. Crusher will not operate if door is opened. Available types include C4Pneumatic, TT12 Pneumatic and TT25 Electronic Over Hydraulic. Filters can be used for Automobiles, SUVs and Trucks. Wall mounting brackets and 12" flexible drain hose included.

    Click for more