Browse Lube Service

(183 items)

Narrow Your Results

Brand

Recently Viewed

Categories

  • JohnDow Fluid Dispensers & Extractors

    JohnDow Fluid Dispensers & Extractors
    See all 7 items in product family
    JohnDow Fluid Dispensers And Extractors Are Used For Extracting Used Oil And Other Fluids From Vehicles Or Engines Using Vacuum Extraction Systems.

    JohnDow Fluid Dispensers And Extractors are made of steel for long lasting durability. Portable units operate inside or outside of service bays and include 8' or 10' hoses and dispensing gun. Sight tube shows fluid level. Eliminates the need for an air pump or hand pump.

    Click for more
  • JohnDow Grease Systems

    JohnDow Grease Systems
    See all 4 items in product family
    JohnDow Grease Systems Are Used For Providing A Continuous Flow Of Oil And Other Liquids To Vehicles And Engines.

    JohnDow Grease Systems are made of steel for long lasting durability. Systems include grease pumps, drum covers, follower plates, outlet hoses and control handles. Available styles are 50:1 Pneumatic Grease Pump, Booster Gun, Drum Cover, Follower Plate, Grease Delivery Hose, Grease System, Grease System w/Base and Z-Swivel Types and specifications vary

    Click for more
  • JohnDow Oil Systems

    JohnDow Oil Systems
    See all 4 items in product family
    JohnDow Oil Systems Are Used For Oil Applications In Auto Repair Facilities.

    JohnDow Oil Systems are made of steel for long lasting durability. Pneumatic oil systems for open-end drums include 3:1 oil pump, drum cover, oil delivery hose and oil delivery gun. Drums not included.

    Click for more
  • LiquiDynamics New Oil Mobile Cart Systems

    LiquiDynamics New Oil Mobile Cart Systems
    See all 18 items in product family
    LiquiDynamics New Oil Mobile Cart Systems Dispense Fluids Cleanly And Safely.

    New Oil Mobile Cart Systems have 20 additional gallons of storage capacity to handle the entire contents of a 55 gallon drum before running out of product, so partially empty 55 gallon drums don't accumulate. System includes 3:1 pump with bung adapter, 1/2" x 25' oil reel hose, electronic non-preset meter, rigid discharge spout and manual discharge tip. Available styles are Electric Oil Transfer Cart, Gear Oil Pump Mobile System, Mobile Cart System, Mobile Drum Cart System and Mobile Heavy Duty Cart System. Dimensions vary per model.

    Click for more
  • LiquiDynamics PureLube Filter Systems

    LiquiDynamics PureLube Filter Systems
    See all 8 items in product family
    LiquiDynamics PureLube Filter Systems Are Used For Filtering High Viscous Fluids.

    PureLube Filter Systems are made of heavy gauge 1" steel, powder coated tubing for strength and long lasting durability. 10" pneumatic wheels provide easy control and movement. Standard equipment includes 5 GPM internal gear pump with 2 HP, 115 VAC motor, 1" x 10' suction hose with 4' probe, 1" x 15' discharge hose with probe, cam-lock hose connections, filter pressure gauges and probe/discharge nozzle retainer/drip catch system. Two Depth Filters plumbed in parallel provide a large surface area for very slow movement of fluid for effective filtration. Available styles are Absolute Filtration Cart, Absolute Filtration Cart w/ PowerMaster/Filters, Absolute Filtration Cart W/PowerMaster, Filter Cart, Hand Carry Absolute Filter Module and Oil Filter Cart. High Viscosity, Dual Inline Filters, Parallel Filters, Single Filters and Nominal Filtration available. GPMs vary from 5, 7, 20 and Variable. U/L Listed.

    Click for more
  • LiquiDynamics Bulk Transfer Carts

    LiquiDynamics Bulk Transfer Carts
    See all 7 items in product family
    LiquiDynamics Bulk Transfer Carts Are Used For Transferring Or Filtering Viscous Fluids.

    LiquiDynamics Bulk Transfer Carts are made of heavy gauge 1 inch steel, powder coated tubing for long lasting strength, durability and dependability. Carts automatically sense available circuit current, user selectable for either 15 or 20 amp circuits, and adjusts pump speed to maintain current draw below circuit breaker limits. Transfer Carts and Transfer Carts with PowerMaster types have 2 x 10 inch suction hose, 1-1/2 inch x 15 foot discharge hose, 1-1/2 inch manual nozzle and 12 gauge x 25 foot three wire power cord. Integral 2-1/2 gallon drip catch tank stores any drip page from the suction hose, stinger or discharge nozzle and has a drain valve. Cam-locks are provided on both ends of the suction and discharge hoses for easy removal of hoses and accessories. Transfer Pump Skids offer an economical, reliable and simple solution that utilizes a skid frame to house the pump, motor and gear box. Optional accessories may be ordered as necessary to customize skid configuration. Three Speed, Single Speed/Medium Viscosity, Medium Viscosity and High Volume/Light Viscosity type carts and skids are available. UL Listed.

    Click for more
  • LiquiDynamics Grease Pump Kits

    LiquiDynamics Grease Pump Kits
    See all 3 items in product family
    LiquiDynamics Grease Pump Kits Allow For Easily Maneuver Obstructions.

    Grease Pump Kits secure drum to cart at top and bottom so maneuvering over obstructions such as hoses, floor cracks and tools is smooth. Kit includes 60:1 Grease Pump, Drum Cover, Follower Plate, Control Valve W/Rigid Tube and Four Jaw Coupler, "Z" Swivel, 1/4" x 12 ft. High Pressure Hose, and Two Wheel Cart. Available styles are Mobile Grease Kit and Portable Grease Pump Kit. Dimensions vary per model.

    Click for more