Browse Pickup, Van & SUV Accessories

(1,182 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Electric Tarp Kits

    Electric Tarp Kits
    See all 16 items in product family
    Electric Tarp Kits Work on any Dump Body Application.

    Electric Tarp Kits have extruded aluminum arms that telescope to fit dump bodies. System includes a 60 Amp auto-reset circuit breaker, a 60 ft 8-gauge dual conductor battery cable, a 20 ft 14-gauge 3 conductor wire, a rocker switch, and a solenoid. All mounting hardware and wire connectors are included with each kit. Tarp is sold separately. Kit Includes Extruded Arms, Motor, Circuit Breaker, Battery Cable, Conductor Wire, Rocker Switch, Solenoid, Mounting Hardware, and Wire Connector. For use with 8' -19' dump bodies and 14'-23' dump bodies. Lengths are 9-1/2', 10-1/2' , and 11-1/2'. sold with or without deflector. Tarps are sold separately.

    Click for more
  • Manual Dump Tarp Systems

    Manual Dump Tarp Systems
    See all 22 items in product family
    Manual Dump Tarp Systems is a Complete, Manually Operated Tarp System for any dump body application.

    Manual Dump Tarp Systems are made with an extruded aluminum cross bars telescope to exact bed width of dumps and trailers. Each kit includes a tarp roller, 7 inch folding hand crank with mounting plate, tarp, a 20 ft rope, 4-rope tie-down hooks, and two 15 inch rubber straps with S hooks. System includes a 5' x 12' mesh tarp. All tarp kits include cast bearing and zinc plated mounting hardware. Tarp types are Mesh or Solid. Lengths are 12' - 22-. Widths are 5' - 8'.

    Click for more
  • Manual Tarp Kits

    Manual Tarp Kits
    See all 3 items in product family
    Manual Tarp Kits are used for Dump Truck Tarp Applications.

    Manual Tarp Kits include ground-level crank, low profile handle, 3- and 3-1/4" bearing & mounting holes. Available styles include Tarp Roller Kit w/Ground Control, Tarp roller Kit for Pre-Drilled Rugby Dump Body, and Standard 3" Hand Crank for Tarp Kits. Tarp sold separately.

    Click for more
  • Mechanical Crank Arm Tarp Kits

    Mechanical Crank Arm Tarp Kits
    See all 2 items in product family
    Mechanical Crank Arm Tarp Kits Work for any Body Dump Application in Dump Truck Tarps.

    Mechanical Crank Arm Tarp Kits have aluminum telescoping pivot arms and a tarp crank with friction brake to ensure long lasting durability and optimum performance. Manually operated systems work on any dump body application. Available types are Crank Arm Tarp System with or without Deflector. Length is 8'. Width is 10'. Kits include side bracket, end brackets, a 10 ft chain with master link, a 3 spring pivot, bumper, torsion springs, and corner joint. Wind deflector and chain cover options available. Tarp is sold separately.

    Click for more
  • Heavy Duty Tarps

    Heavy Duty Tarps
    See all 31 items in product family
    Heavy Duty Tarps Fit Side Mount, Underbody Mount, and Crank Mount Tarp Systems.

    Heavy Duty Solid Tarps are constructed from solid UV resistant, PVC coated vinyl. Heavy Duty Mesh tarps are lightweight mesh, both styles feature a heavy-duty double stitch hem reinforced with 2 inch thick heavy-duty nylon webbing to provide long lasting durability. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail. Tarp types are Mesh and Solid. Lengths are 9-1/2' - 28". Widths are 4-1/2' - 12'.

    Click for more
  • Tarp System Accessories

    Tarp System Accessories
    See all 21 items in product family
    Tarp System Accessories are used for Dump Truck Tarp Applications and Vehicle Maintenance.

    Tarp System Accessories include Driver Side Torsion Spring, Universal Flat Coil Springs, Passenger Side Torsion Spring, Universal Aluminum Tarp Arm Kit, Tarp Crank w/Friction Brake, Aluminum Upper Tarp Arm, Anti-Sail Tarp Retention Bow, Underbody Spring Assembly/Driver Side and more. Accessories are made with premium materials including copper, aluminum, and steel to provide long lasting durability. Color finishes are Aluminum and Silver. Dimensions vary per accessory.

    Click for more
  • Electric Tarp Gear Motors

    Electric Tarp Gear Motors
    See all 5 items in product family
    Electric Tarp Gear Motors work with most Tarp Systems.

    Electric Tarp Gear Motors are available with a 600 W/0.8 HP and come with a standard 1 year warranty. 12V motors have a bronze alloy gear for extended life. Available types include electric Motor Gear, Extended Warranty Electric Gear Motor/High Speed, Extended Warranty Electric Gear Motor, High Speed electric Gear Motor and Extended Warranty Electric Gear Motor/High torque. 5 mounting holes fit all 3-bolt or 4-bolt configurations.

    Click for more