Browse Pickup, Van & SUV Accessories

(1,093 items)

Recently Viewed

Categories

  • Battery Powered Pick-Up Truck Hitch Lift

    Battery Powered Pick-Up Truck Hitch Lift
    See all 1 items in product family
    Hitch Lifts Easily Attach To The Back Of Your Pick-Up Truck To Help Load And Unload Heavy Machinery And Equipment.

    Heavy duty 12V DC motor raises and lowers loads and 2-stage outriggers offer added strength and stability. Hitch lifts feature built-in adjustable limiting device senses ground and truck tailgate levels. 2” receiver bar fits Class III or IV hitches and offers multiple pin positions for different tailgate depths. Service range is 4 ½” to 36” if hitch height is 18”. Durable powder coated steel frame. Steel tread plate surface has beveled edge for smooth loading and unloading. Hitch Mounted Cargo Lift includes 21’L power cable with battery connections and 6’ remote control cord for safe lifting and lowering. Hitch mounted lift folds flush against tailgate when not in use.
    Click for more
  • Loadhandler® Pickup Truck Cargo Unloaders

    Loadhandler® Pickup Truck Cargo Unloaders
    See all 3 items in product family
    These Truck Bed Conveyor Mats Easily Unload Sand, Gravel, Rock, Clay, Trash, Bags And Tons More With Little Effort.

    Spare yourself the back-breaking work of unloading bulk loads from your pickup. Truck unloading mats allow you to finish jobs faster and with a lot less effort as you can unload up to 3000 lbs in as little as 30 seconds! Loadhandler® cargo unloader kit features padded brackets and tie-down straps for easy attachment to any tailgate; install and remove in about a minute. The truck bed liner mat is constructed of heavy gauge poly fabric rolled onto a steel bar that runs the length of the tailgate.

    Before loading the truck, just unroll the drag sheet to cover the truck bed and place the cargo onto the mat. To unload the truck, simply lower the tailgate, insert the crank handle into the end of the roller bar and rewind the drag sheet.

    2000 Lb. Capacity Cargo Unloader is used for home or personal use. Two sizes fit ½ ton Full-Size, Mid-Size, Compact or Step-Side pickup trucks.

    3000 Lb. Capacity Cargo Unloader is best for ¾ ton and 1-ton full-size pickup trucks. Durable metal construction and includes ball-bearing brackets for commercial-grade use. Unit is also suitable for trailer and flatbed applications although modification may be required; call for more information.

    1 Year Limited Warranty.
    Click for more
  • Hitch Mounted Aluminum Cargo Carrier

    Hitch Mounted Aluminum Cargo Carrier
    See all 1 items in product family
    Increase Your Cargo Carrying Capacity!

    Hitch cargo carrier hauls messy lawn or camping equipment or coolers and luggage outside your vehicle. Cargo carrier mounts to any 2" receiver. Provides 500 lb. capacity when used with Class III / IV hitches (that have a 500 lb. tongue/5,000 lb. overall capacity). Aluminum cargo carrier is lightweight and corrosion resistant. 60"W x 24"D expanded metal deck cleans easily. Assembles easily.

    Click for more
  • Loadhandler® Doubl-Mat® Reversible Truck Bed Mat

    Loadhandler® Doubl-Mat® Reversible Truck Bed Mat
    See all 1 items in product family
    The Only Reversible Pickup Truck Bed Mat On The Market!

    Reversible truck bed liner combines a ribbed rubber surface to reduce load shifting with a high density polyethylene “slip-liner” surface for easy loading and unloading. Ordinary rubber bed mats must be removed when loading and unloading heavy cargo; this unique 1/4" thick bed mat allows you to easily slide your loads off while providing crucial truck bed protection. Bed liner fits all full-size trucks and can be trimmed to fit mid-size and compact trucks.

    Note: Loadhandler Pickup Truck Cargo Unloaders (sold separately) work best in conjunction with this mat if your pickup bed is rusty or has a non-slip spray-on liner.
    Click for more
  • UporOut Truck Bed Extender

    UporOut Truck Bed Extender
    See all 1 items in product family
    HelpULoad Metal UporOut Truck Bed Extender

    Move your products more easily and safely with HelpULoad’s new UpNOut adjustable load hauler. This universal load hauler provides 2 functions in 1. Whether you need a truck bed extender or overhead roof rack extender the UpNOut enables you to carry longer loads safely and securely. From lumber to pipe to a kayak or canoe, this commercial duty, all-steel constructed rack is built to last, providing up to a 750 lb. load capacity. All you need is a 2 in. receiver hitch on your vehicle and in minutes you have a roof rack extender or horizontal bed extender. When used as a horizontal bed extender you can add up to 65 in. of length beyond the bed. When used as a roof rack extender you can add up to 77 in. in height. The cargo bar adjusts from 32 in. to 51 in. in width allowing flexibility when hauling your payload. To back up the quality of this commercially constructed universal load hauler, HelpULoad offers a limited lifetime warranty against factory defects. Limited Lifetime Warranty.

    Click for more