Browse Service Equipment

(91 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Robinair Recovery Recycle Recharging Station

    Robinair Recovery Recycle Recharging Station
    See all 1 items in product family
    Robinair 34788NI R-134a Recovery/Recycle/Recharging Station

    Robinair 34788NI machine recovers, recycles, evacuates, leak-test and recharges R-134a with improved 98.5% efficiency – unmatched by any competitor. The new design features a larger graphical display, automatic features including leak testing, automatic refrigerant refill and oil drain/inject – putting A/C lubricant back into the system. 34788 also boasts the ability to add a printer, USB data sharing, refrigerant identifier and wireless module for Wi-Fi or Bluetooth® communication. Program to recover, vacuum, leak test and charge without operating panel valves. A display reminds you to empty the graduated container to show the amount of oil to replace. Automatically inject oil back into the vehicle’s A/C systems. Allows the user to store before and after service information by vehicle and print this information to provide to a customer. Notifies the user when service is complete, or if a problem has occurred. Monitors level after evacuation, informs of possible leak. Eliminates system-damaging air without monitoring gauges or opening valves. Maintains a user-selectable amount of refrigerant in an internal vessel and signals when it’s time to change supply tank, no monitoring required. Defaults to 15 mins, programmable up to 99 mins. "Remaining time" is displayed. Multilingual display.

    Click for more
  • Premium High Vacuum Pump Oil

    Premium High Vacuum Pump Oil
    See all 4 items in product family
    Robinair Maintenance Kit

    Keep recovery and recycling units operating at peak efficiency with a convenient maintenance kit. Contains one quick change filter-drier to be used on both R-12 and R-134a stations, and one 16 ounce bottle of our Premium High Vacuum Pump Oil. For 17700A, 17700-2K, 342000, 34234-2K, 34700, 34700-2K, 34800, 34800-2K and 34900 Series.

    Click for more
Featured Items