Vehicle Lifts
Brand
Length
Material
Width
Depth
Type
Height
Size
Capacity
Color
Price
Related Products
Fully adjustable saddle with maximum tilt for easier alignment. Adjustable corner brackets. Convenient side trays for small tools and parts. Safety overload bypass system to prevent hydraulic damage. 32" handle pivots 360° around pump. Rugged industrial-grade 4" casters Capacity: 4,400 Lbs. AFF has the only super heavy-duty transmission jack with a 4,400 lb. capacity. Built "forge-tough" to handle removal, transport and installation of transmissions, transfer cases or differentials on heavy-duty trucks, buses, agricultural and construction equipment. 1 Year Limited Warranty.
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. 110-175 PSI required. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 7-1/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x 21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.
Two stage telescopic ram designed for medium duty transmissions, transfer cases, and differentials. Double pump hydraulic system for quick lift operation. Powder coat finish provides resistance to corrosion, chemicals, and scratches. Chrome plated pump core and piston rod reduces friction and provides long service life. Adjustable saddle with corner bracket and safety chain. Capacity: 2,000 Lbs. 1 Year Limited Warranty.
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
Two stage telescopic ram designed for medium duty transmissions, transfer cases, and differentials. Double pump hydraulic system for quick lift operation. Powder coat finish provides resistance to corrosion, chemicals, and scratches. Chrome plated pump core and piston rod reduces friction and provides long service life. Adjustable saddle with corner bracket and safety chain. Capacity: 1,100 Lbs. 1 Year Limited Warranty.