Browse Tire & Wheel Maintenance

(685 items)

Narrow Your Results

Diameter Inches

Color Finish

Brand

Our Price

Go

Recently Viewed

Categories

  • University Themed Tire Covers

    University Themed Tire Covers
    See all 202 items in product family
    University Themed Tire Covers Show Pride In College Team Or Alma Mater.

    University Themed Tire Covers are made from commercial vinyl to ensure tires stay clean, corrosion free and ready to use in an emergency. Screen printed detailed logos from over 200 major colleges and universities including Auburn University, Boston College, Clemson, Florida State, Indiana University, Oklahoma University, Ohio State University, University of Michigan, University of Southern California and more. UV-resistant inks will not fade in direct sun exposure. Available sizes are 8"Wx28-1/2"D and 11"Wx31-3/4"D. Tire covers are Officially Licensed.

    Click for more
  • Military Themed Tire Covers

    Military Themed Tire Covers
    See all 24 items in product family
    Military Themed Tire Covers Show Pride In United States Military Service Branches.

    Military Themed Tire Covers are made from commercial vinyl to ensure tires stay clean, corrosion free and ready to use in an emergency. Screen printed detailed logo in POW/MIA, Air Force, Army, Coast Guard, Marine Corps or Navy style gives vehicle a unique military theme. UV-resistant inks will not fade in direct sun exposure. Available sizes are 8"Wx28-1/2"D and 11"Wx31-3/4"D. Tire covers are Officially Licensed.

    Click for more
  • NHL Themed Tire Covers

    NHL Themed Tire Covers
    See all 120 items in product family
    NHL Themed Tire Covers Provide Detailed Logos For Tires.
    NHL Logo Tire Covers from Covers by HBS are hand-made in the USA with the finest commercial grade vinyl. A step-by-step screen print process produces the most detailed logo possible. UV-resistant inks are used to ensure exceptional durability against direct sun exposure. This product is Officially Licensed.
    Click for more
  • Fulton Hi Mount Spare Tire Carrier

    Fulton Hi Mount Spare Tire Carrier
    See all 1 items in product family
    Fulton Hi Mount Spare Tire Carrier Provides Secure Transport Of Spare Tires For SUVs, Trucks, Vans And More.

    Fulton Hi Mount Spare Tire Carrier is welded from reinforced steel plate with zinc-plating for lasting durability and corrosion resistance. Adjustable bolt circle fits both 4 and 5 lug wheels to accommodate most manufacturers' automotive tires. Fits all trailer tongues up to 3" wide by 4" high. Zinc-plated mounting hardware and security locking hole secure wheel and bracket to trailer using security cable and lock (cable and lock sold separately). Overall size 4-5/16"Wx10-7/8"Lx4-13/16"H.

    Click for more
Featured Items