Browse Tire & Wheel Maintenance

(676 items)

Narrow Your Results

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Bullseye Radial Repair Patches

    Bullseye Radial Repair Patches
    See all 5 items in product family
    Used To Repair Puncture And Section Injuries In Passenger, Light Truck, Heavy- Duty Truck And Farm Tractor Radial Tires.

    Bullseye Repair Units can be centered over the injury because of special cord reinforcement and ply construction. Reduces the effects of flexing and reduces inventory requirements since they can be used in crown, shoulder and sidewall repairs. The repairman can specify Dual Cure or Heat Cure Units to maximize the tire repair performance of the repair system. Apply Dual Cure Units with Fast-Dry Self-Vulcanizing Cement and Heat Cure Units with appropriate cement required for the repair system.

    Click for more
  • Pilot Wire Patch Plugs

    Pilot Wire Patch Plugs
    See all 3 items in product family
    Use For Puncture Repairs In Radial Passenger And Truck Tires.

    Combination patch and plug unit fills and seals the injury in one step. Pilot wire guides the stem into the injury for quick insertion. Dual cure cushion gum coats the stem and repair unit to create a permanent bond with the tire. Apply with Fast-Dry Self- Vulcanizing Cement (not included).

    Click for more
  • Dual Cure Tube Repairs

    Dual Cure Tube Repairs
    See all 3 items in product family
    Dual Cure Tube Repairs Are Used For Quick And Secure Tire Maintenance.

    Dual Cure Tube Repairs are constructed of rubber for long lasting durability. Base gum cures chemically or with heat. Soft, high tack gum less prone to problems associated with moisture, handling and cement drying time. Apply with Fast-Dry Self-Vulcanizing Cement. Available in small, medium and large round sizes. Patch diameters are 1-5/8 in., 2-3/16 in and 3 in.. Color finish is Black. Package quantities are 10, 30 and 40.

    Click for more
  • Universal Dual Cure Patches

    Universal Dual Cure Patches
    See all 1 items in product family
    Universal Patch Repairs Can Be Used For Puncture Injuries In Every Type Of Tire.

    Used for any tire type including passenger, light truck, truck, bias or radial, tubeless or tube-type tires. Universal patch is a center-over-the-injury repair. Special compound formula offers a simplified repair for everything from pinholes to 3⁄8" punctures, when used in combination with the appropriate plug filler material. Apply with Fast Dry Cement (sold separately).

    Click for more
  • Wheel Lock Socket Sets

    Wheel Lock Socket Sets
    See all 1 items in product family
    Remove Wheel Nuts Without Scratching The Wheel.

    For use on most domestic and import passenger vehicles, as well as light trucks. Easily removes most lug nuts and wheel locks.
    Click for more
  • Heavy Duty String Repairs

    Heavy Duty String Repairs
    See all 2 items in product family
    Passenger And Truck Repair Kits For Bias And Radial Tires.

    String Repair Kits are constructed of twisted cord permeated with butyl rubber inside and out. High tensile cord assures no breakage during insertion while the soft and tacky butyl rubber seals the injury. Both passenger and truck kits are available, complete with all required tools for repairing bias and radial tires.

    Click for more
  • 13-Piece Deluxe Wheel Lock Kit

    13-Piece Deluxe Wheel Lock Kit
    See all 1 items in product family
    Easily Remove Aftermarket Wheel Locks With This Lock Kit!

    Wheel Lock Removal Kit includes all instructions to remove wheel locks without damage to lock or stud. Remove wheel covers with variable inside drive keys on GM, Ford and Chrysler products. Includes three fluted flip sockets and an extension. Includes carrying case for transport. Carrying case includes storage map for organization.

    Click for more
  • Black String Repairs

    Black String Repairs
    See all 1 items in product family
    Black rubber coated Strings are designed for puncture repairs in bias ply ties. Sold in boxes of 50. Closed Eye Insert Tool is associated with the cleaning, preparing, and repairing of tire punctures.

    Click for more
  • Tire Inflators

    Tire Inflators
    See all 5 items in product family
    Tire Inflators Are Used For Camping, Road Trips And Overall Auto Safety.

    Tire Inflators are portable and cordless for convenience. Used to inflate tires, air mattresses and other recreational equipment. 120 volt charger provides charging capabilities in home or car. Extra outlet provides power to run most 12 volt products such as televisions, radios, lights, and other appliances. Air flow types are high or low. some models have auto shut off and light. Maximum PSIs are 150, 200 or 300. Hose lengths range from 3-36 inches.

    Click for more
  • Torque Bar Extension & Socket Sets

    Torque Bar Extension & Socket Sets
    See all 1 items in product family
    Sturdy Designs For Vehicle Maintenance.

    Torque Extensions can be used on alloy wheels with tight clearance between the rim and the lug. Kit includes 5 sizes of torque bars. Comes in protective case and color coded torque chart. Torque Socket Set will tighten wheel nuts to the correct torque on most makes and models of foreign and domestic cars.

    Click for more
  • Bicycle Tire Repair Kit

    Bicycle Tire Repair Kit
    See all 1 items in product family
    Repairs Flat Bike Tires With Ease.

    Everything you need to repair multiple flats for rubber tires. Includes tools, patches, cement and materials for emergency repairs. Bicycle kit will do 5 repairs.

    Click for more
  • Passenger Tire Repair

    Passenger Tire Repair
    See all 6 items in product family
    This selection of tools and supplies helps patch rubber tires with the use of chemicals for the proper cleaning, curing, and cementing. Tire repair patches and plugs helps make fast permanent puncture repairs to radial passenger and light truck tires or bias ply passenger and truck tires. Fast Dry Self-Vulcanizing Cement is developed to reduce drying time. Eliminates the most common cause of failed repairs.

    Click for more
  • Cleaner Fluid

    Cleaner Fluid
    See all 2 items in product family
    Cleaner fluid helps patch rubber tires when used with chemicals for proper cleaning, curing, and cementing. Available in 1 quart container or 16 oz. aerosol spray can.

    Click for more
  • Mono-Fil Tire Repair Insert Tools

    Mono-Fil Tire Repair Insert Tools
    See all 2 items in product family
    Mono-Fil insert tools help apply inserts to tires without cutting or tearing. When used with an appropriate repair unit, a permanent repair can be achieved.

    Click for more
  • Serrated Edge Ball Bearing Stitcher And Roller

    Serrated Edge Ball Bearing Stitcher And Roller
    See all 3 items in product family
    Ball bearing stitcher and roller is a hand tool associated with the cleaning, preparing, and repairing of tire punctures. Wood handles for ease of use. Easy ball bearing stitcher allows convenient and quick use. 3 sizes available.

    Click for more
  • Skiving Knives

    Skiving Knives
    See all 2 items in product family
    Skiving knives are hand tools associated with the cleaning, preparing, and repairing of tire punctures. Available in Flexible Blade or Taper Point styles. Wood grip handles for easy grip.

    Click for more
  • Tire Leak Test Tank

    Tire Leak Test Tank
    See all 1 items in product family
    Tire Test Tank is made of rugged heavy duty polyethylene that will not rust or dent. Impact resistant material and side rib reinforcements for strength. Outside dimensions: 34-1/2"L x 14-1/2"W x 13-1/2"H. Inside dimensions: 31"L x 10-1/4"W x 12-1/2"H.

    Click for more
  • Portable Tire Spreader

    Portable Tire Spreader
    See all 1 items in product family
    Works With Passenger, Truck And Small OTR Tires.

    Powerful manual hand spreader is used for service truck work or in the shop. Requires a 1-1/4" socket to spread and release. Spreads from 1/2" to 13-1/2"W. Includes comfort grip handle for easy vise grip.

    Click for more
  • Round Radial Repairs

    Round Radial Repairs
    See all 1 items in product family
    Round radial dual cure provides an economical alternative for puncture repairs in radial tires up to 3/8". Used for passenger, light and heavy-duty truck tires. Center over the injury. Dual cure cushion, apply with Fast Dry Cement (sold separately). Sold in box quantity.

    Click for more
  • Tire Leak Detectors

    Tire Leak Detectors
    See all 3 items in product family
    Spray-On Leak Detectors Show The Smallest Leaks With A Mass Of Bubbles.

    Diluted concentrate is used in Sure-Shot Sprayer or other pressure sprayer over entire tire. Use for tires, on or off vehicle.

    Click for more
  • TomCat Camber Adjustment Tool

    TomCat Camber Adjustment Tool
    See all 1 items in product family
    Tomcat Camber Adjustment Tool Is Essential For Vehicle Tire Maintenance In Automotive Garages, Car Dealerships And More.

    Tomcat Camber Adjustment Tool features an inflatable air bladder that fits between tire and strut for easy and controlled adjustment to camber settings with wheels on the ground. Air control valve with low pressure pop off provides precise inflation and deflation. Camber adjustment tool works on many GM and Chrysler vehicles using tow-bolt lower and strut mounts to eliminate need for special tools.

    Click for more
  • AME International Tire Service

    AME International Tire Service
    See all 2 items in product family
    AME International Tire Service Provide Vehicle Maintenance For Use With Every Boom Style Service Truck.

    AME International Tire Service are made of steel to provide long lasting durability. Standard unit fits 25” - 51” multi-piece wheels. Piece attaches to boom crane and depresses flange ring and bead seat band for efficient mounting of earthmover tires. Steel arm castings provide structural tenacity and strength. Available styles include 2 Point Push Bar w/ Steel Push Arms, Tire Mount/Demount Tool, Quick Valve Change Tool, Spare Tire Tool Set and Truck Wheel Dollly. Dimensions vary.

    Click for more
  • Portable Bead Breakers

    Portable Bead Breakers
    See all 2 items in product family
    Portable Bead Breakers Are Used In Vehicle Maintenance To Work On Tires Without Removing Wheel.

    Portable Bead Breakers are made of durable materials to provide long life and reliability. Bead breakers work with ATV, golf cart, truck, bus, agricultural, back hoe tires and more. Air ratchet or manual wrench not included. Available styles include Bead Push Off Tool, Tire Bead Breaker Slide Hammer, Dual Agricultural Tire Bead Breaker, Manual Tire Bead Breaker, Tire Bead Breaker Kit and more. Capacities are 4, 5 and 10 tons. Dimensions vary per tool.

    Click for more
Featured Items