Browse Tire & Wheel Maintenance

(792 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Global - Boltless Heavy Duty Truck Tire Racks

    Global - Boltless Heavy Duty Truck Tire Racks
    See all 6 items in product family
    Boltless Heavy Duty Truck Tire Racks Store And Display Automobile And Tractor-Trailer Tires For Tire Shops, Warehouses And More.

    Boltless Heavy Duty Tire Racks feature horizontal Z-beams that provide stability for a variety of tires loaded on each level. Heavy duty 12-gauge beams have 3 hooks at each end for positive connection. The boltless design allows horizontal beams to easily install without tools and adjust at 2” increments. The 1-3/4” x 1-3/4” uprights on these spare tire racks are 14-gauge steel. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length. Built for Tires Only. Available capacities per level are 2150, 2750, and 3800 lbs. Tire storage capacities are 21, 27, and 36 tires. Dimensions vary per model.

    Click for more
  • Global - Boltless Tire Racks

    Global - Boltless Tire Racks
    See all 4 items in product family
    Boltless Tire Racks
    Safely store and display automobile and light weight truck tires with this strong roll formed steel tire rack. These tire storage systems feature positive interlocking beams and post connections. Racks are constructed of 2-1/4" x 1-1/2" x 14 gauge uprights and double riveted horizontal beams that adjust vertically on 1 ½” increments. These truck storage racks assemble quickly, without tools, nuts or bolts. Durable gray baked enamel finish. Built for Tires Only.
    Single Entry racks attach to wall for access from one side.
    Double Entry racks are 2 units joined with tie beams with an aisle in between.

    Click for more
  • Shure® Tire Carts & Racks

    Shure® Tire Carts & Racks
    See all 19 items in product family
    Shure® Tire Carts & Racks Allow You To Safe And Securely Store Both New And Used Tires & Wheels. In 6 Choices of Color Finishes.

    Made using recycled steel with an environmentally-friendly powder coat finish. Adjustable cross supports provide rigidity and reinforcement while allowing easy storage of wheels and tires. Height adjustable to accommodate various sized tires. Tire Racks allow floor anchoring. Tire Carts move easily on 4" swivel casters with brakes. Carts are available with Painted Steel or Stainless Steel top to create a mobile workstation (excludes 2-tier Tire Carts). 1 Year Limited Warranty.

    Click for more
  • Western Pacific - Boltless Tire Racks

    Western Pacific - Boltless Tire Racks
    See all 12 items in product family
    Western Pacific Tire Racks Are Used for Use In Warehouses And Auto Shops.

    Western Pacific Oil Racks are made of steel frames for long lasting durability. Accommodates tires up to 54". Angled beams hold each tire in place without locking devices, so tires are easily removed when needed. Racks range from two to six tiers high and can be wall mounted for extra stability. 2-tier racks can easily be expanded with the use of the 2 Tier-Adder Available in Tire Rack Single or Double Entry 2-3-,4-, 5- and 6-Tier-Adders, and Tire Rack Single and Double Entry 2-, 3-,4-, 5- and 6-Tier-Starters

    Click for more
Featured Items