Trailer & Hitch Balls
Shank Diameter
For Use With
Brand
Width
Depth
Material
Type
Height
Size
Finish
Color
Price
Related Products
Buyers Products 2-1/2" Heavy-Duty Ball Mount has a maximum gross trailer weight rating of 12,000 lbs. The mount works well with utility and landscape trailers. The 10" long tubular shank mount has a max drop of 5" and a rise of 3-1/2". The mount features a two-piece welded steel construction and a corrosion-resistant black powder-coated finish. It accepts 1-1/4 in. shank diameter towing balls. Durable two-piece welded steel construction. Features Corrosion-resistant powder-coated finish. Max drop: 5" - Max rise: 3-1/2" - Length: 10" Tongue accepts 1-1/4" diameter shank towing balls ...
Buyers Products Towing Ball Mount w/ Dual Black Balls is a two-in-one, time-saving solution to handling different ball sizes and weight requirements. The ball mount features a 2" ball with a 2" drop and a 2-5/16" ball with a 3/4" rise. Towing balls are welded on a solid 2" shank with a length of 8". The mount comes with a maximum gross trailer weight of 6,000 lbs. and a black powder-coated finish for corrosion resistance. Features Conveniently switch balls with just a turn of the shaft. Welded steel construction Size: 2" ball with 2" drop - 2-5/16" ball with 3/4" rise Fits a standard 2" ...
Buyers Products 3-Position 2" Tubular Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers three height positions for different trailers and coupler heights. The 2" Tubular Shank features a max drop of 8" and a max lift of 6-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 6,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a ...
The Flatbed/Flatbed Dump Hitch Plate Bumper with 2 Inch Receiver from Buyers Products is uniquely designed to accommodate the longer overhang of flatbeds and flatbed dump trucks, while still providing ICC bumper protection. It will handle towing weights up to 17,000 lb. This versatile product offers a 2 in. receiver tube mount for a range of towing needs. It also includes two forged D-rings for safety chains and a pre-punched hole that fits standard electrical connectors. Its black powder coating is corrosion-resistant. Ready to mount on Ford 350, 450 and 550 trucks. Drilling required for ...
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 8" max drop and a rise of 6-3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 8" - Rise: 6-3/4" - Length: 10" Tongue accepts 1" diameter shank towing ...