Browse Truck Boxes

(974 items)

Narrow Your Results

Country of Origin

Construction

Color Finish

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Weather Guard Truck Drawers

    Weather Guard Truck Drawers
    See all 14 items in product family
    Weather Guard Truck Drawers Organizes Bed Space And Supplies.

    Weather Guard Truck Drawers are constructed of aluminum or steel for long lasting durability. Heavy-duty storage capability can be mounted inside the rear of a vehicle to provide easy access to large tools and supplies while leaving floor space open. Steel skids provide additional structural integrity. Anti-skid strips provide traction for work boots and increase workplace safety. One-Touch latch assembly provides easy, one-hand operation and roll-out drawer for easy access and organization. Available color finishes are Black or White powder coat. Available sizes include 1, 2, 3 and 4 compartments. Steel top and sides allow for up to 750 lb load rating. Dimensions vary per model.

    Click for more
  • Weather Guard BED RAT® Sliding Platforms

    Weather Guard BED RAT® Sliding Platforms
    See all 3 items in product family
    Weather Guard BED RAT® Sliding Platforms Allow Drawer Access From Cargo Area.

    Weather Guard BED RAT® Sliding Platforms are constructed of steel for long lasting durability. Heavy duty platform allows access to drawers from side or rear of the vehicle cargo area. Side and back panels avoid content loss and provide additional safety for contents. Platforms extend 70% and support up to 750 lbs. Available in White color finish. Other dimensions vary per model.

    Click for more
  • Buyers Aluminum Truck Step Boxes

    Buyers Aluminum Truck Step Boxes
    See all 4 items in product family
    Buyers Aluminum Truck Step Boxes Have Non-Slip (Grip Punch) Steps For Increased Traction.

    Buyers Aluminum Truck Step Boxes have an aluminum construction for long lasting durability. Steps include a built-in storage space with a stainless steel T-latch and continuous hinge. Corner gussets on door opening provide extra strength and a single rubber D-bulb door seal protects from the elements. 1/8" thick integral corner braces provide mounting support (steel mounting brackets are also available). Step boxes are designed for medium and heavy-duty trucks, and have a bright color finish. Sizes vary.

    Click for more
  • JOBOX Truck Drawers

    JOBOX Truck Drawers
    See all 2 items in product family
    JOBOX Truck Drawers Provide Parts And Equipment Storage For Vans, Trucks And Pickups Used By Commercial And Private Contractors.

    JOBOX Truck Drawers utilize heavy-duty aluminum construction for long-lasting durability. Drawers feature removable dividers for easy organization. Available in Long Floor and Long Stacked Vertical for versatility. Drawers are full extendable for ease of access. Containers come with 1 - 6 drawers depending on model. Sizes vary per model. Available color is Bright Aluminum.

    Click for more
  • Better Built Truck Drawers

    Better Built Truck Drawers
    See all 1 items in product family
    Better Built Aluminum SUV Drawer Box, Short Matte Black - 76217121

    The new and improved SUV Drawer Boxes incorporate many features requested by law enforcement and military personnel, making them suitable for both, as well as civilian use.

    Click for more