Browse Truck Boxes

(975 items)

Narrow Your Results

Country of Origin

Construction

Color Finish

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Buyers All-Purpose Truck Chests

    Buyers All-Purpose Truck Chests
    See all 8 items in product family
    Buyers All-Purpose Truck Chests Mount To The Bed Of The Truck For A Low Profile Look And Easy Accessibility.

    Buyers All-Purpose Truck Chests are made of heavy-duty diamond tread aluminum for long lasting durability. Single top-opening lid features two gas shocks and a one-touch push-button rotary locking mechanism on the driver's side. Chest has a large capacity for increased storage and two zinc plated chest handles that provide easy lifting. Fits full-size pickups with 6-1/2' and 8' beds. Also fits Chevy S10, Dodge Ram and Ford Ranger 7' beds. Has a bright color finish. Polymer All-Purpose Truck Chests are constructed of heavy-duty molded high-density black polyethylene. Top opening lid has a zinc hasp and provides quick access. Mounts to floor of pickup beds, trailers, garages, etc. Has a gray color finish. Sizes vary.

    Click for more
  • Weather Guard All-Purpose Truck Chests

    Weather Guard All-Purpose Truck Chests
    See all 18 items in product family
    Weather Guard All-Purpose Truck Chests Sit Below Bedrail To Accommodate Tonneau Bed Covers.

    Weather Guard All-Purpose Truck Chests are made of steel or aluminum for long lasting durability. All-purpose chests have diamond plate pattern with powder coat finish for heavy duty applications. Offset hinge design allows flush installation against truck cab. Rotary style latch features smooth one touch opening for ease of use. Secured weather seal protects contents against harsh weather conditions. Tamper resistant retracting lock protects against break-ins and keeps content secure. Boxes have a 90° cover opening and 12 volt access for electrical up-fits. Available sizes include Compact, Full, Full Compact or Full Extra Wide. Cubic feet capacities range from 6 to 18.6. Available color finishes include White, Black, Textured Black or Clear.

    Click for more
  • Weather Guard Defender Series Universal Truck Chest Boxes

    Weather Guard Defender Series Universal Truck Chest Boxes
    See all 2 items in product family
    Weather Guard Defender Series Universal Truck Chest Boxes Provide Storage Security For Compact/Full Size Trucks, SUVs And More.

    Weather Guard Defender Series universal truck chest boxes are made of powder coated aluminum for long lasting durability and corrosion resistance. Units provide dual hook loop strikers and stage rotary latches for added content and unit stability. Tamper-resistant push button locks are drill resistant and allow convenient tool access. C-channel reinforced welded lid and reinforced front body panel prevent forced access and theft. D-shaped ribbed weather stripping provides moisture and corrosion resistance. Includes retractable small parts tray for quick and efficient tool access. Features crimp-free mounting brackets for installation ease. Style is Universal Truck Chest Box. Package quantity is 1. Color finishes are Black and Gray. Dimensions vary per model.

    Click for more
  • Delta Truck Chests

    Delta Truck Chests
    See all 2 items in product family
    Delta Truck Chests Protect And Store Tools And Supplies In Flatbeds And Pickups.

    Delta Truck Chests are manufactured from aluminum or steel for lasting durability and protection for tools. Aluminum Truck Boxes feature reinforced body to resist cargo damage, gas spring lid lift to raise unlatched lid for easier access, weather stripping for tight moisture resistant seal and adjustable lid strikers to lock lid down for superior security. Steel Truck Boxes have fully welded seams and formed edges for structural integrity, full weather stripping to seal out moisture and powder coat paint finish for rust resistance. All truck boxes lock for maximum security to valuable tool sets. Useable cubic foot capacities range from 2.2 cu. ft. to 11.6 cu. ft. Color finishes are Black, Gray and White. Dimensions vary per model.

    Click for more
  • Better Built Truck Chests

    Better Built Truck Chests
    See all 8 items in product family
    Better Built Truck Chests Provide Storage Security For Full Size Trucks, SUVs, And More.

    Better built truck chests are made of aluminum and steel for long lasting durability and dependability. Chests allow ergonomic storage mobility for various tools, equipment, and more. Compact, heavy duty design provides unit strength while reducing storage footprint. Powder coated finish ensures weather and corrosion resistance. Style is Beveled Bottom. Color finishes are Black, Quantum Silver, and White. Dimensions vary per model.

    Click for more
  • Red Armour Truck Chests

    Red Armour Truck Chests
    See all 1 items in product family
    Red Armour Truck Chests Provide Storage Security For Compact And Full Size Trucks.

    Red Armour truck chests are made of aluminum for long lasting durability and dependability. Units provide dual hook loop strikers and stage rotary latches for added content and unit stability. Bulb weather stripping provides moisture and corrosion resistance. Tamper-resistant push button locks are drill resistant and allow convenient tool access. C-channel reinforced welded lid and reinforced front body panel prevent forced access and theft. Includes dual gas strut supported lid with protective sleeves. Features dual compartments for ergonomic tool access. Available styles include Compact Slim Saddle Box and Full Size Saddle Box. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Better Built SEC Truck Chests

    Better Built SEC Truck Chests
    See all 24 items in product family
    Better Built SEC Truck Chests Provide Storage Security For Full Size Trucks, SUVs, And More.

    Better Built SEC truck chests are made of aluminum for long lasting durability and dependability. Chests allow ergonomic storage mobility for various tools, equipment, and more. Compact, heavy duty design provides unit strength while reducing storage footprint. Alternative to standard crossover. Styles are Standard and Wide. Package quantity is 1. Color finishes are Aluminum, Black, Matte Black, and Quantum Silver. Dimensions vary per model.

    Click for more