Browse Truck Boxes

(974 items)

Narrow Your Results

Country of Origin

Construction

Color Finish

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Buyers Underbody Truck Boxes

    Buyers Underbody Truck Boxes
    See all 109 items in product family
    Buyers Underbody Truck Boxes Protect Stored Items From Moisture And Road Dirt.

    Buyers Underbody Truck Boxes have a reinforced door backbone that protects the latch mechanism. They come in a variety of styles to meet a wide array of storage needs. Standard Underbody Truck Boxes are made of 14-gauge steel (or polymer) and have replaceable doors. Recessed door and beveled door edges protect from moisture and road dirt. Powder coated for corrosion resistance. Available with Rotary Paddles or T-Handles. Recessed Underbody Truck Boxes are made of .100 mil polished diamond tread aluminum and have replaceable doors. Features a recessed/beveled door, a 1/2" door gasket, a continuous hidden hinge and a rain channel design for added protection. Doors are interchangeable with steel underbody toolboxes. Die cast locking T-handle compression latch secures door. Barn/Recessed Underbody Truck Boxes are made of .100 mil polished diamond tread aluminum and have a polished color finish. Features a 3 point latch system and an exterior door with a full gutter design for improved sealing. Available in single door or double door models. Diamond Tread Underbody Truck Boxes are made or 14-gauge steel and have replaceable doors. Recessed door and beveled edges protect from moisture and road dirt. Features a T-handle compression latch and "Aircraft Cable" door retainers. Comes in black and is powder coated for corrosion resistance. Sizes and color finishes vary.

    Click for more
  • Weather Guard Underbed Truck Boxes

    Weather Guard Underbed Truck Boxes
    See all 30 items in product family
    Weather Guard Underbed Truck Boxes Are Designed To Store And Protect Large Vehicle Equipment.

    Weather Guard Underbed Truck Boxes are made of aluminum or steel for long lasting durability. Boxes are designed for heavy duty trucks and semis to keep larger, heavy items and tools secure and accessible. Heavy-duty three-point latching system protects against theft. Rain gutter and full weather seal keeps moisture out leaving contents dry and secure. Boxes include quick release doors adjustable from 90° to 180° with quick clips. No tools required. Available sizes include Compact, Jumbo, Standard or Flatbed/Platform/Dump Truck). Capacity per cubic feet range from 2.3 to 24-1/4. Available colors finishes are Black, White and Clear. Dimensions vary per model.

    Click for more
  • Underbody Truck Boxes

    Underbody Truck Boxes
    See all 24 items in product family
    Underbody Truck Boxes Provide Efficient, Effective Storage In Vehicle.

    Underbody Truck Boxes are made of 12 gauge steel or aluminum for long lasting durability. Rhino lined to extend life and help protect against scratches. Specially designed channel and bulb seal keeps water out and contents secure. Coated steel cable allows door to remain open at a 90 degree angle. Locking stainless steel flush mount with T-handle provides additional security. Available color finishes are White, Black, Steel and Bright.

    Click for more
  • JOBOX Underbed Truck Boxes

    JOBOX Underbed Truck Boxes
    See all 6 items in product family
    JOBOX Underbed Truck Boxes Are Used For Commercial Or Private Contractors.

    JOBOX Underbed Truck Boxes are made of heavy duty aluminum or steel for long lasting durability. Boxes are available in a variety of sizes Boxes feature Drop Down Door for easy use, 3-Point Locking System for security and moisture/dust resistance, One Piece Lock Housing, Extended Rain Gutter around door opening for added weather proofing, Quick-Release Keyway Connectors and Rotating T-Handles Colors available are Bright, Black or White

    Click for more
  • Delta Pro™ Underbed Truck Boxes

    Delta Pro™ Underbed Truck Boxes
    See all 4 items in product family
    Delta Pro™ Underbed Truck Boxes Are Used For Commercial Or Private Contractors.

    Delta Pro™ Underbed Truck Boxes are made of heavy duty steel for long lasting durability. Boxes are available in a variety of sizes Boxes feature Durable Weather Stripping, V-Groove Door Frame and 3-Point Locking System for added security and moisture/dust resistance, Quick-Release Aircraft Cables and Aluminum Hinge provide strength and easy use Colors available are Black or White

    Click for more
  • Better Built Underbody Truck Boxes

    Better Built Underbody Truck Boxes
    See all 16 items in product family
    Better Built Underbody Truck Boxes Provide Storage Security For Full Size Trucks, SUVs, And More.

    Better built underbody truck boxes are made of aluminum and steel for long lasting durability and dependability. Boxes provide industrial strength tool and equipment storage for trailers, flatbeds, and more. 4-stage automotive-grade rotary latches allow ergonomic operation for user ease. Push-button locks ensure content security and theft prevention. Style is Underbody Truck Box. Package quantity is 1. Color finishes are Black, Quantum Silver, and White. Dimensions vary per model.

    Click for more