Browse Vehicle Fueling

(376 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Husky Gas & Whip Hoses

    Husky Gas & Whip Hoses
    See all 25 items in product family
    Husky Gas & Whip Hoses Is Used For Vehicle Maintenance Fueling Applications.

    Husky Gas & Whip Hoses have permanent couplings to connect inlines between nozzle and dispenser. Can be used in conjunction with a break away. Specifications vary per model.

    Click for more
  • Spring Retractable Fuel Delivery Reels

    Spring Retractable Fuel Delivery Reels
    See all 15 items in product family
    Spring Retractable Fuel Delivery Reels Are Designed For Mobile And Permanent Mounting In A Variety Of Fuel Applications.

    Reels are made with corrosion-resistant powder coat material and permanently lubricated reels for long lasting strength and reliability. Features heavy-duty reinforced steel stamped guide arm. Durable seals offer secure protection from leaks. Available hose lengths are 25, 35, 50, and 75 feet. Supports pressures up to 250, 300, and 600 PSI. Dimensions vary per model.

    Click for more