Browse Adhesives, Applicators, Heat, & Glue Guns

(720 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go
  • Krylon Caulk Guns

    Krylon Caulk Guns
    See all 12 items in product family
    These Caulk Guns Feature Lightweight Construction For Easy Applications.

    These caulk guns are designed for daily use with most caulk and sealants. Applicators are used when applying caulk to latex, vinyl, and acrylic.

    Click for more
  • Milwaukee Cordless Caulk Guns & Carriages

    Milwaukee Cordless Caulk Guns & Carriages
    See all 17 items in product family
    Milwaukee Cordless Caulk Guns And Carriages Are Used Applicators And Glue Gun Tools For Sealing Cracks and Applying Adhesives.

    Milwaukee Cordless Caulk Guns and Carriages are made of metal for long lasting durability. Total speed control feature provides variable speed trigger and max speed dial to deliver complete flow rate control. Features reverse anti-drip to automatically back up plunger and relieve pressure from tube. Constant flow creates consistent beads for cleaner installations. Available types are Barrel Kit, Barrel Sausage Conversion Kit, Carriage Conversion Kit, Caulk Gun Bare Tool, and Caulk Gun Kit. Available capacities are 10 oz, 20 oz, Quart, and Sausage Pack Type 20 oz. Voltage is 12 and 18 Volts. Includes 5-year limited tool warranty.

    Click for more
  • Dewalt Cordless Powered Adhesive Dispensers

    Dewalt Cordless Powered Adhesive Dispensers
    See all 4 items in product family
    DeWalt® Cordless Powered Adhesive Dispensers Are Used For Consistent And Professional Quality Adhesive And Sealing Applications.

    DeWalt® Cordless Powered Adhesive Dispensers are solidly manufactured for long lasting durability and dependability. 360° rotatable cartridge holder delivers up to 650 pounds pushing force to dispense the highest viscosity adhesives and sealants. Auto-reverse feature helps reduce drips, waste and clean-up. Set-and-Forget variable speed control provides consistent flow rates and bead control. Available in various models designed to hold various capacity cartridges or sausage paks. All 18V dispensers run at 25 inch per minute speeds.

    Click for more
  • 3M™ Caulking Gun

    3M™ Caulking Gun
    See all 1 items in product family
    3M(TM) Professional Caulking Gun

    Apply or inject materials with this 3M™ Professional Caulking Gun. The high performance caulk gun is designed for professional use where caulk is needed. This caulking tool allows you to securely and completely seal seams and crevices. Used for dispensing 11 oz. cartridges. 1 per case.

    Click for more
  • Makita® Caulk & Adhesive Guns

    Makita® Caulk & Adhesive Guns
    See all 2 items in product family
    Makita® Caulk And Adhesive Guns Allow Neat, Even Dispensing Of Adhesives And Sealants.

    Makita® Caulk And Adhesive Guns are cordless tools with 5 different speed settings. Guns operate manually at up to 1100 lbs. of dispense force, and 0-66 Inches Per Minute variable speed. The 360° rotatable cartridge holder features a built-in drip-reduction feature and overload indicator light. Makita® Caulk And Adhesive Guns feature a built-in L.E.D. light with afterglow to illuminate work areas. Soft grip handle ensures comfort during use. Makita® Caulk And Adhesive Guns are powered with a 18V LXT® Lithium Ion battery. Makita® XGC01Z Caulk And Adhesive Guns hold 10 oz. cartridges, while Makita® XGC01ZB Caulk And Adhesive Guns hold 20 oz. cartridges, sausage packs or bulk materials.

    Click for more
Featured Items